Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Solder-Type Wire Connectors

5 results found that include 11 products

Filter Results By

Results per page:  16 | 32 | 48
18 to 10 AWG Solder-Type Wire Connectors
16 to 8 AWG Solder-Type Wire Connectors
22 to 12 AWG Solder-Type Wire Connectors
22 to 18 AWG Solder-Type Wire Connectors
Red Solder-Type Wire Connector, Solder Connector Type, 20 A
Red Solder-Type Wire Connector, Solder Connector Type, 20 A
  • TE CONNECTIVITY
  • Wire Range 20 to 12 AWG, Solder-Type Wire Connector, Insulation Type Heat Shrink, Color Red, Min. Wire Combination 6, #20 AWG, Max. Wire Combination 1, #18 AWG plus 1, #12 AWG, Standards cRUus, Connector Type Solder, Min. Wire Size 20 AWG, Max. Wire Size 12 AWG, Max. Voltage 600, Description/Special Features Environmentally Sealed, One-Step Installation, Wire Type Copper - Solid and Stranded, Length 1.49 In., Height 0.20 In., Package Quantity 25

  • Item # 10K510
  • Mfr. Model # CPGI-SGRS-2-25
  • Wire Range 20 to 12 AWG, Solder-Type Wire Connector, Insulation Type Heat Shrink, Color Red, Min. Wire...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More