Skip Content

SOLA

14 results found that include 22 products

Filter Results By

Product Categories

Viewing as

List
  • Inclinometer,Magnetic,4 x 20 In,Aluminum
    Inclinometer,Magnetic,4 x 20 In,Aluminum
    • SOLA
    • Item # 24D661
    • Mfr. Model # NAM 50T
    • Inclinometer, Magnetic, Degrees and Percentages Scale, 5 Degrees Accuracy, Base Length (In.) 20, Overall...More

    • Category : Angle, Pitch, and Slope Locators
  • Alloy 6063 Aluminum Torpedo Level, 10" Length, Magnetic,&#x
    Torpedo Levels
    • SOLA
    • Item # 24D650
    • Mfr. Model # MM 5 25
    • Torpedo Level, Frame Material Alloy 6063 Aluminum, Length 10 In., Magnetic, Top Read Yes, Total Number of...More

    • Category : Box, I-Beam, and Torpedo Levels
  • Standby UPS Systems
    • Multiple product options available

      Multiple product options available

    • Category : UPS Systems
  • Box Levels
  • Aluminum Pipeline Level, 39-1/2" Length, Nonmagnetic, Top&#
    Pipeline Levels
    • SOLA
    • Item # 24D659
    • Mfr. Model # APK100T
    • Pipeline Level, Frame Material Aluminum, Length 39-1/2 In., Nonmagnetic, Top Read Yes, Total Number of Vials...More

    • Category : Box, I-Beam, and Torpedo Levels
  • All Surface Pencil,9-7/16 x1/2,Flat,PK6
    All Surface Pencil,9-7/16 x1/2,Flat,PK6
    • SOLA
    • Item # 24D658
    • Mfr. Model # UB 24
    • Universal All Surface Pencil, Length (In.) 9-7/16, Width (In.) 1/2, Lead Type Mixed Graphite, Point Type...More

    • Category : Carpenter's and Mechanic's Pencils
  • Wet/Dry Pencil,9-7/16 x 1/2 In,Flat,PK6
    Wet/Dry Pencil,9-7/16 x 1/2 In,Flat,PK6
    • SOLA
    • Item # 24D657
    • Mfr. Model # KB 24
    • Wet/Dry Pencil, Length (In.) 9-7/16, Width (In.) 1/2, Lead Type Hard Graphite, Point Type Flat, Basswood...More

    • Category : Carpenter's and Mechanic's Pencils
  • Carpenters Pencil,9-7/16 x 1/2 In,PK6
    Carpenters Pencil,9-7/16 x 1/2 In,PK6
    • SOLA
    • Item # 24D655
    • Mfr. Model # ZB 24
    • Specialty Carpenters Pencil, Length (In.) 9-7/16, Width (In.) 1/2, Lead Type HB, Point Type Flat, Basswood...More

    • Category : Carpenter's and Mechanic's Pencils
  • Electronic Digital Level,Aluminum,24 In
    Electronic Digital Level,Aluminum,24 In
    • SOLA
    • Item # 24D651
    • Mfr. Model # ENW 60T
    • Electronic Digital Level, Alloy 6063 Aluminum Material, Accuracy Less Than or Equal To 0.5mm/M Standard, ...More

    • Category : Digital Levels
  • Screeding Levels
  • Masonry Rough Surface Pencil,9-7/16,PK6
    Masonry Rough Surface Pencil,9-7/16,PK6
    • SOLA
    • Item # 24D656
    • Mfr. Model # STB 24
    • Masonry Rough Surface Pencil, Length (In.) 9-7/16, Width (In.) 1/2, Lead Type Soft Graphite, Point Type Flat,...More

    • Category : Carpenter's and Mechanic's Pencils
  • Aluminum Railroad Level, 52-1/2" Length, Nonmagnetic, Top&#
    Railroad Levels
    • SOLA
    • Item # 24D660
    • Mfr. Model # GW-OT 82
    • Railroad Level, Frame Material Aluminum, Length 52-1/2 In., Nonmagnetic, Top Read Yes, Total Number of Vials...More

    • Category : Box, I-Beam, and Torpedo Levels
  • Universal Level Mount,1-3/4 In Cap Pipe
    Universal Level Mount,1-3/4 In Cap Pipe
    • SOLA
    • Item # 24D662
    • Mfr. Model # FWH
    • Universal Level Mount, Thread Size Standard, Glass Fiber Construction, Characteristics Flexible Wall...More

    • Category : Laser Level Accessories
  • Electronic Digital Level,Aluminum,48 In
    Electronic Digital Level,Aluminum,48 In
    • SOLA
    • Item # 24D652
    • Mfr. Model # ENW 120
    • Electronic Digital Level, Alloy 6063 Aluminum Material, Accuracy Less Than or Equal To 0.5mm/M Standard, ...More

    • Category : Digital Levels
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More