Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Hammer Product Grouping
Item
Hammer Tips Included
Tip Material
Head Weight
Hammer Tip Dia.
Handle Material
Overall Length
Nonsparking
Tether Capable
Brand
Price
Shop By
Ratings

Soft Face and Split Head Hammers

32 Results Found that Include 65 Products

Results per page:  16 | 32 | 48
Synthetic Rubber Soft Face Hammer, 16 oz. Head Weight,
  • THOR
  • THOR Soft Face Hammers with Tips, Hickory Handles THOR Soft Face Hammers with Tips, Hickory Handles
  • Multiple product options available

    These soft-face hammers are designed to help provide a firm, resilient blow without marring your finished work. They are ideal where a heavy blow is required on with a relatively small striking area. Water buffalo hide faces are designed to wear with use and can be rotated or replaced easily. Nylon tips do not feature metal pegs or inserts that would otherwise damage your workpiece when worn.

    Multiple product options available

Plastic Soft Face Hammer, 8 oz. Head Weight, Hickory H
  • STANLEY
  • Plastic Soft Face Hammer, 8 oz. Head Weight, Hickory Handle Material STANLEY Soft Face Hammer with Tips, Hickory Handle
  • Stanley soft-face hammers help to minimize marring and surface damage on various materials. The faces are made of durable plastic that is ideal for fine finished surfaces. The plastic faces are replaceable, and the hickory handles offer durability and firm grip.

  • Item # 6R352
  • Mfr. Model # 57-594
  • Soft Face Hammer, Head Weight 8 oz, Overall Length 13 1/4 In, Handle Material Hickory, Smooth Face, Handle...More

Steel/Rubber Two-Way Hammer, 2-1/2 lb. Head Weight, Hi
Nonmarring Plastic Quick Change Hammer Set, 16 oz. Head
Nylon Wheel Weight Hammer, 2 lb. Head Weight, Fiberglass&#x
  • NUPLA
  • Nylon Wheel Weight Hammer, 2 lb. Head Weight, Fiberglass with Vinyl Grip Handle Material NUPLA Wheel Weight Hammer with Tips, Fiberglass Handle
  • For use with steel and zinc clip-on wheel weights, this hammer features a soft face at one end of the head, and a hook tip at the other.

  • Item # 6XFW7
  • Mfr. Model # 05021
  • Wheel Weight Hammer, With Hook And Tip, Tip Dia. (In.) 1-7/8, Tip Type Medium-Hard, Tip Material Nylon, Head...More

Plastic/Rubber Soft Face Hammer, 2-1/2 lb. Head Weight
  • HALDER SIMPLEX
  • Plastic/Rubber Soft Face Hammer, 2-1/2 lb. Head Weight, Wood Handle Material Plastic/Rubber Soft Face Hammer, 2-1/2 lb. Head Weight, Wood Handle Material
  • Mallet, Head Material Plastic/Rubber, Head Weight 40 oz., Overall Length 13-3/4 In., Replaceable Tip Yes, Handle Material Wood, Tether Capable Standard Tool(Accessory Needed for Tethering), Face Diameter 2 In., Head Length 5-5/16 In., Handle Color Wood, Head Color Black and Red, Features Hard/Medium Tip Type, Standards GS

  • Item # 3ZLL4
  • Mfr. Model # 3026050
  • Mallet, Head Material Plastic/Rubber, Head Weight 40 oz., Overall Length 13-3/4 In., Replaceable Tip Yes,...More

Plastic/Rubber Soft Face Hammer, 12 oz. Head Weight, W
  • HALDER SIMPLEX
  • Plastic/Rubber Soft Face Hammer, 12 oz. Head Weight, Wood Handle Material Plastic/Rubber Soft Face Hammer, 12 oz. Head Weight, Wood Handle Material
  • Mallet, Head Material Plastic/Rubber, Head Weight 12 oz., Overall Length 11-13/16 In., Replaceable Tip Yes, Handle Material Wood, Tether Capable Standard Tool(Accessory Needed for Tethering), Face Diameter 1-3/16 In., Head Length 3-1/2 In., Handle Color Wood, Head Color Black and Red, Features Hard/Medium Tip Type, Standards GS

  • Item # 3ZLL2
  • Mfr. Model # 3026030
  • Mallet, Head Material Plastic/Rubber, Head Weight 12 oz., Overall Length 11-13/16 In., Replaceable Tip Yes,...More

Cellulose Acetate Soft Face Hammer, 8 oz. Head Weight,
Plastic/Rubber Soft Face Hammer, 4-3/8 lb. Head Weight
  • HALDER SIMPLEX
  • Plastic/Rubber Soft Face Hammer, 4-3/8 lb. Head Weight, Wood Handle Material Plastic/Rubber Soft Face Hammer, 4-3/8 lb. Head Weight, Wood Handle Material
  • Mallet, Head Material Plastic/Rubber, Head Weight 54 oz., Overall Length 16 In., Replaceable Tip Yes, Handle Material Wood, Tether Capable Standard Tool(Accessory Needed for Tethering), Face Diameter 2-3/8 In., Head Length 5-3/4 In., Handle Color Wood, Head Color Black and Red, Features Hard/Medium Tip Type, Standards GS

  • Item # 3ZLL5
  • Mfr. Model # 3026060
  • Mallet, Head Material Plastic/Rubber, Head Weight 54 oz., Overall Length 16 In., Replaceable Tip Yes, Handle...More

  • THOR
  • THOR Soft Face Hammers with Tips, Ash Handles THOR Soft Face Hammers with Tips, Ash Handles
  • Multiple product options available

    Thor soft-face hammers feature cast iron heads with water buffalo hide faces. The iron heads and hide faces work together to provide a firm, resilient blow without marring the finished work. The hammers are ideal where a heavy blow is required on with a relatively small striking area. Faces are designed to wear, and can be easily rotated or quickly replaced.

    Multiple product options available

Cellulose Acetate/Nylon Soft Face Hammer, 8 oz. Head W
Elastomer/Rubber/Polyurethane/Cellulose Acetate/Nylon
Cellulose Acetate Soft Face Hammer, 12 oz. Head Weight,
Cellulose Acetate/Nylon Soft Face Hammer, 12 oz. Head
Nylon Soft Face Hammer, 8 oz. Head Weight, Wood Handle
Nylon Soft Face Hammer, 2 lb. Head Weight, Wood Handle
Cellulose Acetate Soft Face Hammer, 17 oz. Head Weight,
Nylon Soft Face Hammer, 12 oz. Head Weight, Wood Handl
Cellulose Acetate/Nylon Soft Face Hammer, 17 oz. Head
Cellulose Acetate Soft Face Hammer, 2 lb. Head Weight,
Nylon Soft Face Hammer, 17 oz. Head Weight, Wood Handl
Cellulose Acetate/Nylon Soft Face Hammer, 2 lb. Head W
Nylon/Steel
  • HALDER FERROPLEX
  • Nylon/Steel Nylon/Steel
  • Replaceable Tip Mallet, Combination Nylon/Steel Tips, Head Weight 28 oz., Overall Length 11-9/16 in., Face Diameter 1-3/8 in., Head Length 4-1/8 in., Steel Tube Handle, Head Material Steel/Nylon

  • Item # 22VA07
  • Mfr. Model # 3677.035
  • Replaceable Tip Mallet, Combination Nylon/Steel Tips, Head Weight 28 oz., Overall Length 11-9/16 in., Face...More

Nylon/Steel
  • HALDER FERROPLEX
  • Nylon/Steel Nylon/Steel
  • Replaceable Tip Mallet, Combination Nylon/Steel Tips, Head Weight 21 oz., Overall Length 11-3/8 in., Face Diameter 1-3/16 in., Head Length 4-1/8 in., Steel Tube Handle, Head Material Steel/Nylon

  • Item # 22VA06
  • Mfr. Model # 3677.03
  • Replaceable Tip Mallet, Combination Nylon/Steel Tips, Head Weight 21 oz., Overall Length 11-3/8 in., Face...More

Results per page:  16 | 32 | 48

Grainger carries soft face hammer and split head hammer options with interchangeable heads. Use them for many different projects that require force without marking the surface. These versatile tools come with heads so you can go right to work, or without heads, so you can choose your own. Decide on the handle material and length, head weight and material, and overall length that fits the jobs you do. When you check out the Grainger soft face hammer and split head hammer selection, you’ll find a wide range of options. Shop today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More