Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

SOF SOLE

5 products found

Filter Results By

Product Categories

Viewing as

List
  • Deodorizer, Footwear, Spray Nozzle, 3 oz.

    Brand
    SOF SOLE
    Item #
    39GC05
    Mfr. Model #
    82377
    Deodorizer, Footwear, Spray Nozzle, 3 oz.
    Web Price $6.99 / each
  • Instant Cleaner, Footwear, 9 oz.

    Brand
    SOF SOLE
    Item #
    39GA98
    Mfr. Model #
    82371
    Instant Cleaner, Footwear, 9 oz.
    Web Price $6.99 / each
  • Water Proofer, Footwear, Spray Nozzle, 12oz

    Brand
    SOF SOLE
    Item #
    39GC01
    Mfr. Model #
    82375
    Water Proofer, Footwear, Spray Nozzle, 12oz
    Web Price $8.60 / each
  • Men's Plantar Fascia Insole, Size: 8 to 12

    Brand
    SOF SOLE
    Item #
    39GC03
    Mfr. Model #
    18651
    Men's Plantar Fascia Insole, Size: 8 to 12
    Web Price $23.30 / pair
  • Women's Plantar Fascia Insole, Size: 6 to 11

    Brand
    SOF SOLE
    Item #
    39GC02
    Mfr. Model #
    18652
    Women's Plantar Fascia Insole, Size: 6 to 11
    Web Price $23.30 / pair
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More