Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Sockets and Bits

172 Results Found that Include 573 Products

Results per page:  16 | 32 | 48
Socket Bit,3/8 in. Dr,#2 Phillips
  • TM

    Grainger Choice

  • WESTWARD
  • 1/2" Drive SAE Socket 1/2" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1/2", SAE and Standard Tool(Accessory Needed for Tethering); Varies by Number of Points, Socket Depth and Size

  • Category : Sockets
  • APEX
  • Locking Socket Adapter Locking Socket Adapter
  • Multiple product options available

    Locking Socket Adapter, 1/4", Drive Type Male Square, Output Drive Type Male Hex, Finish Oiled, Standards ASME B107.17 and For Use With Industrial Fastening Application,...More

  • Category : Socket Adapters
  • TM

    Grainger Choice

  • WESTWARD
  • 3/8" Drive SAE Socket 3/8" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 3/8", SAE and Standard Tool(Accessory Needed for Tethering); Varies by Number of Points, Socket Depth and Size

  • Category : Sockets
  • TM

    Grainger Choice

  • WESTWARD
  • Socket Adapter Socket Adapter
  • Multiple product options available

    Socket Adapter; Varies by Drive Size and Overall Length

  • Category : Socket Adapters
  • TM

    Grainger Choice

  • WESTWARD
  • 3/8" Drive Metric Socket 3/8" Drive Metric Socket
  • Multiple product options available

    Socket, Drive Size 3/8", Metric and Standard Tool(Accessory Needed for Tethering); Varies by Number of Points, Socket Depth and Size

  • Category : Sockets
Socket Adapter,1/4 In. Hex Drive
Socket Bit,3/8 in. Dr,T30 Torx(R)
  • TM

    Grainger Choice

  • WESTWARD
  • 1/4" Drive Metric Socket 1/4" Drive Metric Socket
  • Multiple product options available

    Socket, Drive Size 1/4", Metric and Standard Tool(Accessory Needed for Tethering); Varies by Number of Points, Socket Depth and Size

  • Category : Sockets
  • PROTO
  • 3/8" Drive SAE Socket 3/8" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 3/8", SAE, Standard Tool(Accessory Needed for Tethering), Material Forged Alloy Steel and Drive Type Square; Varies by Number of Points, Socket Depth...More

  • Category : Sockets
  • TM

    Grainger Choice

  • WESTWARD
  • Socket Extension Socket Extension
  • Multiple product options available

    Socket Extension; Varies by Drive Size and Overall Length

  • Category : Socket Extensions
Socket Rail,1/2 in. Dr,17 in.
Socket Bit,3/8 in. Dr,1/4 in. Hex
  • TM

    Grainger Choice

  • WESTWARD
  • 1/2" Drive Metric Socket 1/2" Drive Metric Socket
  • Multiple product options available

    Socket, Drive Size 1/2", Metric and Standard Tool(Accessory Needed for Tethering); Varies by Number of Points, Socket Depth and Size

  • Category : Sockets
Socket Bit,3/8 in. Dr,1/4 in. Hex
  • TM

    Grainger Choice

  • WESTWARD
  • Socket Bit, 3/8 in. Dr, 1/4 in. Hex Socket Bit,3/8 in. Dr,1/4 in. Hex
  • Item # 1EZK9
  • Mfr. Model # 1EZK9
  • Hex Bit Socket, Extra Long, SAE, Drive Size 3/8", Size 1/4", Overall Length (In.) 5-7/8, Bit Length (In.)...More

  • Category : Socket Bits
Socket Bit,1/4 in. Dr,1/8 in. Ball Hex
  • TM

    Grainger Choice

  • WESTWARD
  • Socket Bit, 1/4 in. Dr, 1/8 in. Ball Hex Socket Bit,1/4 in. Dr,1/8 in. Ball Hex
  • Item # 20XA27
  • Mfr. Model # 20XA27
  • Ball Hex Bit Socket,Drive Size 1/4 In.,Size 1/8 In.,SAE,Tip Type Ball Hex,Bit Length 63/64 In.,Overall Length...More

  • Category : Socket Bits
Universal Joint,3/8 in. Dr,3/4 in.
  • TM

    Grainger Choice

  • WESTWARD
  • Universal Joint, 3/8 in. Dr, 3/4 in. Universal Joint
  • Item # 33M361
  • Mfr. Model # 33M361
  • Universal Joint, Drive Size 3/8 In., Overall Length 3/4 In., Full Polish Finish, Features Work With Many...More

  • Category : Socket Wrench Accessories
Socket Bit,3/8 in. Dr,4mm Hex
  • TM

    Grainger Choice

  • WESTWARD
  • Socket Bit, 3/8 in. Dr, 4mm Hex Socket Bit,3/8 in. Dr,4mm Hex
  • Item # 3LB88
  • Mfr. Model # 3LB88
  • Hex Bit Socket, Standard Length, Metric, Drive Size 3/8", Size 4mm, Overall Length (In.) 1-55/64, Polished...More

  • Category : Socket Bits
Socket Bit,3/8 in. Dr,T40 Torx(R)
Socket Bit,3/8 in. Dr,5/16 in. Hex
Socket Bit,3/8 in. Dr,3/16 in. Hex
2-1/2" Steel Spark Plug Socket with 1/2" Dri
Socket Bit,3/8 in. Dr,6mm Hex
  • TM

    Grainger Choice

  • WESTWARD
  • Socket Bit, 3/8 in. Dr, 6mm Hex Socket Bit,3/8 in. Dr,6mm Hex
  • Item # 3LB90
  • Mfr. Model # 3LB90
  • Hex Bit Socket, Standard Length, Metric, Drive Size 3/8", Size 6mm, Overall Length (In.) 1-55/64, Polished...More

  • Category : Socket Bits
Socket Bit,3/8 in. Dr,7/32 in. Hex
Socket Bit,3/8 in. Dr,7mm Hex
  • TM

    Grainger Choice

  • WESTWARD
  • Socket Bit, 3/8 in. Dr, 7mm Hex Socket Bit,3/8 in. Dr,7mm Hex
  • Item # 3LB91
  • Mfr. Model # 3LB91
  • Hex Bit Socket, Standard Length, Metric, Drive Size 3/8", Size 7mm, Overall Length (In.) 1-55/64, Polished...More

  • Category : Socket Bits
Socket Bit,3/8 in. Dr,3/8 in. Hex
Socket Bit,3/8 in. Dr,1/8 in. Hex
  • TM

    Grainger Choice

  • WESTWARD
  • Socket Bit, 3/8 in. Dr, 1/8 in. Hex Socket Bit,3/8 in. Dr,1/8 in. Hex
  • Item # 1EZK5
  • Mfr. Model # 1EZK5
  • Hex Bit Socket, Extra Long, SAE, Drive Size 3/8", Size 1/8", Overall Length (In.) 5-7/8, Bit Length (In.)...More

  • Category : Socket Bits
Socket Bit,3/8 in. Dr,T50 Torx(R)
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More