Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Sockets and Bits

22 Results Found that Include 218 Products

Results per page:  16 | 32 | 48
  • AMPCO
  • 1/2" Drive SAE Socket 1/2" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1/2", Number of Points 6, Socket Depth Standard, SAE, Standard Tool(Accessory Needed for Tethering), Material Aluminum Bronze, Drive Type Square,...More

  • Category : Sockets
  • AMPCO
  • 3/8" Drive SAE Insulated Socket 3/8" Drive SAE Insulated Socket
  • Multiple product options available

    Insulated Socket, Drive Size 3/8", Number of Points 6, Socket Depth Standard, SAE, Standard Tool(Accessory Needed for Tethering), Overall Length 1-1/2", Finish Orange,...More

  • Category : Sockets
  • AMPCO
  • 3/8" Drive Metric Socket 3/8" Drive Metric Socket
  • Multiple product options available

    Socket, Drive Size 3/8", Number of Points 6, Socket Depth Standard, Metric, Standard Tool(Accessory Needed for Tethering), Material Aluminum Bronze, Drive Type Square,...More

  • Category : Sockets
  • AMPCO
  • 3/4" Drive Metric Deep Well Socket 3/4" Drive Metric Deep Well Socket
  • Multiple product options available

    Deep Well Socket, Drive Size 3/4", Number of Points 6, Metric, Standard Tool(Accessory Needed for Tethering), Finish Natural, Material Aluminum Bronze, Drive Type...More

  • Category : Sockets
18" Nickel Aluminum Bronze Breaker Bar with 3/4"&
  • AMPCO
  • 3/4" Drive SAE Socket 3/4" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 3/4", Number of Points 6, Socket Depth Standard, SAE, Standard Tool(Accessory Needed for Tethering), Material Aluminum Bronze, Drive Type Square,...More

  • Category : Sockets
  • AMPCO
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set, Std. Socket Point Styles Included 6, Deep Socket Point Styles Included None, Flex Socket Point Styles Included None and Standard Tool(Accessory Needed for...More

  • Category : Socket Sets
7-3/4" Nickel Aluminum Bronze Insulated Hand Ratchet w
  • AMPCO
  • 1/4" Drive SAE Deep Well Socket 1/4" Drive SAE Deep Well Socket
  • Multiple product options available

    Deep Well Socket, Drive Size 1/4", Number of Points 6, Socket Depth 1-15/16", SAE, Standard Tool(Accessory Needed for Tethering), Overall Length 1-15/16", Finish...More

  • Category : Sockets
Speed Handle,1/2 in., 3/4 in. Dr,16 in.
  • AMPCO
  • Nonsparking Ratchet Nonsparking Ratchet
  • Multiple product options available

    Hand Ratchet, Fixed, Head Style Round, Standard Tool(Accessory Needed for Tethering), Material Aluminum Bronze, Finish Chrome and Features Non-Sparking, Non-Magnetic,...More

  • Category : Hand Ratchets
  • AMPCO
  • 3/4" Drive SAE Deep Well Socket 3/4" Drive SAE Deep Well Socket
  • Multiple product options available

    Deep Well Socket, Drive Size 3/4", Number of Points 6, SAE, Standard Tool(Accessory Needed for Tethering), Finish Natural, Material Aluminum Bronze, Drive Type Square,...More

  • Category : Sockets
12" Nickel Aluminum Bronze Breaker Bar with 1/2"&
  • AMPCO
  • 3/8" Drive SAE Socket 3/8" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 3/8", Number of Points 6, Socket Depth Standard, SAE, Standard Tool(Accessory Needed for Tethering), Material Aluminum Bronze, Drive Type Square,...More

  • Category : Sockets
  • AMPCO
  • 3/4" Drive Metric Socket 3/4" Drive Metric Socket
  • Multiple product options available

    Socket, Drive Size 3/4", Number of Points 6, Socket Depth Standard, Metric, Standard Tool(Accessory Needed for Tethering), Material Aluminum Bronze, Drive Type Square,...More

  • Category : Sockets
Socket Extension,9/16 x 16 In,Natural
  • AMPCO
  • 1/2" Drive Metric Socket 1/2" Drive Metric Socket
  • Multiple product options available

    Socket, Drive Size 1/2", Number of Points 6, Socket Depth Standard, Metric, Standard Tool(Accessory Needed for Tethering), Material Aluminum Bronze, Drive Type Square,...More

  • Category : Sockets
  • AMPCO
  • 1/4" Drive Metric Socket 1/4" Drive Metric Socket
  • Multiple product options available

    Socket, Drive Size 1/4", Number of Points 6, Metric, Standard Tool(Accessory Needed for Tethering), Finish Natural, Material Aluminum Bronze, Drive Type Square, Output...More

  • Category : Sockets
  • AMPCO
  • 1/4" Drive SAE Socket 1/4" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1/4", Number of Points 6, SAE, Standard Tool(Accessory Needed for Tethering), Finish Natural, Material Aluminum Bronze, Drive Type Square, Output Type...More

  • Category : Sockets
  • AMPCO
  • 1/4" Drive Metric Deep Well Socket 1/4" Drive Metric Deep Well Socket
  • Multiple product options available

    Deep Well Socket, Drive Size 1/4", Number of Points 6, Socket Depth 1-15/16", Metric, Standard Tool(Accessory Needed for Tethering), Overall Length 1-15/16", Finish...More

  • Category : Sockets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More