Skip Content

Socket Set Screws

2,832 results found that include 2,832 products

A socket set screw is also called a grub screw. It has no head and is typically tightened or loosened with a square or hex key, although a slotted set screw can be adjusted with a screwdriver. Socket set screws prevent movement of a pulley or similar machine part relative to a shaft. A cup point set screw has a rounded tip that offers excellent grip while also resisting deforming of the shaft surface. A flat point screw provides more contact with the shaft. Buy socket set screws from Grainger to keep machinery running safely and smoothly.Close

Filter Results By

Branch Availability
System of Measurement
Point Type
Overall Length
Thread Size
Material
Finish
Brand
Price
Shop By

Viewing as

List
  • 1/4" 18-8 Stainless Steel Socket Set Screw with P
    1/4" 18-8 Stainless Steel Socket Set Screw with P
    • TM

      Grainger Choice

    • FABORY
    • Item # 5MMU3
    • Mfr. Model # U51260.025.0025
    • Socket Set Screw, Standard, 18-8 Stainless Steel, Plain Finish, Thread Size 1/4-20, Point Type Cup, Point...More

  • 1/4" Alloy Steel Socket Set Screw with Black Oxid
    1/4" Alloy Steel Socket Set Screw with Black Oxid
    • TM

      Grainger Choice

    • FABORY
    • Item # 3KB76
    • Mfr. Model # U07840.025.0025
    • Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 1/8 In, Thread Size 1/4-20,...More

  • 16mm A2 Stainless Steel Socket Set Screw with Plain Fi
    16mm A2 Stainless Steel Socket Set Screw with Plain Fi
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 6FA94
    • Mfr. Model # M51260.080.0016
    • Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex...More

  • 5mm Steel Socket Set Screw with Black Oxide Finish;&#x
    5mm Steel Socket Set Screw with Black Oxide Finish;&#x
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 6GA45
    • Mfr. Model # 6GA45
    • Socket Set Screw, Steel, Finish Black Oxide, Thread Size M5 x 0.80mm, Point Type Flat, Drive Type Hex Socket,...More

  • 3mm A2 Stainless Steel Socket Set Screw with Plain Fin
    3mm A2 Stainless Steel Socket Set Screw with Plain Fin
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 6EY82
    • Mfr. Model # 6EY82
    • Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex...More

  • 2" Alloy Steel Socket Set Screw with Black Oxide
    2" Alloy Steel Socket Set Screw with Black Oxide
    • TM

      Grainger Choice

    • FABORY
    • Item # 1AB37
    • Mfr. Model # U07840.037.0200
    • Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 3/16 In, Thread Size 3/8-16,...More

  • 1/4" Alloy Steel Socket Set Screw with Black Oxid
    1/4" Alloy Steel Socket Set Screw with Black Oxid
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 25J688
    • Mfr. Model # SSFFIA0250025-050P
    • Socket Set Screw, Fine, Alloy Steel, Finish Plain, Thread Size 1/4-28, Point Type Flat, Point Material Alloy...More

  • 1-1/2" Alloy Steel Socket Set Screw with Black Ox
    1-1/2" Alloy Steel Socket Set Screw with Black Ox
    • TM

      Grainger Choice

    • FABORY
    • Item # 1AE87
    • Mfr. Model # U07840.050.0150
    • Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 1/4 In, Thread Size 1/2-13,...More

  • 1/4" Alloy Steel Socket Set Screw with Black Oxid
    1/4" Alloy Steel Socket Set Screw with Black Oxid
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 25J685
    • Mfr. Model # SSFIA0250025-050P
    • Socket Set Screw, Coarse, Alloy Steel, Finish Plain, Thread Size 1/4-20, Point Type Flat, Point Material...More

  • 3/16" 18-8 Stainless Steel Socket Set Screw with
    3/16" 18-8 Stainless Steel Socket Set Screw with
    • TM

      Grainger Choice

    • FABORY
    • Item # 5MNX1
    • Mfr. Model # U51260.011.0018
    • Socket Set Screw, 18-8 Stainless Steel, Plain Finish, Thread Size 4-40, Point Type Cup, Point Material 18-8...More

  • 5/16" Alloy Steel Socket Set Screw with Black Oxi
    5/16" Alloy Steel Socket Set Screw with Black Oxi
    • TM

      Grainger Choice

    • FABORY
    • Item # 1HLR8
    • Mfr. Model # U07890.031.0031
    • Socket Set Screw, Alloy Steel, Plain Finish, Knurled Cup Point, Hex Socket, Drive Size 5/32 In, Thread Size...More

  • 1/2" Alloy Steel Socket Set Screw with Black Oxid
    1/2" Alloy Steel Socket Set Screw with Black Oxid
    • TM

      Grainger Choice

    • FABORY
    • Item # 1HLT1
    • Mfr. Model # U07890.031.0050
    • Socket Set Screw, Alloy Steel, Plain Finish, Knurled Cup Point, Hex Socket, Drive Size 5/32 In, Thread Size...More

  • 1/2" Alloy Steel Socket Set Screw with Black Oxid
    1/2" Alloy Steel Socket Set Screw with Black Oxid
    • TM

      Grainger Choice

    • FABORY
    • Item # 3KE76
    • Mfr. Model # U07840.025.0050
    • Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 1/8 In, Thread Size 1/4-20,...More

  • 6mm A2 Stainless Steel Socket Set Screw with Plain Fin
    6mm A2 Stainless Steel Socket Set Screw with Plain Fin
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 6FA66
    • Mfr. Model # M51260.060.0006
    • Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex...More

  • 3/4" 18-8 Stainless Steel Socket Set Screw with P
    3/4" 18-8 Stainless Steel Socket Set Screw with P
    • TM

      Grainger Choice

    • FABORY
    • Item # 5MMV5
    • Mfr. Model # U51260.031.0075
    • Socket Set Screw, Standard, 18-8 Stainless Steel, Plain Finish, Thread Size 5/16-18, Point Type Cup, Point...More

  • 25mm A2 Stainless Steel Set Screw with Plain Finish;&#
    25mm A2 Stainless Steel Set Screw with Plain Finish;&#
    • TM

      Grainger Choice

    • FABORY
    • Item # 31KA59
    • Mfr. Model # M51240.080.0025
    • Set Screw, A2 Stainless Steel, Finish Plain, Thread Size M8 x 1.25mm, Point Type Flat, Point Material A2...More

  • 1-1/4" Alloy Steel Socket Set Screw with Black Ox
    1-1/4" Alloy Steel Socket Set Screw with Black Ox
    • TM

      Grainger Choice

    • FABORY
    • Item # 5XCH2
    • Mfr. Model # U07852.019.0125
    • Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 10-32, Point Type Cup, Point Material Alloy...More

  • 3/8" 18-8 Stainless Steel Socket Set Screw with P
    3/8" 18-8 Stainless Steel Socket Set Screw with P
    • TM

      Grainger Choice

    • FABORY
    • Item # 5MMV2
    • Mfr. Model # U51260.031.0037
    • Socket Set Screw, Standard, 18-8 Stainless Steel, Plain Finish, Thread Size 5/16-18, Point Type Cup, Point...More

  • 1/2" Alloy Steel Socket Set Screw with Black Oxid
    1/2" Alloy Steel Socket Set Screw with Black Oxid
    • TM

      Grainger Choice

    • FABORY
    • Item # 1HLU6
    • Mfr. Model # U07890.050.0050
    • Socket Set Screw, Alloy Steel, Plain Finish, Knurled Cup Point, Hex Socket, Drive Size 1/4 In, Thread Size...More

  • 1/2" 18-8 Stainless Steel Socket Set Screw with P
    1/2" 18-8 Stainless Steel Socket Set Screw with P
    • TM

      Grainger Choice

    • FABORY
    • Item # 5MMW3
    • Mfr. Model # U51260.050.0050
    • Socket Set Screw, Standard, 18-8 Stainless Steel, Plain Finish, Thread Size 1/2-13, Point Type Cup, Point...More

  • 3/8" Alloy Steel Socket Set Screw with Black Oxid
    3/8" Alloy Steel Socket Set Screw with Black Oxid
    • TM

      Grainger Choice

    • FABORY
    • Item # 3MY89
    • Mfr. Model # U07852.019.0037
    • Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 3/32 In, Thread Size 10-32,...More

  • 1/2" 18-8 Stainless Steel Socket Set Screw with P
    1/2" 18-8 Stainless Steel Socket Set Screw with P
    • TM

      Grainger Choice

    • FABORY
    • Item # 5MMV9
    • Mfr. Model # U51260.037.0050
    • Socket Set Screw, Standard, 18-8 Stainless Steel, Plain Finish, Thread Size 3/8-16, Point Type Cup, Point...More

  • 1/2" 18-8 Stainless Steel Socket Set Screw with P
    1/2" 18-8 Stainless Steel Socket Set Screw with P
    • TM

      Grainger Choice

    • FABORY
    • Item # 5MMU0
    • Mfr. Model # U51261.019.0050
    • Socket Set Screw, Standard, 18-8 Stainless Steel, Plain Finish, Thread Size 10-32, Point Type Cup, Point...More

  • 5/16" 18-8 Stainless Steel Socket Set Screw with
    5/16" 18-8 Stainless Steel Socket Set Screw with
    • TM

      Grainger Choice

    • FABORY
    • Item # 5MMU4
    • Mfr. Model # U51260.025.0031
    • Socket Set Screw, Standard, 18-8 Stainless Steel, Plain Finish, Thread Size 1/4-20, Point Type Cup, Point...More

  • 3/8" 300 Stainless Steel Socket Set Screw with Pa
    3/8" 300 Stainless Steel Socket Set Screw with Pa
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 5GUH6
    • Mfr. Model # MS51023-63
    • Socket Set Screw, Mil Spec, 300 Series Stainless Steel, Finish Passivate per QQ-P-35, Thread Size 1/4-28,...More

  • 1/4" Alloy Steel Socket Set Screw with Black Oxid
    1/4" Alloy Steel Socket Set Screw with Black Oxid
    • TM

      Grainger Choice

    • FABORY
    • Item # 1HLN1
    • Mfr. Model # U07890.019.0025
    • Socket Set Screw, Alloy Steel, Plain Finish, Knurled Cup Point, Hex Socket, Drive Size 3/32 In, Thread Size...More

  • 12mm Steel Set Screw with Black Oxide Finish; PK50
    12mm Steel Set Screw with Black Oxide Finish; PK50
    • TM

      Grainger Choice

    • FABORY
    • Item # 31JY40
    • Mfr. Model # M07852.120.0012
    • Set Screw, Steel, Finish Plain, Thread Size M12 x 1.50mm, Point Type Cup, Point Material Steel, Drive Type...More

  • 3/16" 18-8 Stainless Steel Socket Set Screw with
    3/16" 18-8 Stainless Steel Socket Set Screw with
    • TM

      Grainger Choice

    • FABORY
    • Item # 5MNW5
    • Mfr. Model # U51260.008.0018
    • Socket Set Screw, 18-8 Stainless Steel, Plain Finish, Thread Size 2-56, Point Type Cup, Point Material 18-8...More

  • 5/16" Alloy Steel Socket Set Screw with Black Oxi
    5/16" Alloy Steel Socket Set Screw with Black Oxi
    • TM

      Grainger Choice

    • FABORY
    • Item # 5WJT7
    • Mfr. Model # U07800.031.0031
    • Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 5/16-18, Point Type Cone, Point Material Alloy...More

  • 12mm A2 Stainless Steel Set Screw with Plain Finish;&#
    12mm A2 Stainless Steel Set Screw with Plain Finish;&#
    • TM

      Grainger Choice

    • FABORY
    • Item # 31KC39
    • Mfr. Model # M51250.060.0012
    • Set Screw, A2 Stainless Steel, Finish Plain, Thread Size M6 x 1.00mm, Point Type Cone, Point Material A2...More

  • 1/8" Alloy Steel Socket Set Screw with Black Oxid
    1/8" Alloy Steel Socket Set Screw with Black Oxid
    • TM

      Grainger Choice

    • FABORY
    • Item # 6ZY88
    • Mfr. Model # U07852.019.0012
    • Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 3/32 In, Thread Size 10-32,...More

  • 3/8" Alloy Steel Socket Set Screw with Black Oxid
    3/8" Alloy Steel Socket Set Screw with Black Oxid
    • CAMCAR
    • Item # 5YPA9
    • Mfr. Model # SDSK0380038CP-PK100
    • Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 3/8-16, Point Type Knurled Cup, Drive Type...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More