Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Socket Bits and Sets

202 results found that include 1,124 products

Choose from a selection of socket bits from Grainger. There are general socket bits, short socket bits, long socket bits, drag link sockets, insulated socket bits and screwdriver socket bits. There are several Phillip tips as well as hex, pozidriv, slotted, spanner, square torx and triple square tips. Socket bits have a drive size of 1/2 in, 1/4 in, 3/4 in, 3/8 in and 7/16 in.Close

Filter Results By

Branch Availability
Item
SAE or Metric
Drive Size
Tip Size
Bit Style
Overall Length
Number of Points
Finish
Number of Pieces
Sockets Included
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • 3/8" Drive Metric Hex Socket Bits
    • Multiple product options available

      3/8" Drive Metric Hex Socket Bits feature industrial-grade, chrome vanadium construction for heavy-duty applications and production use. Sockets are fully polished to help prevent corrosion. Proto® socket bits feature a hex opening that allows each bit holder to take the torque load.

      Multiple product options available

  • 1/2" Drive SAE Hex Socket Bits
    • Multiple product options available

      1/2" Drive SAE Hex Socket Bits each feature a hex opening that allows the bit holder to take the torque load. They are made from heat-treated alloy for wear resistance, which minimizes distortion for a long life. Polished chrome finish.

      Multiple product options available

  • 3/8" Drive SAE Hex Socket Bits
    • TM

      Grainger Choice

    • Multiple product options available

      3/8" Drive SAE Hex Socket Bits include screwdriver bits designed for driving screws and fasteners with hand tools, corded or cordless power tools, and pneumatic tools. Insert bits are commonly used with magnetic bit holders in power tool applications. Power bits can be placed directly into power tool chucks. Sockets are machine-pressed for maximum strength and durability. The 6-sided sockets hold the bits securely on all sides, allowing each bit holder to take the full load of torque when installing fasteners.

      Multiple product options available

  • 3/8" Drive Shallow SAE Hex Socket Bits
    • PROTO
    • Multiple product options available

      3/8" Drive Shallow SAE Hex Socket Bits feature a hex opening that allows each bit holder to take the torque load. They are made from a heat-treated alloy for wear resistance, which minimizes distortion and helps contribute to long life. Polished chrome finish.

      Multiple product options available

  • 1/2" Drive Metric Hex Socket Bits
    • TM

      Grainger Choice

    • Multiple product options available

      1/2" Drive Metric Hex Socket Bits feature a hex opening that allows the bit holder to take the torque load. They feature heat-treated alloy construction for wear resistance, which helps to minimize distortion for a long life. Polished chrome finish.

      Multiple product options available

  • 3/8" Drive SAE Phillips Socket Bits
    • Multiple product options available

      3/8" Drive SAE Phillips Socket Bits feature a hex opening that allows the bit holder to take the torque load. They are from heat-treated alloy for wear resistance, which helps minimize distortion and promote long service life.

      Multiple product options available

  • Metric Socket Bit Sets
    • Multiple product options available

      These rugged alloy steel bits are machine-pressed into each socket for maximum strength.

      Socket Bit Set, Standard Tool(Accessory Needed for Tethering) and Finish Super Chrome; Varies by SAE or Metric, Drive Size, Tip Type and Number of Pieces

  • SAE Socket Bit Sets
    • TM

      Grainger Choice

    • Multiple product options available

      SAE socket bits are offered in a broad range of sizes for working in tight spaces. Bits are machine-pressed into the socket for maximum strength. Hex bit sets include socket bars and socket clips.

      Socket Bit Set, Standard Tool(Accessory Needed for Tethering) and Drive Type Square; Varies by SAE or Metric, Drive Size, Tip Type and Number of Pieces

  • 1/4" Drive Metric Hex Socket Bits
    • Multiple product options available

      1/4" Drive Metric Hex Socket Bits feature industrial-grade, chrome vanadium construction for heavy-duty applications and production use. The professional-quality sockets are fully polished to resist corrosion, and are ideal for mechanics applications. Proto® socket bits feature a 2-piece design that allows replacement of worn bits.

      Multiple product options available

  • Extra Long SAE Socket Bit Sets
    • PROTO
    • Multiple product options available

      Extra-long socket bits are offered in a broad range of sizes for a variety of production assembly applications. Hex bit sets include socket bars and socket clips. Socket bits with ball-style heads turn hex fasteners at different angles in hard-to-reach places. The extra-long bits are made of alloy steel with a polished chrome finish. Sets include socket bars and socket clips. Hex and Torx® Bit Socket Sets feature bits that are machine-pressed into the socket for maximum strength.

      Extra Long Socket Bit Set, Tip Type Hex, Standard Tool(Accessory Needed for Tethering) and Drive Type Square; Varies by SAE or Metric, Drive Size and Number of Pieces

  • Drag Link Socket Bit, 3/8"Dr, 11/16"Slottd
    3/8" Drive SAE Drag Link Socket Bits
    • PROTO
    • 3/8" Drive SAE Drag Link Socket Bits feature industrial-grade, chrome vanadium construction for heavy-duty applications and production use. Sockets are fully polished to help prevent corrosion.

    • Item # 1AH92
    • Mfr. Model # J5244
    • Drag Link Socket, SAE, Drive Size 3/8", Size 11/16", Overall Length (In.) 1-1/8

  • Forged Alloy Steel Socket Bit Set with 3/8" Drive
    Short Metric Socket Bit Sets
    • PROTO
    • Short, metric socket bits are offered in a broad range of sizes for working in tight spaces. Bits are machine-pressed into the socket for maximum strength. Hex bit sets include socket bars and socket clips.

    • Item # 4JW05
    • Mfr. Model # J4990-MST
    • Socket Bit Set, Metric, Drive Size 3/8 In., Tip Type Hex, Number of Pieces 7, Standard Tool (Accessory Needed...More

  • 3/8" Drive SAE Ball Hex Socket Bits
    • TM

      Grainger Choice

    • Multiple product options available

      3/8" Drive SAE Ball Hex Socket Bits Proto® socket bits with a ball-style head allow you to turn a hex fastener at different angles in hard-to-reach places. They feature alloy steel construction with full polished chrome finishes. Ideal for heavy-duty applications and production use.

      Multiple product options available

  • Insert Bit, SAE, 1/4", Hex, T20, 1", S2 Stee
    Insert Bit, SAE, 1/4", Hex, T20, 1", S2 Stee
    • SK PROFESSIONAL TOOLS
    • Tamperproof Torx Bit, Standard, Point Size T20, Bit Length (In.) 1, Blade Width (In.) 5/16, Shank Size (In.) 1/4

    • Item # 42W585
    • Mfr. Model # 81822
    • Tamperproof Torx Bit, Standard, Point Size T20, Bit Length (In.) 1, Blade Width (In.) 5/16, Shank Size (In.)...More

  • 3/8" Drive SAE Tamper Resistant Torx(R) Socket&#x
    • TM

      Grainger Choice

    • WESTWARD
    • Multiple product options available

      3/8" Drive SAE Tamper-Resistant Torx® Socket Bits are designed to prevent cam-out, allowing users to exert higher torque in each screw. The industrial-grade tools are engineered for heavy-duty applications and production use.

      Multiple product options available

  • 3/8" Drive Shallow SAE Torx(R) Socket Bits
    • PROTO
    • Multiple product options available

      3/8" Drive Shallow SAE Torx® Socket Bits are designed to help prevent cam-out, allowing users to exert higher torque in each screw. The industrial-grade tools are engineered for heavy-duty applications and production use.

      Multiple product options available

  • 3/8" Drive SAE Slotted Socket Bits
    • TM

      Grainger Choice

    • Multiple product options available

      3/8" Drive SAE Slotted Socket Bits feature industrial-grade, chrome vanadium construction for heavy-duty applications and production use. Sockets are fully polished to help prevent corrosion.

      Multiple product options available

  • 1/2" Drive SAE Slotted Socket Bits
    • Multiple product options available

      1/2" Drive SAE Slotted Socket Bits Each feature a hex opening that allows the bit holder to take the torque load. They are made from a heat-treated alloy for wear resistance, which helps minimize distortion for a long life.

      Multiple product options available

  • SAE/Metric Socket Bit Sets
    • Multiple product options available

      Bits in these hex and Torx® bit socket sets are machine-pressed into the sockets for maximum strength.

      Socket Bit Set and Standard Tool(Accessory Needed for Tethering); Varies by SAE or Metric, Drive Size, Tip Type and Number of Pieces

  • 3/8" Drive Metric Ball Hex Socket Bits
    • Multiple product options available

      3/8" Drive Metric Ball Hex Socket Bits include industrial-grade models, which are engineered for heavy-duty applications and production use.

      Multiple product options available

  • 1/4" Drive SAE Hex Socket Bits
    • Multiple product options available

      1/4" Drive SAE Hex Socket Bits feature professional-quality chrome vanadium construction, and are ideal for industrial, mechanical applications. The heat-treated alloy helps provide wear resistance, which minimizes distortion and helps contribute to long life. They also feature fully polished chrome finishes to help resist corrosion. Proto® socket bits each have a hex opening that allows the bit holder to take the torque load.

      Multiple product options available

  • 3/8" Drive SAE Torx(R) Socket Bits
    • TM

      Grainger Choice

    • Multiple product options available

      3/8" Drive SAE Torx® Socket Bits are designed to help prevent cam-out, allowing users to exert higher torque in each screw. The industrial-grade tools are engineered for heavy-duty applications and production use.

      Multiple product options available

  • 1/2" Drive SAE Drag Link Socket Bits
    • PROTO
    • Multiple product options available

      1/2" Drive SAE Drag Link Socket Bits are constructed with heat-treated alloy steel for durability. Ball detent.

      Multiple product options available

  • 1/2" Drive Metric Triple Square Socket Bits
    • SK PROFESSIONAL TOOLS
    • Multiple product options available

      1/2" Drive Metric Triple Square Socket Bits are designed for high-torque applications such as cylinder head bolts and drive train components. Each features a chrome finish for corrosion resistance.

      Multiple product options available

  • 1/2" Drive SAE Phillips Socket Bits
    • Multiple product options available

      1/2" Drive SAE Phillips Socket Bits help to prevent cam-out and promote easy alignment. Each features a hex opening that allows the bit holder to take the torque load. They are made from a heat-treated alloy for wear resistance, which helps minimize distortion for a long life.

      Multiple product options available

  • Insert Bit, Metric, 5/16", Hex, 8mm, 5"
    Insert Bit, Metric, 5/16", Hex, 8mm, 5"
    • SK PROFESSIONAL TOOLS
    • Bit, Long Ball Hex, Point Size 8mm, Bit Length (In.) 5, Length (In.) 5, Shank Size (In.) 5/16

    • Item # 21GU81
    • Mfr. Model # 82178
    • Bit, Long Ball Hex, Point Size 8mm, Bit Length (In.) 5, Length (In.) 5, Shank Size (In.) 5/16

  • Insert Bit, SAE, 1/4", Hex, 5/32", 1"
    Insert Bit, SAE, 1/4", Hex, 5/32", 1"
    • SK PROFESSIONAL TOOLS
    • Tamperproof Hex Bit, Standard, Point Size 5/32 in., Bit Length (In.) 1, Blade Width (In.) 1/4, Shank Size (In.) 1/4

    • Item # 42W547
    • Mfr. Model # 81725S
    • Tamperproof Hex Bit, Standard, Point Size 5/32 in., Bit Length (In.) 1, Blade Width (In.) 1/4, Shank Size...More

  • 3/8" Drive Shallow Metric Hex Socket Bits
    • PROTO
    • Multiple product options available

      3/8" Drive Shallow Metric Hex Socket Bits feature a hex opening that allows each bit holder to take the torque load. They are made from a heat-treated alloy for wear resistance, which minimizes distortion and helps contribute to long life. Polished chrome finish.

      Multiple product options available

  • Insert Bit, SAE, 1/4", Hex, 7/32", 1"
    Insert Bit, SAE, 1/4", Hex, 7/32", 1"
    • SK PROFESSIONAL TOOLS
    • Tamperproof Hex Bit, Standard, Point Size 7/32 in., Bit Length (In.) 1, Blade Width (In.) 1/4, Shank Size (In.) 1/4

    • Item # 42W549
    • Mfr. Model # 81727
    • Tamperproof Hex Bit, Standard, Point Size 7/32 in., Bit Length (In.) 1, Blade Width (In.) 1/4, Shank Size...More

  • Long Metric Socket Bit Sets
    • Multiple product options available

      These long, metric socket bits are machine-pressed for maximum strength and durability. The 6-sided sockets hold the bits securely on all sides, allowing the bit holders to take the full load of torque when installing fasteners.

      Long Socket Bit Set, Standard Tool(Accessory Needed for Tethering), Material S2 Steel and Finish Super Chrome; Varies by SAE or Metric, Drive Size, Tip Type and Number...More

  • Long SAE Socket Bit Sets
    • Multiple product options available

      Bits in these hex and Torx® bit socket sets are machine-pressed into the socket for maximum strength.

      Long Socket Bit Set, Tip Type Hex, Standard Tool(Accessory Needed for Tethering), Finish Full Polish Chrome, Standards DIN7422 and Includes Clip Rail Holder; Varies by...More

  • 3/8" Drive Metric Triple Square Socket Bits
    • SK PROFESSIONAL TOOLS
    • Multiple product options available

      3/8" Drive Metric Triple Square Socket Bits are designed to help prevent slipping. Each features a chrome finish for corrosion resistance.

      Multiple product options available

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More