Skip Content

Snack Foods

96 results found that include 96 products

Enjoy food that is quick and convenient with snack foods at Grainger. They are suitable for productive mealtime breaks during busy work schedules. Enjoy mac and cheese in minutes with a ready-to-serve microwavable cup. They are suitable for lunch time meals. Snack on popcorn that is actually good for you. A four cup serving of healthy kettle corn contains only two grams of fat.Close

Filter Results By

Branch Availability
Snack Food Type
Item
Flavor
Size
Brand
Price
Shop By
Ratings

Viewing as

List
  • 1 oz. Beef Sticks Original; PK1
    1 oz. Beef Sticks Original; PK1
    • JACK LINKS
    • Item # 31VF63
    • Mfr. Model # 10000012177
    • Beef Sticks Original, Size 1 oz.. Only shipped in quantities of 20.

  • 2.5 oz. Assorted Grandma's® Cookies; PK36
    2.5 oz. Assorted Grandma's® Cookies; PK36
    • GRANDMA'S
    • Item # 38ED69
    • Mfr. Model # 28400132565
    • Grandma's(r) Cookies,Flavor Assorted,Size 2.5 oz.,Package Quantity 36

  • 1.38 oz. Assorted Austin® Mini Cookie and Cracker Snack
    1.38 oz. Assorted Austin® Mini Cookie and Cracker Snack
    • AUSTIN
    • Item # 38ED54
    • Mfr. Model # 827544
    • Austin(r) Mini Cookie and Cracker Snack Packs,Flavor Assorted,Size 1.38 oz.,Package Quantity 45

  • 10 lb. Assorted All Tyme Mix Candy; PK1
    10 lb. Assorted All Tyme Mix Candy; PK1
    • OFFICE SNAX
    • Item # 40TU78
    • Mfr. Model # OFX00085
    • All Tyme Mix Candy,Flavor Assorted,Size 10 lb.

  • 1.8 oz. Keebler® Sandwich Club and Cheddar Crackers;&#x
    1.8 oz. Keebler® Sandwich Club and Cheddar Crackers;&#x
    • AUSTIN
    • Item # 38ED26
    • Mfr. Model # 21163
    • Keebler(r) Sandwich Crackers,Flavor Club and Cheddar,Size 1.8 oz.,Package Quantity 12

  • 0.78 oz. Original Rice Krispies® Treats; PK54
    0.78 oz. Original Rice Krispies® Treats; PK54
    • RICE KRISPIES
    • Item # 38ED53
    • Mfr. Model # 827118
    • Rice Krispies(r) Treats,Flavor Original,Size 0.78 oz.,Package Quantity 54

  • 1.75 oz. Movie Theatre Butter Pop Secret® Microwave Pop
    1.75 oz. Movie Theatre Butter Pop Secret® Microwave Pop
    • POP SECRET
    • Item # 38EC86
    • Mfr. Model # 28783
    • Pop Secret(r) Microwave Popcorn,Flavor Movie Theatre Butter,Size 1.75 oz.,Package Quantity 10

  • 1.59 oz. Chocolate,  Peanut Butter Kellogg's® Special&#
    1.59 oz. Chocolate,  Peanut Butter Kellogg's® Special&#
    • SPECIAL K
    • Item # 38ED34
    • Mfr. Model # 29190
    • Special K(r) Protein Meal Bars,Flavor Chocolate and Peanut Butter,Size 1.59 oz.,Package Quantity 8

  • 1.3 oz. Blueberry Kellogg's® Nutri-Grain® Cereal Bars&#x
    1.3 oz. Blueberry Kellogg's® Nutri-Grain® Cereal Bars&#x
    • NUTRIGRAIN
    • Item # 38ED42
    • Mfr. Model # 35745
    • Nutri-Grain(r) Cereal Bars,Flavor Blueberry,Size 1.3 oz.,Package Quantity 16

  • 1.2 oz. Assorted Nature Valley Granola Bars; PK16
    1.2 oz. Assorted Nature Valley Granola Bars; PK16
    • NATURE VALLEY
    • Item # 38EC30
    • Mfr. Model # SN1512
    • Nature Valley Granola Bars,Flavor Assorted,Size 1.2 oz.,Package Quantity 16

  • 10 lb. Assorted Soft and Chewy Candy; PK1
    10 lb. Assorted Soft and Chewy Candy; PK1
    • OFFICE SNAX
    • Item # 40TU76
    • Mfr. Model # OFX00086
    • Soft and Chewy Candy,Flavor Assorted,Size 10 lb.

  • 1.4 oz. Cranberry Almond plus Antioxidants KIND Plus Nutrit
    1.4 oz. Cranberry Almond plus Antioxidants KIND Plus Nutrit
    • KIND
    • Item # 38ED61
    • Mfr. Model # 17211
    • KIND Plus Nutrition Boost Bar,Flavor Cranberry Almond plus Antioxidants,Size 1.4 oz.,Package Quantity 12

  • 28 oz. Tootsie Rolls; PK9
    28 oz. Tootsie Rolls; PK9
    • OFFICE SNAX
    • Item # 23MJ57
    • Mfr. Model # OFX00028
    • Tootsie Rolls, Size 28 oz., Package Quantity 9

  • 2.85 oz. Beef Jerky Original; PK1
    2.85 oz. Beef Jerky Original; PK1
    • JACK LINKS
    • Item # 40JF55
    • Mfr. Model # 10000007611
    • Beef Jerky Original,Flavor Orginal Beef,Size 2.85 oz.

  • 1 oz. Beef Sticks Mild; PK1
    1 oz. Beef Sticks Mild; PK1
    • JACK LINKS
    • Item # 31VF64
    • Mfr. Model # 10000012169
    • Beef Sticks Mild, Size 1 oz.. Only shipped in quantities of 20.

  • 46 oz. Soft Assorted Flavor Puffs; PK1
    46 oz. Soft Assorted Flavor Puffs; PK1
    • RED BIRD
    • Item # 48HT12
    • Mfr. Model # 6240RWA
    • Soft Assorted Flavor Puffs,Flavor Assorted,Size 46 oz.

  • 46 oz. Soft Peppermint Puffs; PK1
    46 oz. Soft Peppermint Puffs; PK1
    • RED BIRD
    • Item # 48HT11
    • Mfr. Model # 6240RWP
    • Soft Peppermint Puffs,Flavor Peppermint,Size 46 oz.

  • 1.5 oz. Chocolate Silk Peanut Butter; PK36
    1.5 oz. Chocolate Silk Peanut Butter; PK36
    • JIF
    • Item # 26ZL30
    • Mfr. Model # 5150024115
    • Chocolate Silk Peanut Butter, Size 1.5 oz., Package Quantity 36

  • 1.5 oz. Creamy Peanut Butter; PK36
    1.5 oz. Creamy Peanut Butter; PK36
    • JIF
    • Item # 26ZL29
    • Mfr. Model # 5150024114
    • Creamy Peanut Butter, Size 1.5 oz., Package Quantity 36

  • 5 oz. Emerald® Dry Roasted Almonds; PK6
    5 oz. Emerald® Dry Roasted Almonds; PK6
    • EMERALD
    • Item # 38EC90
    • Mfr. Model # 33602
    • Emerald(r) Dry Roasted Almonds,Flavor Dry Roasted Almonds,Size 9 oz.

  • 1.25 oz. Sea Salt and Pepper Cashews Emerald® Cashews&#
    1.25 oz. Sea Salt and Pepper Cashews Emerald® Cashews&#
    • EMERALD
    • Item # 38ED08
    • Mfr. Model # 93817
    • Emerald(r) Cashews,Flavor Sea Salt and Pepper Cashews,Size 1.25 oz.,Package Quantity 12

  • 1.25 oz. Emerald® Cashew Pieces; PK12
    1.25 oz. Emerald® Cashew Pieces; PK12
    • EMERALD
    • Item # 38ED09
    • Mfr. Model # 94017
    • Emerald(r) Cashew Pieces,Flavor Cashews,Size 1.25 oz.,Package Quantity 12

  • 35 g Honey Almond Flax Kashi TLC Chewy Granola Bars&#x
    35 g Honey Almond Flax Kashi TLC Chewy Granola Bars&#x
    • KASHI
    • Item # 38ED46
    • Mfr. Model # 37949
    • Kashi TLC Chewy Granola Bars,Flavor Honey Almond Flax,Size 35 g,Package Quantity 12

  • 1.4 oz. Peanut Butter Dark Chocolate Plus Protein KIND
    1.4 oz. Peanut Butter Dark Chocolate Plus Protein KIND
    • KIND
    • Item # 38ED64
    • Mfr. Model # 17256
    • KIND Plus Nutrition Boost Bar,Flavor Peanut Butter Dark Chocolate Plus Protein,Size 1.4 oz.,Package Quantity...More

  • 2.5 oz. Strawberry Kellogg's® Fruity Snacks; PK48
    2.5 oz. Strawberry Kellogg's® Fruity Snacks; PK48
    • KELLOGG'S
    • Item # 38ED36
    • Mfr. Model # 29668
    • Fruity Snacks,Flavor Strawberry,Size 2.5 oz.,Package Quantity 48

  • 2 oz. Original Austin® Zoo Animal Crackers; PK80
    2 oz. Original Austin® Zoo Animal Crackers; PK80
    • AUSTIN
    • Item # 38ED48
    • Mfr. Model # 40975
    • Austin(r) Zoo Animal Crackers,Flavor Original,Size 2 oz.,Package Quantity 80

  • 1.3 oz. Raspberry Kellogg's® Nutri-Grain® Cereal Bars&#x
    1.3 oz. Raspberry Kellogg's® Nutri-Grain® Cereal Bars&#x
    • NUTRIGRAIN
    • Item # 38ED43
    • Mfr. Model # 35845
    • Nutri-Grain(r) Cereal Bars,Flavor Raspberry,Size 1.3 oz.,Package Quantity 16

  • 2.64 oz. Apple, Walnut Quaker® Real Medleys Oatmeal;&#x
    2.64 oz. Apple, Walnut Quaker® Real Medleys Oatmeal;&#x
    • QUAKER OATS
    • Item # 38EE14
    • Mfr. Model # 30000315507
    • Quaker(r) Real Medleys Oatmeal,Flavor Apple/Walnut Oatmeal,Size 2.64 oz.,Package Quantity 12

  • 42 oz. Chocolate Milk Chocolate Coated Candy; PK1
    42 oz. Chocolate Milk Chocolate Coated Candy; PK1
    • M & M'S
    • Item # 38ED83
    • Mfr. Model # 22905
    • Milk Chocolate w/Candy Coating,Flavor Chocolate,Size 42 oz.,Package Quantity 1

  • 1.4 oz. Fruit and Nut Delight KIND Fruit and Nut
    1.4 oz. Fruit and Nut Delight KIND Fruit and Nut
    • KIND
    • Item # 38ED65
    • Mfr. Model # 17824
    • KIND Fruit and Nut Bar,Flavor Fruit and Nut Delight,Size 1.4 oz.,Package Quantity 12

  • 2 lb. Soft and Chewy Candy; PK12
    2 lb. Soft and Chewy Candy; PK12
    • OFFICE SNAX
    • Item # 23MJ55
    • Mfr. Model # OFX00013
    • Soft and Chewy Candy, Size 2 lb., Package Quantity 12

  • 1.8 oz. Keebler® Sandwich Crackers; PK12
    1.8 oz. Keebler® Sandwich Crackers; PK12
    • AUSTIN
    • Item # 38ED37
    • Mfr. Model # 30100-51157
    • Keebler(r) Sandwich Crackers,Flavor Pepper Jack Cheese,Size 1.8 oz.,Package Quantity 12

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More