Skip Content

Slotted Shelving Components

13 results found that include 13 products

Browse a selection of slotted shelving components from Grainger. Slotted angle kits contain pieces that bolt together to make custom steel shelving, racks, platforms, carts, and more. These kits include 75 zinc-plated hex head bolts and nuts, rust-resistant, galvanized steel and ship unassembled. There are additional slotted angle and post kits with varying dimensions and configurations. Buy slotted shelving components from Grainger today!Close

Filter Results By

Viewing as

List
  • 12, 14 Gauge Steel Slotted Angle Gusset and Cleat Kit
    12, 14 Gauge Steel Slotted Angle Gusset and Cleat Kit
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 6X833
    • Mfr. Model # SA-GPK
    • Slotted Angle Gusset and Cleat Kit, Number of Posts per Kit 6, Material Steel, Gauge 12, 14, Includes (6)...More

  • 12 ft. x 2-1/4" 14 Gauge Steel Slotted Angle
    12 ft. x 2-1/4" 14 Gauge Steel Slotted Angle
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 3W095
    • Mfr. Model # SA-21205
    • Slotted Angle Kit, Length 12 ft., Width 2-1/4 In., Depth 1-1/2 In., Number of Posts per Kit 5, Material...More

  • 85" Steel Post Kit
    85" Steel Post Kit
    • EDSAL
    • Item # 1VF97
    • Mfr. Model # IPKC85GY
    • Post Kit, Length 85 In., Number of Posts per Kit 4, Material Steel

  • 85" Steel Post Kit
    85" Steel Post Kit
    • EDSAL
    • Item # 1VF51
    • Mfr. Model # 85UC-S
    • Post Kit, Length 85 In., Number of Posts per Kit 4, Material Steel, Includes Closed Add-On (2) Angle (1) Box

  • 85" Steel Post Kit
    85" Steel Post Kit
    • EDSAL
    • Item # 1VF98
    • Mfr. Model # IPKO85GY
    • Post Kit, Length 85 In., Number of Posts per Kit 4, Material Steel

  • 85" Steel Post Kit
    85" Steel Post Kit
    • EDSAL
    • Item # 1VF49
    • Mfr. Model # 85UC-A
    • Post Kit, Length 85 In., Number of Posts per Kit 3, Material Steel, Includes Open Add-On (2) Angle, (1) Box...More

  • 84" Steel Post Kit
    84" Steel Post Kit
    • EDSAL
    • Item # 1VF46
    • Mfr. Model # 1210-PK
    • Post Kit, Length 84 In., Number of Posts per Kit 4, Material Steel, Includes (4) Post

  • 12 ft. x 3" 12 Gauge Steel Slotted Angle Kit
    12 ft. x 3" 12 Gauge Steel Slotted Angle Kit
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 3W151
    • Mfr. Model # SA-31205
    • Slotted Angle Kit, Length 12 ft., Width 3 In., Depth 1-1/2 In., Number of Posts per Kit 5, Material Steel,...More

  • 120" x 2-3/8" 14 Gauge Steel Slotted Angle
    120" x 2-3/8" 14 Gauge Steel Slotted Angle
    • TENNSCO
    • Item # 39FM05
    • Mfr. Model # SA-1410P
    • Slotted Angle, Length 120 In., Width 2-3/8 In., Depth 1/2 In., Number of Posts per Kit 0, Material Steel,...More

  • 144" x 2-3/8" 14 Gauge Steel Slotted Angle
    144" x 2-3/8" 14 Gauge Steel Slotted Angle
    • TENNSCO
    • Item # 39FM06
    • Mfr. Model # SA-1412P
    • Slotted Angle, Length 144 In., Width 2-3/8 In., Depth 1/2 In., Number of Posts per Kit 0, Material Steel,...More

  • 85" Steel Post Kit
    85" Steel Post Kit
    • EDSAL
    • Item # 1VF52
    • Mfr. Model # 85UC-SC
    • Post Kit, Length 85 In., Number of Posts per Kit 4, Material Steel, Includes Closed Add-On (2) Angle (2) Box

  • 85" Steel Post Kit
    85" Steel Post Kit
    • EDSAL
    • Item # 1VF50
    • Mfr. Model # 85UC-AC
    • Post Kit, Length 85 In., Number of Posts per Kit 3, Material Steel, Includes Open Add-On (2) Angle (1) Box...More

  • 85" x 48" Panel Kit
    85" x 48" Panel Kit
    • EDSAL
    • Item # 1VG13
    • Mfr. Model # IPS4818
    • Panel Kit, Length 85 In., Width 48 In., Depth 18 In.

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More