Skip Content

Slip Joint Pliers

8 results found that include 29 products

Filter Results By

Viewing as

List Table
  • Westward Slip Joint Pliers
    • TM

      Grainger Choice

    • WESTWARD
    • Multiple product options available

      Westward® slip-joint pliers feature machined jaws for maximum gripping strength, and corrosion-resistant, hardened and tempered steel construction with slip-resistant grips. Built-in wire cutter. Corrosion-resistant, with machined jaws for maximum gripping strength.

      Multiple product options available

  • Proto Slip Joint Pliers
    • Multiple product options available

      Proto® slip joint pliers offer easy access to tight areas with 2 jaw positions, shear-type wire cutters, and plastisol grips. They are also designed with machined jaws for maximum gripping strength, and corrosion-resistant hardened steel for durability.

      Multiple product options available

  • Slip Joint Pliers, 8" Overall Length, 1/2" Max.&#
    Ampco Slip Joint Pliers
    • AMPCO
    • For use on MRI equipment, MRI-certified nonmagnetic tools help protect employees and equipment for maintenance and repair work. Unlike magnetic steel tools, which are subject to intense magnetic fields surrounding MRI equipment, nonmagnetic tools will not cause injuries or damage by unexpectedly launching through the air.

    • Item # 4CZ84
    • Mfr. Model # P-31
    • Slip Joint Pliers, Wire Cutter No, Overall Length 8 In., Max. Jaw Opening 1/2 In., Handle Type Dipped,...More

  • Thin Nose Slip Joint Pliers, 6-11/16" Overall Length,&
    Proto Thin Nose Slip Joint Pliers
    • PROTO
    • Proto® thin-nose, slip joint pliers help provide easy access to tight areas. They are designed with 2 jaw positions, shear-type wire cutters, and plastisol grips.

    • Item # 3R186
    • Mfr. Model # J202G
    • Thin Nose Slip Joint Pliers, Wire Cutter Yes, Overall Length 6-11/16 In., Max. Jaw Opening 3/16 In., Handle...More

  • Nonsparking Slip Joint Pliers, 6-1/2" Overall Length,
    Ampco Nonsparking Slip Joint Pliers
    • AMPCO
    • For use on MRI equipment, MRI-certified nonmagnetic tools help protect employees and equipment for maintenance and repair work. Unlike magnetic steel tools, which are subject to intense magnetic fields surrounding MRI equipment, nonmagnetic tools will not cause injuries or damage by unexpectedly launching through the air.

    • Item # 4RPK2
    • Mfr. Model # P-30
    • Nonsparking Slip Joint Pliers, Wire Cutter No, Overall Length 6-1/2 In., Max. Jaw Opening 5/16 In., Handle...More

  • Slip Joint Pliers, 10" Overall Length, 2-1/2" Max
    Crescent Slip Joint Pliers
    • CRESCENT
    • Crescent® slip-joint pliers are engineered with an ergonomic handle and jaws designed to fit A-N electrical connectors. The slip joint is adjustable to 3 positions.

    • Item # 24AC69
    • Mfr. Model # 52910N
    • Slip Joint Pliers, Wire Cutter Yes, Overall Length 10 In., Max. Jaw Opening 2-1/2 In., Handle Type Ergonomic,...More

  • Insulated Nonsparking Adjustable Combination Pliers, 8-3/16"
    Ampco Insulated Nonsparking Adjustable Combination Pliers
    • AMPCO
    • Insulated, nonsparking adjustable combination pliers are engineered to protect against hazards of mechanical sparks, friction, and impact sparks near charging batteries, which produce hydrogen gas that is extremely flammable and not easily detected by humans. Recommended for battery manufacturers, electrical safety consultants, and maintenance personnel who maintain battery systems, as well as those requiring uninterrupted power systems (UPS) and battery rooms for mission critical operations including government, hospitals, hazardous industrial processing and controls, data centers, computer rooms, and network operations.

    • Item # 24Y875
    • Mfr. Model # IP-31
    • Insulated Nonsparking Adjustable Combination Pliers, Wire Cutter No, Overall Length 8-3/16 In., Max. Jaw...More

  • Slip Joint Pliers, 6" Overall Length, 3/4" Max.&#
    Channellock Slip Joint Pliers
    • CHANNELLOCK
    • CHANNELLOCK® slip joint pliers are adjustable in size through the use of a slip joint and PermaLock® fastener. Each features corrosion-resistant, hardened, North American 1080 steel construction. They are precisely heated and hammered under thousands of pounds of hydraulic force, and tempered to withstand great force while also resisting breakage under load conditions. Each features rust-inhibitive coating and CHANNELLOCK BLUE® PVC-coated handles for comfort and easy identification. NOTE: PVC coating does not provide dielectric (electric shock) protection.

    • Item # 3LY75
    • Mfr. Model # 526
    • Slip Joint Pliers, Wire Cutter Yes, Overall Length 6 In., Max. Jaw Opening 3/4 In., Handle Type Dipped,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More