Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Slicers

8 Results Found that Include 8 Products

Results per page:  16 | 32 | 48
18-1/2" x 15" x 14" Die Cast Aluminum F
  • CHEF'S CHOICE
  • 18-1/2" x 15" x 14" Die Cast Aluminum Food Slicer 18-1/2" x 15" x 14" Die Cast Aluminum Food Slicer
  • Food Slicer, 0.17 HP, Overall Length 18-1/2 In., Overall Width 15 In., Overall Height 14 In., Blade Dia. 9-13/16 In., Gear Drive, Voltage 120, 1.08 Amps, Plug Type 5-15P, Material Die Cast Aluminum

  • Item # 48ZD95
  • Mfr. Model # 6670000
  • Food Slicer, 0.17 HP, Overall Length 18-1/2 In., Overall Width 15 In., Overall Height 14 In., Blade Dia....More

15-1/2" x 10-29/64" x 11" Cast Aluminum
15-1/2" x 10-29/64" x 11" Cast Aluminum
18-57/64" x 15" x 13-1/2" Die Cast Meta
18-1/2" x 12" x 12-1/2" Die Cast Alumin
  • CHEF'S CHOICE
  • 18-1/2" x 12" x 12-1/2" Die Cast Aluminum Food Slicer 18-1/2" x 12" x 12-1/2" Die Cast Aluminum Food Slicer
  • Food Slicer, 0.17 HP, Overall Length 18-1/2 In., Overall Width 12 In., Overall Height 12-1/2 In., Blade Dia. 8-1/2 In., Gear Drive, Voltage 120, 0.76 Amps, Plug Type 5-15P, Material Die Cast Aluminum

  • Item # 48ZD94
  • Mfr. Model # 6650000
  • Food Slicer, 0.17 HP, Overall Length 18-1/2 In., Overall Width 12 In., Overall Height 12-1/2 In., Blade Dia....More

15" x 11" x 11" Aluminum and Stainless Steel
  • CHEF'S CHOICE
  • 15" x 11" x 11" Aluminum and Stainless Steel Food Slicer 15" x 11" x 11" Aluminum and Stainless Steel Food Slicer
  • Food Slicer, 0.16 HP, Overall Length 15 In., Overall Width 11 In., Overall Height 11 In., Blade Dia. 7 In., Gear Drive, Voltage 120, 1.03 Amps, Plug Type 5-15P, Material Aluminum and Stainless Steel

  • Item # 48ZD90
  • Mfr. Model # 6450000
  • Food Slicer, 0.16 HP, Overall Length 15 In., Overall Width 11 In., Overall Height 11 In., Blade Dia. 7 In.,...More

15-1/2" x 10-29/64" x 11" Cast Aluminum
15-1/2" x 10-29/64" x 11" Cast Aluminum
Results per page:  16 | 32 | 48

Use a drive belt food slicer from Grainger to slice everything from soft vegetables and cheeses to frozen meats. Get a straight slice every time with one of these heavy-duty electric slicers. Choose from .3 HP and .6HP models depending on your needs. Shop Grainger for a high-quality food slicer and all your other commercial kitchen equipment.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More