Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Head Material
Head Weight
Overall Length
Handle Material
Handle Design
Tether Capable
Brand
Price
Shop By
Ratings

Sledges

55 Results Found that Include 215 Products

Results per page:  16 | 32 | 48
Double Face Sledge Hammer, 3 lb. Head Weight, 1-3/4&qu
Double Face Sledge Hammer, 4 lb. Head Weight, 1-3/4&qu
Double Face Sledge Hammer, 4 lb. Head Weight, 1-7/8&qu
Double Face Sledge Hammer, 12 lb. Head Weight, 2-45/64
Double Face Sledge Hammer, 8 lb. Head Weight, 2-23/64&
Double Face Sledge Hammer, 10 lb. Head Weight, 2-19/32
Double Face Sledge Hammer, 8 lb. Head Weight, 2-23/64&
Cross Pein Hammer, 4 lb. Head Weight, 14" Overall
  • TM

    Grainger Choice

  • WESTWARD
  • Indestructible Sledge Hammer Indestructible Sledge Hammer
  • Multiple product options available

    Multiple product options available

Double Face Sledge Hammer, 10 lb. Head Weight, 2-19/32
Hammer Set
  • WILTON
  • Hammer Set Hammer Set
  • Item # 45GX81
  • Mfr. Model # 3PCBASH
  • Hammer Set, Head Material Forged Steel, Handle Material Steel, Handle Design Ergonomic, Tether Ready, Head...More

Mechanics Hammer Kit, 64 oz., 32 oz., 32 oz. Head
Tactical Breaching Sledge, 10 lb. Head Weight, 3-1/4"&
Double Face Sledge Hammer, 8 lb. Head Weight, 2-5/16&q
Double Face Sledge Hammer, 6 lb. Head Weight, 2-3/16&q
  • COUNCIL TOOL
  • Double Face Sledge Hammer, 6 lb. Head Weight, 2-3/16" Head Width, 36" Overall Length Double Face Sledge Hammer
  • Item # 8DR55
  • Mfr. Model # PR600
  • Double Face Sledge Hammer, Head Material Forged Steel, Head Weight 6 lb., Overall Length 36 In., Handle...More

Double Face Sledge Hammer, 8 lb. Head Weight, 2-3/8&qu
Nonsparking Sledge Hammer, 5 lb. Head Weight, 2" Head&
  • TM

    Grainger Choice

  • WESTWARD
  • Nonsparking Sledge Hammer, 5 lb. Head Weight, 2" Head Width, 34-1/2" Overall Length Nonsparking Sledge Hammer
  • Item # 23X844
  • Mfr. Model # 23X844
  • Nonsparking Sledge Hammer, Head Material Beryllium Copper Alloy, Head Weight 5 lb., Overall Length 34-1/2...More

Double Face Sledge Hammer, 6 lb. Head Weight, 2-1/8&qu
Shop Hammer Kit, 64 oz., 32 oz., 64 oz. Head Weig
Double Face Sledge Hammer, 14 lb. Head Weight, 3"
  • TM

    Grainger Choice

  • WESTWARD
  • Double Face Sledge Hammer, 14 lb. Head Weight, 3" Head Width, 33-1/2" Overall Length Double Face Sledge Hammer
  • Item # 6DWL2
  • Mfr. Model # 6DWL2
  • Double Face Sledge Hammer, Head Material Forged Steel, Head Weight 14 lb., Overall Length 33-1/2 In., Handle...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More