Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Head Material
Head Weight
Overall Length
Handle Material
Handle Design
Tether Capable
Brand
Price
Shop By

Sledges

24 Results Found that Include 95 Products

Results per page:  16 | 32 | 48
Nonsparking Sledge Hammer, 3-1/4 lb. Head Weight, 1-3/
  • NUPLA
  • Nonsparking Sledge Hammer, 3-1/4 lb. Head Weight, 1-3/4" Head Width, 12" Overall Length Nonsparking Sledge Hammer
  • Item # 5LV04
  • Mfr. Model # 30040
  • Nonsparking Sledge Hammer, Head Material Brass, Head Weight 3-1/4 lb., Overall Length 12 In., Handle Material...More

  • TM

    Grainger Choice

  • WESTWARD
  • Double Face Sledge Hammer Double Face Sledge Hammer
  • Multiple product options available

    Multiple product options available

Double Face Sledge Hammer, 12 lb. Head Weight, 2-45/64
  • TM

    Grainger Choice

  • WESTWARD
  • Indestructible Sledge Hammer Indestructible Sledge Hammer
  • Multiple product options available

    Multiple product options available

Cross Pein Hammer, 3 lb. Head Weight, 1-1/2" Head
  • WILTON
  • Cross Pein Hammer, 3 lb. Head Weight, 1-1/2" Head Width, 18" Overall Length Cross Pein Hammer
  • Item # 32H607
  • Mfr. Model # 30316
  • Cross Pein Hammer, Head Material Forged Steel, Head Weight 3 lb., Overall Length 18 In., Handle Material...More

Non Sparking Hammer, 3 lb. Head Weight, 2" Head W
  • KLEIN TOOLS
  • Non Sparking Hammer, 3 lb. Head Weight, 2" Head Width, 15-3/4" Overall Length Nonsparking Hammer
  • Item # 45JX53
  • Mfr. Model # 819-03
  • Non Sparking Hammer, Head Material Brass, Head Weight 3 lb., Overall Length 15-3/4 In., Handle Material...More

Sledge Hammer, 3 lb. Head Weight, 1-3/4" Head Wid
  • AMPCO
  • Sledge Hammer, 3 lb. Head Weight, 1-3/4" Head Width, 15" Overall Length Double Face Sledge Hammer
  • Item # 2VJ10
  • Mfr. Model # H-69FG
  • Sledge Hammer, Head Material High Strength Nickel Aluminum Bronze, Head Weight 3 lb., Overall Length 15 In.,...More

Cross Peen Hammer, 1-1/2 lb. Head Weight, 1-5/16"
Tether Ready Nonsparking Sledge Hammer, 2-1/2 lb. Head
Club Hammer, 2-1/2 lb. Head Weight, 1-13/16" Head
  • TM

    Grainger Choice

  • WESTWARD
  • Club Hammer, 2-1/2 lb. Head Weight, 1-13/16" Head Width, 16 " Overall Length Club Hammer
  • Item # 39CF10
  • Mfr. Model # 39CF10
  • Club Hammer, Head Material Steel, Head Weight 2-1/2 lb., Overall Length 16 In. , Handle Material Steel...More

Double Face Sledge Hammer, 16 lb. Head Weight, 2-7/8&q
Double Face Sledge Hammer, 16 lb. Head Weight, 2-7/8&q
Cross Peen Hammer, 3-1/2 lb. Head Weight, 1-7/8"&
Hammer
  • COUNCIL TOOL
  • Hammer Hammer
  • Item # 29RV85
  • Mfr. Model # NSBRZDF26FG10
  • Hammer, Head Material Manganese Bronze, Standard Tool (Accessory Needed for Tethering), Features Non...More

Hammer
  • COUNCIL TOOL
  • Hammer Hammer
  • Item # 29RV86
  • Mfr. Model # NSBRZDF38FG
  • Hammer, Head Material Manganese Bronze, Standard Tool (Accessory Needed for Tethering), Features Non...More

Cross Peen Hammer, 2-1/2 lb. Head Weight, 1-9/16"
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More