Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Head Weight
Head Material
Overall Length
Handle Material
Handle Design
Tether Capable
Face Diameter
Brand
Price
Shop By
Ratings

Sledges

19 Results Found that Include 312 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Double Face Sledge Hammers Double Face Sledge Hammers
  • Multiple product options available

    Multiple product options available

    Multiple product options available

Hammer Set
  • WILTON
  • Hammer Set Sledge Hammer Set
  • Multiple product options available

  • Item # 45GX81
  • Mfr. Model # 3PCBASH
  • Hammer Set, Head Material Forged Steel, Handle Material Steel, Handle Design Ergonomic, Tether Ready, Head...More

Mechanics Hammer Kit, 64 oz., 32 oz., 32 oz. Head
  • WILTON
  • Mechanics Hammer Kit, 64 oz., 32 oz., 32 oz. Head Weight, 2-1/8", 1-1/2" Head Width, 16" Overall Len Mechanics Hammer Kit
  • Multiple product options available

  • Item # 48FX56
  • Mfr. Model # 11111
  • Mechanics Hammer Kit, Head Material Forged Steel, Head Weight 64 oz., 32 oz., 32 oz., Overall Length 16 In.,...More

Nonsparking Mallet, 96 oz. Head Weight, 15" Overall Le
  • AMPCO
  • Nonsparking Mallet, 96 oz. Head Weight, 15" Overall Length Nonsparking Mallet
  • Multiple product options available

  • Item # 9AKP5
  • Mfr. Model # M-3FG
  • Nonsparking Mallet, Head Material High Strength Nickel Aluminum Bronze, Head Weight 96 oz., Overall Length 15...More

Sledge Eye Maul, 8 lb. Head Weight, 36" Overall L
Tactical Breaching Sledge, 10 lb. Head Weight, 3-1/4"&
  • BLACKHAWK
  • Tactical Breaching Sledge, 10 lb. Head Weight, 3-1/4" Head Width, 22-1/2" Overall Length Entry Tools
  • Multiple product options available

  • Item # 14P366
  • Mfr. Model # DE-BS
  • Tactical Breaching Sledge, Head Material Micro Metals, Head Weight 10 lb., Overall Length 22-1/2 In., Handle...More

Collapsible Sledge Hammer, 6 lb. Head Weight, 2" Head&
Shop Hammer Kit, 64 oz., 32 oz., 64 oz. Head Weig
  • WILTON
  • Shop Hammer Kit, 64 oz., 32 oz., 64 oz. Head Weight, 2-1/8" Head Width, 16" Overall Length Shop Hammer Kit
  • Multiple product options available

  • Item # 48FX57
  • Mfr. Model # 11112
  • Shop Hammer Kit, Head Material Forged Steel, Head Weight 64 oz., 32 oz., 64 oz., Overall Length 16 In.,...More

Results per page:  16 | 32 | 48

Use sledge hammers from Grainger to help drive wedges and posts and perform heavy demolition work. These heavy-headed hammers typically feature long, sturdy wood or fiberglass handles and double-ended steel heads that may weigh as much as 18 lb. Some sledgehammers have handles as short as 10”L and heads that weigh as little as 1.5 lb. Match sledge hammers from Grainger to the jobs you plan to tackle. Shop today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More