Skip Content

Sledgehammers

20 results found that include 314 products

Use sledge hammers from Grainger to help drive wedges and posts and perform heavy demolition work. These heavy-headed hammers typically feature long, sturdy wood or fiberglass handles and double-ended steel heads that may weigh as much as 18 lb. Some sledgehammers have handles as short as 10”L and heads that weigh as little as 1.5 lb. Match sledge hammers from Grainger to the jobs you plan to tackle. Shop today!Close

Filter Results By

Branch Availability
Item
Head Weight
Head Material
Overall Length
Handle Material
Handle Design
Tether Capable
Face Diameter
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Double Face Sledge Hammers with Indestructible Handles
    • Multiple product options available

      Each handle is fit for the toughest jobs, and features a non-slip rubber grip to protect you and those in your immediate area.

      Multiple product options available

  • Double Face Sledge Hammers
    • TM

      Grainger Choice

    • Multiple product options available

      Heavy-headed dual face sledge hammers help drive wedges and posts and perform heavy demolition work.

      Multiple product options available

  • Nonsparking Sledge Hammers
    • Multiple product options available

      These nonsparking hammers may be used in mines where potential explosive atmospheres exist.

      Multiple product options available

  • Club Hammers with Indestructible Handles
    • TM

      Grainger Choice

    • WESTWARD
    • Multiple product options available

      Indestructible handles are made up of 4-spring steel bars that run all the way through the handle. Bars are locked with the hammer head using steel locking plates which, along with a special bonding process, ensures that the head never gets dislodged. Ergonomic rubber grip handle absorbs vibration and reduces fatigue.

      Multiple product options available

  • Soft Face Sledge Hammers
    • NUPLA
    • Multiple product options available

      These hammers perform like brass but are not suitable for nonsparking applications. Soft face sledge hammers have a Rockwell 30 RHC Head.

      Multiple product options available

  • Cross Pein Hammers
    • Multiple product options available

      Cross pein hammers require more weight and/or more leverage so that you can use them for heavy driving and demolition work.

      Multiple product options available

  • Shop Hammer Kit, 64 oz., 32 oz., 64 oz. Head Weig
    Shop Hammer Kit
    • WILTON
    • Shop Hammer Kit features unbreakable handle technology combine with a steel core that eliminates breaking during overstrikes.

    • Item # 48FX57
    • Mfr. Model # 11112
    • Shop Hammer Kit, Head Material Forged Steel, Head Weight 64 oz., 32 oz., 64 oz., Overall Length 16 In.,...More

  • Hammer Set, 24 oz., 2 lb., 2.5 lb. Head Weight
    Sledge Hammer Set
    • WILTON
    • This durable sledge hammer is ideal for light forging, bending, forming, and peining.

    • Item # 45GX81
    • Mfr. Model # 3PCBASH
    • Hammer Set, Head Material Forged Steel, Head Weight 24 oz., 2 lb., 2.5 lb., Handle Material Steel, Handle...More

  • Tether Ready Nonsparking Double Face Sledge Hammers
    • PROTO
    • Multiple product options available

      These hammers are spark-resistant for safe use near combustible materials. A form-fitting handgrip provides secure grip in extreme weather conditions and protects locking mechanism from dirt or debris. Mar-resistant, soft brass heads help absorb impact and help reduce work damage.

      Multiple product options available

  • Tether Ready Sledge Hammers
    • Multiple product options available

      These heavy-headed hammers are ideal for demolition work. Their unbreakable nuplaglas handles are made from light fiberglass, with a mechloc and nuplabond head connection. Each hammer features a lanyard hole.

      Multiple product options available

  • Nonsparking Sledge Hammers with Indestructible Handles
    • TM

      Grainger Choice

    • WESTWARD
    • Multiple product options available

      Non-sparking tools feature a copper head. Built to last, this hammer features rubber-overmolded spring steel handle that absorbs the force of the impact so that your hands don't have to, and can withstand any number of overstrikes without cracking or breaking.

      Multiple product options available

  • Sledge Hammers
    • WILTON
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Sledge Eye Mauls
    • Multiple product options available

      Sledge eye maul has a light, fiberglass handle that helps prevent vibrations from wearing out your arm.

      Multiple product options available

  • Soft Face Sledge Hammers with Indestructible Handles
    • WILTON
    • Multiple product options available

      B.A.S.H.™ sledge hammers feature Unbreakable™ steel-core technology to make them suitable for tough jobs. They are tested to withstand more than 25,000 overstrikes. The nonslip rubber grip and safety plate help to ensure the safety of the user and of those in the immediate area.

      Multiple product options available

  • Cross Pein Hammers with Indestructible Handles
    • Multiple product options available

      The handle of the WESTWARD® indestructible cross pein hammer is rubber molded over spring steel bar. B.A.S.H.™ sledge hammers feature Unbreakable™ steel-core technology to make them suitable for tough jobs. They are tested to withstand more than 25,000 overstrikes. The safety plate helps to ensure the safety of the user and of those in the immediate area. All hammers feature vulcanized rubber for a non-slip grip and and steel handle material.

      Multiple product options available

  • Mechanics Hammer Kit, 64 oz., 32 oz., 32 oz. Head
    Mechanics Hammer Kit
    • WILTON
    • Hammer features unbreakable handle technology with a vulcanized rubber and steel handle. Steel core eliminates breaking during overstrikes.

    • Item # 48FX56
    • Mfr. Model # 11111
    • Mechanics Hammer Kit, Head Material Forged Steel, Head Weight 64 oz., 32 oz., 32 oz., Overall Length 16 In.,...More

  • Nonsparking Cross Pein Hammers
    • AMPCO
    • Multiple product options available

      These nonsparking hammers performs safely and exceptionally in most volatile environments. AMPCO® nonsparking cross peen hammer meets OSHA, NFPA, and MSHA requirements for the use where flammable vapors, liquids, dusts, or residues are present.

      Multiple product options available

  • Nonsparking Mallet, 96 oz. Head Weight, 15" Overall Le
    Nonsparking Mallet
    • AMPCO
    • This non-sparking, non-magnetic, corrosion resistant mallet hammer performs safety and exceptionally in most volatile environments. AMPCO® nonsparking mallet meets OSHA, NFPA, and MSHA requirements for the use where flammable vapors, liquids, dusts, or residues are present.

    • Item # 9AKP5
    • Mfr. Model # M-3FG
    • Nonsparking Mallet, Head Material High Strength Nickel Aluminum Bronze, Head Weight 96 oz., Overall Length 15...More

  • Collapsible Sledge Hammer, 6 lb. Head Weight, 2" Head&
    Collapsible Sledge Hammer
    • BLACKHAWK
    • Compact tools feature shafts that extend to provide extra leverage and strike power, pry leverage, and breaching force. Their durable, epoxied fiberglass core is surrounded by 2 interlocking stainless steel shafts. Dual-locking mechanism secures shafts when extended. Molded handgrips offer a secure grip and protect locking mechanism from dirt and debris. Perfect for transport and operations in confined quarters.

    • Item # 14P369
    • Mfr. Model # DE-CMTS
    • Collapsible Sledge Hammer, Head Material Forged Steel, Head Weight 6 lb., Overall Length 14-1/2 In....More

  • Tactical Breaching Sledge, 10 lb. Head Weight, 3-1/4"&
    Entry Tools
    • BLACKHAWK
    • Entry tool combines the prying wedge of a hallagan tool with the strike face of a sledge. Head construction allows metal-on-metal use with reduced spalling. Its Sure-Grip handle helps keep your hand from slipping during use. Micro-metal head construction. This fiberglass handle is electrically nonconductive to 100,000VAC.

    • Item # 14P366
    • Mfr. Model # DE-BS
    • Tactical Breaching Sledge, Head Material Micro Metals, Head Weight 10 lb., Overall Length 22-1/2 In., Handle...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More