Skip Content

SKIL

22 results found that include 25 products

Filter Results By

Viewing as

List
  • Belt Sander,6.0 A,3 x 18 In
    Belt Sanders
    • SKIL
    • Item # 19M482
    • Mfr. Model # 7510-01
    • Belt Sander, Belt Size 3 In. x 18 In., 1050 No Load SFPM, 6.0 Amps, 8.0 ft. Cord, Lever Release Type,...More

    • Category : Electric Belt Sanders
  • Electric Circular Saws
    • Multiple product options available

      Multiple product options available

    • Category : Corded Circular Saws
  • 4-Position Orbital Jig Saw, 800 to 3200 Strokes per Mi
    SKIL Electric Jigsaws
    • SKIL
    • Item # 19M491
    • Mfr. Model # 4495-02
    • Jig Saw, Cutting Action 4-Position Orbital, Strokes per Minute 800 to 3200, Length of Stroke 7/8 In., Amps...More

    • Category : Corded Jig Saws
  • 12" Compound Miter Saw, Single Bevel, 4500 No Load
    Compound Miter Saws
    • SKIL
    • Item # 19M490
    • Mfr. Model # 3821-01
    • Compound Miter Saw, Blade Dia. 12 In., Slide No, Bevel Single, No Load RPM 4500, 15.0 Amps, Crosscut @ 45...More

    • Category : Corded Miter Saws
  • 4-3/8" Flooring Saw, 120 Voltage, 1 HP
    SKIL Flooring Saw
    • SKIL
    • Item # 19M485
    • Mfr. Model # 3601-02
    • Flooring Saw, Cutting Type Dry, Power Source Electric, Blade Dia. 4-3/8 In., Arbor Hole 13/16 In., HP 1, Full...More

    • Category : Masonry Saws
  • 1-1/8" Blade Stroke Reciprocating Saw, 800 to 2700
    Reciprocating Saws
    • SKIL
    • Item # 19M496
    • Mfr. Model # 9225-01
    • Reciprocating Saw, Blade Stroke 1-1/8 In., Strokes per Minute 800 to 2700, Amps 9.5, Adjustable Shoe Yes,...More

    • Category : Corded Reciprocating Saws
  • 2-3/4", 3-1/8", 3-5/8" High Carbon Steel
    2-3/4", 3-1/8", 3-5/8" High Carbon Steel
    • SKIL
    • Item # 44J701
    • Mfr. Model # 94906
    • For Use With Saw Type Jig Saws, Jig Saw Blade Set, Primary Saw Application Wood, Material High Carbon Steel,...More

    • Category : Jig Saw Blades
  • 3-5/8" High Carbon Steel Jig Saw Blade, Shank Typ
    3-5/8" High Carbon Steel Jig Saw Blade, Shank Typ
    • SKIL
    • Item # 44J693
    • Mfr. Model # 94310C2
    • For Use With Saw Type Jig Saws, Jig Saw Blade, Primary Saw Application Wood, Material High Carbon Steel,...More

    • Category : Jig Saw Blades
  • 4" Wet Diamond Saw Blade, Continuous Rim Type, Applica
    Continuous Diamond Saw Blades
    • SKIL
    • Item # 44L988
    • Mfr. Model # 79505C
    • For Use With Saw Type Angle Grinders, Tile Saws, Diamond Saw Blade, Blade Dia. 4 In., Rim Type Continuous,...More

    • Category : Diamond Saw Blades
  • 3-3/4" High Carbon Steel Jig Saw Blade Set, Shank
    3-3/4" High Carbon Steel Jig Saw Blade Set, Shank
    • SKIL
    • Item # 44J698
    • Mfr. Model # 94743C3
    • For Use With Saw Type Jig Saws, Jig Saw Blade Set, Primary Saw Application General Purpose, Material High...More

    • Category : Jig Saw Blades
  • 3-3/4" High Speed Steel Jig Saw Blade, Shank Type
    3-3/4" High Speed Steel Jig Saw Blade, Shank Type
    • SKIL
    • Item # 44J696
    • Mfr. Model # 94716C2
    • For Use With Saw Type Jig Saws, Jig Saw Blade, Primary Saw Application Metal, Material High Speed Steel,...More

    • Category : Jig Saw Blades
  • 2-3/4" High Speed Steel Jig Saw Blade, Shank Type
    2-3/4" High Speed Steel Jig Saw Blade, Shank Type
    • SKIL
    • Item # 44J690
    • Mfr. Model # 94214C2
    • For Use With Saw Type Jig Saws, Jig Saw Blade, Primary Saw Application Metal, Material High Speed Steel,...More

    • Category : Jig Saw Blades
  • 3-1/8" High Carbon Steel Jig Saw Blade, Shank Typ
    3-1/8" High Carbon Steel Jig Saw Blade, Shank Typ
    • SKIL
    • Item # 44J692
    • Mfr. Model # 94306C2
    • For Use With Saw Type Jig Saws, Jig Saw Blade, Primary Saw Application Wood, Material High Carbon Steel,...More

    • Category : Jig Saw Blades
  • 3-3/4" High Carbon Steel Jig Saw Blade, Shank Typ
    3-3/4" High Carbon Steel Jig Saw Blade, Shank Typ
    • SKIL
    • Item # 44J697
    • Mfr. Model # 94738C2
    • For Use With Saw Type Jig Saws, Jig Saw Blade, Primary Saw Application Wood, Material High Carbon Steel,...More

    • Category : Jig Saw Blades
  • 3-3/4" High Speed Steel Jig Saw Blade, Shank Type
    3-3/4" High Speed Steel Jig Saw Blade, Shank Type
    • SKIL
    • Item # 44J695
    • Mfr. Model # 94610C2
    • For Use With Saw Type Jig Saws, Jig Saw Blade, Primary Saw Application General Purpose, Material High Speed...More

    • Category : Jig Saw Blades
  • 2-3/4" High Carbon Steel Jig Saw Blade, Shank Typ
    2-3/4" High Carbon Steel Jig Saw Blade, Shank Typ
    • SKIL
    • Item # 44J691
    • Mfr. Model # 94218C2
    • For Use With Saw Type Jig Saws, Jig Saw Blade, Primary Saw Application Metal, Material High Carbon Steel,...More

    • Category : Jig Saw Blades
  • 2-3/4" High Speed Steel Jig Saw Blade Set, Shank&
    2-3/4" High Speed Steel Jig Saw Blade Set, Shank&
    • SKIL
    • Item # 44J702
    • Mfr. Model # 94907
    • For Use With Saw Type Jig Saws, Jig Saw Blade Set, Primary Saw Application Metal, Material High Speed Steel,...More

    • Category : Jig Saw Blades
  • Turbo Diamond Saw Blades
    • Multiple product options available

      Multiple product options available

    • Category : Diamond Saw Blades
  • 3-1/8" High Carbon Steel Jig Saw Blade, Shank Typ
    3-1/8" High Carbon Steel Jig Saw Blade, Shank Typ
    • SKIL
    • Item # 44J694
    • Mfr. Model # 94410C2
    • For Use With Saw Type Jig Saws, Jig Saw Blade, Primary Saw Application Plastic, Material High Carbon Steel,...More

    • Category : Jig Saw Blades
  • 2-3/4", 3-1/8", 3-3/4" High Carbon Steel,&#x
    2-3/4", 3-1/8", 3-3/4" High Carbon Steel,&#x
    • SKIL
    • Item # 44J699
    • Mfr. Model # 94905
    • For Use With Saw Type Jig Saws, Jig Saw Blade Set, Primary Saw Application General Purpose, Material High...More

    • Category : Jig Saw Blades
  • Random Orbit Sander, Wheel Dia. 5 In.
    Random Orbit Sander, Wheel Dia. 5 In.
    • SKIL
    • Item # 19M494
    • Mfr. Model # 7492-02
    • Random Orbital Sander, Pad Size 5 In., No Load RPM 12,500, Amps 2.8, Orbits per Minute 12,500, Orbit Dia. 5...More

    • Category : Electric Sanders
  • Battery Charger, Li-Ion or NiCd, Number of Ports: 1
    SKIL Battery Chargers
    • SKIL
    • Item # 19M501
    • Mfr. Model # SC118C-LI
    • Battery Charger, Cordless Tool Battery Type Li-Ion or NiCd, Charger Input Voltage 120VAC, Number of Ports 1,...More

    • Category : Cordless Tool Battery Chargers
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More