Skip Content

1,761 products found

Filter Results By

SK Professional Tools, Hand Tools, Wrenches and Sockets

SK Professional Tools SK Professional Tools manufactures a premium line of hand tools used by mechanics, industrial facilities and the U.S. military. With an extensive lineup of ratchets, sockets, wrenches, screwdrivers and pliers, SK Professional Tools can offer hand tools for most applications. Choose from more than 1,000 different hand tools designed with your needs in mind. Known for durability and quality, SK Tools has built a reputation for performance and innovation. The Power You Need. The Precision You Trust. Shop SK Tools at Grainger today.

Viewing as

List
  • Socket Bit, 3/8 in. Dr, 6mm Hex

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    12A264
    Mfr. Model #
    41405
    Socket Bit,3/8 in. Dr,6mm Hex
    Web Price $13.00 / each
  • 3/4", Combination Wrench, SAE, Full Polish Finish, Number of Points: 12

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    12C522
    Mfr. Model #
    88024
    3/4", Combination Wrench, SAE, Full Polish Finish, Num
    Web Price $26.10 / each
  • 15/16", Combination Wrench, SAE, Full Polish Finish, Number of Points: 12

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    21A321
    Mfr. Model #
    88030
    15/16", Combination Wrench, SAE, Full Polish Finish, N
    Web Price $37.10 / each
  • Socket Bit, 3/8 in. Dr, 5mm Hex

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    20K756
    Mfr. Model #
    45955
    Socket Bit,3/8 in. Dr,5mm Hex
    Web Price $18.70 / each
  • 10mm Alloy Steel Socket with 3/8" Drive Size and Chrome Finish

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    12P885
    Mfr. Model #
    2310
    10mm Alloy Steel Socket with 3/8" Drive Size and&
    Web Price $9.05 / each
  • 19mm Alloy Steel Socket with 3/8" Drive Size and Chrome Finish

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    13N572
    Mfr. Model #
    2319
    19mm Alloy Steel Socket with 3/8" Drive Size and&
    Web Price $10.25 / each
  • 1/2"Drive SAE Chrome Socket Wrench Set, Number of Pieces: 28

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    20K413
    Mfr. Model #
    4128-6
    1/2"Drive SAE Chrome Socket Wrench Set, Number of
    Web Price $603.00 / each
  • Insert Bit, SAE, 1/4", Hex, T20,1", S2 Steel

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    42W585
    Mfr. Model #
    81822
    Insert Bit,SAE,1/4",Hex,T20,1",S2 Steel
    Web Price $7.35 / each
  • 5/32" Alloy Steel Socket with 3/8" Drive Size and Chrome Finish

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    12A253
    Mfr. Model #
    41207
    5/32" Alloy Steel Socket with 3/8" Drive Siz
    Web Price $13.40 / each
  • 3/8"Drive Metric Chrome Socket Set, Number of Pieces: 14

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    20K460
    Mfr. Model #
    1854
    3/8"Drive Metric Chrome Socket Set, Number of Pieces&#
    Web Price $179.50 / each
  • 2-1/2mm Alloy Steel Socket with 1/4" Drive Size and Chrome Finish

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    20K616
    Mfr. Model #
    44325
    2-1/2mm Alloy Steel Socket with 1/4" Drive Size&#
    Web Price $13.95 / each
  • 24" Steel Breaker Bar with 1/2" Drive Size and Chrome Finish

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    12D282
    Mfr. Model #
    41654
    24" Steel Breaker Bar with 1/2" Drive Size a
    Web Price $108.90 / each
  • Long L-Shaped Metric Black Oxide Hex Key Set, Number of Pieces: 9

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    34NL85
    Mfr. Model #
    19619
    Long L-Shaped Metric Black Oxide Hex Key Set, Number o
    Web Price $26.40 / each
  • 15" Socket Extension with 1/2" Drive Size and Chrome Finish

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    13N728
    Mfr. Model #
    40164
    15" Socket Extension with 1/2" Drive Size and
    Web Price $40.19 / each
  • Hose Pinch Pliers, Automotive, Green, 9 In

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    13P196
    Mfr. Model #
    7602
    Hose Pinch Pliers,Automotive,Green,9 In
    Web Price $33.65 / each
  • Short L-Shaped SAE Black Oxide Ball End Hex Key Set, Number of Pieces: 13

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    21A185
    Mfr. Model #
    19613
    Short L-Shaped SAE Black Oxide Ball End Hex Key Set,&#
    Web Price $60.00 / each
  • 17-5/8" Steel Hand Ratchet with 1/2" Drive Size and Chrome Finish

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    12D277
    Mfr. Model #
    42472
    17-5/8" Steel Hand Ratchet with 1/2" Drive S
    Web Price $122.00 / each
  • Socket Bit, 3/8 in. Dr, 5/16 in. Ball Hex

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    20K772
    Mfr. Model #
    45940
    Socket Bit,3/8 in. Dr,5/16 in. Ball Hex
    Web Price $20.65 / each
  • 19mm Steel Crowfoot Socket Wrench with 3/8" Drive Size and Chrome Finish

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    12A325
    Mfr. Model #
    42319
    19mm Steel Crowfoot Socket Wrench with 3/8" Drive
    Web Price $31.00 / each
  • Short L-Shaped Metric Black Oxide Ball End Hex Key Set, Number of Pieces: 9

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    21A184
    Mfr. Model #
    19609
    Short L-Shaped Metric Black Oxide Ball End Hex Key Set
    Web Price $45.80 / each
  • 24mm Alloy Steel Socket with 1/2" Drive Size and Chrome Finish

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    13N751
    Mfr. Model #
    40324
    24mm Alloy Steel Socket with 1/2" Drive Size and&
    Web Price $15.99 / each
  • 10mm Steel Crowfoot Socket Wrench with 3/8" Drive Size and Chrome Finish

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    12A316
    Mfr. Model #
    42310
    10mm Steel Crowfoot Socket Wrench with 3/8" Drive
    Web Price $25.40 / each
  • Socket Bit, 3/8 in. Dr, 5/16 in. Ball Hex

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    20K652
    Mfr. Model #
    45510
    Socket Bit,3/8 in. Dr,5/16 in. Ball Hex
    Web Price $19.20 / each
  • Socket Bit, 3/8 in. Dr, 8mm Ball Hex

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    20K646
    Mfr. Model #
    45528
    Socket Bit,3/8 in. Dr,8mm Ball Hex
    Web Price $18.80 / each
  • 13/16", Combination Wrench, SAE, Full Polish Finish, Number of Points: 12

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    12C567
    Mfr. Model #
    88426
    13/16", Combination Wrench, SAE, Full Polish Finish, N
    Web Price $42.10 / each
  • 4-3/4" Steel Hand Ratchet with 3/8" Drive Size and Chrome Finish

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    12D264
    Mfr. Model #
    45174
    4-3/4" Steel Hand Ratchet with 3/8" Drive Si
    Web Price $57.95 / each
  • 5", 10", 20" Socket Extension Set with 1/2" Drive Size and Chrome Finish

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    12D283
    Mfr. Model #
    4114
    5", 10", 20" Socket Extension Set with 1/2&q
    Web Price $95.64 / each
  • 1/4" Steel Female Pipe Plug Socket with 3/8" Drive Size and Chrome Finish

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    46C134
    Mfr. Model #
    41438
    1/4" Steel Female Pipe Plug Socket with 3/8"
    Web Price $17.30 / each
  • 10" Adjustable Wrench, Plain Handle, 1-1/8" Jaw Capacity, Steel

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    21A455
    Mfr. Model #
    8010
    10" Adjustable Wrench, Plain Handle, 1-1/8" Jaw C
    Web Price $43.70 / each
  • Combination Wrench Set, SAE, Number of Pieces: 15, Number of Points: 12

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    34NL87
    Mfr. Model #
    36255
    Combination Wrench Set, SAE, Number of Pieces: 15, Num
    Web Price $300.00 / each
  • S2 Steel Socket Bit Set with 3/8" Drive Size and Chrome Finish; Number of Pieces: 12

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    20K470
    Mfr. Model #
    19706
    S2 Steel Socket Bit Set with 3/8" Drive Size
    Web Price $175.31 / each
  • Combination Wrench Set, Metric, Number of Pieces: 15, Number of Points: 12

    Brand
    SK PROFESSIONAL TOOLS
    Item #
    34NL88
    Mfr. Model #
    36265
    Combination Wrench Set, Metric, Number of Pieces: 15,
    Web Price $304.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More