Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Sink Drains

206 results found that include 206 products

Filter Results By

Branch Availability
Item
Type
Material of Construction
Color/Finish
Length (In.)
Pipe Dia. (In.)
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Lavatory/Kitchen Trap Adapter, PVC
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1PPA6
  • Mfr. Model # 1PPA6
  • Trap Adapter, Lavatory/Kitchen, Material of Construction PVC, Color/Finish White/Plastic, Length (In.) 1-5/8,...More

Lavatory Grid Drain, Brass
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 6PB68
  • Mfr. Model # 6PB68
  • Grid Drain, Lavatory, Brass, Chrome Color/Finish, Pipe Dia. 1 1/4 In., For Use With Most Lavatory Sinks, Slip...More

Kitchen Tailpiece, Brass
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1PNP2
  • Mfr. Model # 1PNP2
  • Tailpiece, Kitchen, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With Connecting Drain Trap...More

Straight Flanged Tailpiece, Brass
  • ZURN INDUSTRIES
  • Item # 4WDH7
  • Mfr. Model # Z8969-12-PC
  • Tailpiece, Straight Flanged, Material of Construction Brass, Color/Finish Chrome, Length 12 In., Gauge 17,...More

Lavatory Wall Tube, Brass
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1PNN8
  • Mfr. Model # 1PNN8
  • Wall Tube, Lavatory, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/4 In., For Use With Wall Drain, Slip...More

Low Inlet P Trap, Chrome Plated Zinc
  • ZURN INDUSTRIES
  • Item # 40D765
  • Mfr. Model # ZR365L-PC
  • Low Inlet P Trap, Material of Construction Chrome Plated Zinc, Color/Finish Silver, Length (In.) 12-3/4,...More

Lavatory Extension, Polypropylene
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1PNZ2
  • Mfr. Model # 1PNZ2
  • Extension, Lavatory, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/4 In., For Use With Connecting...More

Twist Handle Waste Valve, Cast Bronze
Kitchen Waste Arm, Brass
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1PNR3
  • Mfr. Model # 1PNR3
  • Waste Arm, Kitchen, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With Center or End Outlet...More

Two Piece Escutcheon, Steel
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1PPE2
  • Mfr. Model # 1PPE2
  • Escutcheon, Two Piece, Material of Construction Steel, Color/Finish Natural Color, Length (In.) -, Gauge -,...More

Threaded One End Tailpiece, Brass
  • ZURN INDUSTRIES
  • Item # 4WDH3
  • Mfr. Model # Z8966-12-PC
  • Tailpiece, Threaded One End, Material of Construction Brass, Color/Finish Chrome, Length 12 In., Gauge 17,...More

Wall Bend, Cast Brass
  • ZURN INDUSTRIES
  • Item # 4WDH1
  • Mfr. Model # Z8962-15-PC
  • Wall Bend, Material of Construction Cast Brass, Color/Finish Chrome, Length 15 In., Gauge 17, Pipe Dia. 1 1/2...More

Lavatory J-Bend, Brass
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1PNL8
  • Mfr. Model # 1PNL8
  • J-Bend, Lavatory, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/4 In., For Use With Wall or Floor Drain...More

Kitchen Waste Arm, Brass
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1PNR2
  • Mfr. Model # 1PNR2
  • Waste Arm, Kitchen, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With Center or End Outlet...More

Kitchen J-Bend, Brass
  • ZURN INDUSTRIES
  • Item # 48RY02
  • Mfr. Model # ZR365-PC
  • J-Bend, Kitchen, Material of Construction Brass, Color/Finish Chrome, Length (In.) 12-1/2, Gauge 17, Drain...More

Drain Pop Up Assembly, Brass
  • KISSLER & CO
  • Item # 23YV96
  • Mfr. Model # 08-1004
  • Drain Pop Up Assembly, Material of Construction Brass, Color/Finish Chrome, Length (In.) 8, Gauge 20, Drain...More

Twist Drain, Brass
  • DOMINION FAUCETS
  • Item # 40XC35
  • Mfr. Model # 59-0001
  • Drain, Twist, Material of Construction Brass, Color/Finish Chrome, Length (In.) 5, Drain Material...More

Kitchen Tailpiece, Polypropylene
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1PNY9
  • Mfr. Model # 1PNY9
  • Tailpiece, Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 In., For Use With Connecting...More

Kitchen J-Bend, Brass
  • ZURN INDUSTRIES
  • Item # 48RX97
  • Mfr. Model # ZR361-PC
  • J-Bend, Kitchen, Material of Construction Brass, Color/Finish Chrome, Length (In.) 11-1/4, Gauge 17, Drain...More

Kitchen J-Bend, Brass
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1PNN3
  • Mfr. Model # 1PNN3
  • J-Bend w/Elbow, Kitchen, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With Wall or Floor...More

Lavatory/Kitchen Trap Adapter, Polypropylene
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1PPA7
  • Mfr. Model # 1PPA7
  • Trap Adapter, Lavatory/Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 x 1 1/4 In., For...More

Automatic Trap Vent, Polypropylene
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1PPA8
  • Mfr. Model # 1PPA8
  • Trap Vent, Automatic, Polypropylene, Black/Plastic Color/Finish, Pipe Dia. 1 1/2 In., MIP Connection

Dishwasher Tailpiece, Polypropylene
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1PPA9
  • Mfr. Model # 1PPA9
  • Tailpiece, Dishwasher, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 In., For Use With...More

Lavatory Extension, Brass
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1PNT2
  • Mfr. Model # 1PNT2
  • Extension, Lavatory, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/4 In., For Use With Connecting Threaded...More

Low Inlet P Trap, Chrome Plated Zinc
  • ZURN INDUSTRIES
  • Item # 40D764
  • Mfr. Model # ZR361L-PC
  • Low Inlet P Trap, Material of Construction Chrome Plated Zinc, Color/Finish Silver, Length (In.) 11-5/8,...More

Floor Floor Sink Top Grate, PVC
  • OATEY
  • Item # 39AT75
  • Mfr. Model # 42753
  • Floor Sink Top Grate, Floor, Material of Construction PVC, Color/Finish White, Length (in.) 9-3/16, Grid...More

Lever Drain, Brass
Floor Sink, Cast Iron and Porcelain Enamel
  • ZURN INDUSTRIES
  • Item # 6CUP7
  • Mfr. Model # FD2375-NH3
  • Floor Sink, 3 Pipe Dia. (In.), 6 Height (In.), 12 Length (In.), Floor Sink, 3 Pipe Dia. (In.), 6 Height...More

Drain Lift Rod Assembly, Steel
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1PPH9
  • Mfr. Model # 1PPH9
  • Drains, Lift Rod Assembly, Steel Material of Construction, Chrome Color/Finish, For Use With Pop-Up Drains,...More

Lavatory Waste Connector, Brass
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1PNU9
  • Mfr. Model # 1PNU9
  • Waste Connector, Lavatory, Brass, Chrome/Brass Color/Finish, Pipe Dia 1 1/2 x 1 1/4 In, For Use With...More

Drain Pop-Up Assembly, Brass
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 6PB69
  • Mfr. Model # 6PB69
  • Drain Assembly, Material of Construction Brass, Color/Finish Chrome, For Use With Most Lavatory Faucets

Dishwasher Tailpiece, Brass
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1PNV1
  • Mfr. Model # 1PNV1
  • Tailpiece, Dishwasher, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With Connecting...More

Results per page:  16 | 32 | 48

Sink drains from Grainger can work with all types of bathroom and kitchen faucets. Choose an S-trap for floor or vertical drains in chrome, brass or plastic models. For horizontal drains that come out of the wall, a P-trap can easily connect with simple hand tightening. Some models come with a cleanout valve, which is on the underside of the trap and can be unscrewed easily to enable you to remove clogs.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More