Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Sieve Shakers

40 results found that include 40 products

Durable sieve shakers from Grainger can handle a variety of sieve sizes to help wash, sift, strain, sort and size aggregates and other dry materials. Use a wet/dry shaker to help efficiently and cost effectively handle wet sieving. Mount this vibrating unit on top of a bucket, over a sink or a standard sieve pan. Analog and digital sieve shaker and motorized laboratory shaker units offer 1/4 and 1/3 HP motors to help vibrate materials for up to 99 min. Shop Grainger for sieve shakers today.Close

Filter Results By

Results per page:  16 | 32 | 48
Motorized Sieve Shaker
  • HUMBOLDT
  • Item # 5DPL6
  • Mfr. Model # 5DPL6
  • Motorized Sieve Shaker, Sieve Diameter 3 In., 5 In. or 8 In., Number of Full Size Sieves 16 @3 In., 12 @ 5...More

Sieve Shaker Conversion Kit
  • ADVANTECH
  • Item # 16Y906
  • Mfr. Model # PA8
  • Sieve Shaker Conversion Kit,Power Required,Manufacturers Warranty Length 1 Year,Sieve Diameter 8,Special...More

8 Test Sieve Shaker,110 VAC,60 Hz
  • ADVANTECH
  • Item # 16Y898
  • Mfr. Model # DT168
  • 8 Test Sieve Shaker,110 VAC,60 HzPower Required,Timer Type Digital,1/4 HP,Includes Rubber\Cork Hammer Plug...More

Sieve Shaker,8 In,110VAC,60 Hz,Digital
  • ENDECOTTS
  • Item # 22FP46
  • Mfr. Model # D200
  • Sieve Shaker, Sieve Diameter 8 In, Number of Full Size Sieves 8, Number of Half Size Sieves 18, Timer Range...More

Sieve Shaker,8 In,110VAC,60 Hz,Analog
  • ENDECOTTS
  • Item # 22FP50
  • Mfr. Model # M200
  • Sieve Shaker, Sieve Diameter 8 In, Number of Full Size Sieves 8, Number of Half Size Sieves 14, Timer Range 1...More

8 Test Sieve Shaker,110 VAC,60 Hz
  • ADVANTECH
  • Item # 16Y908
  • Mfr. Model # MeinII
  • 8 Test Sieve Shaker,110 VAC,60 HzPower Required,Timer Type Mechanical,Electromagnetic HP,Includes Power Cord...More

Sonic Sifter Separator,220VAC,60 Hz
  • ADVANTECH
  • Item # 40PR31
  • Mfr. Model # L3P-26
  • Sonic Sifter Separator, Sieve Diameter 3 In., Number of Full Size Sieves 6, Number of Intermediate Size...More

Sonic Sifter Separator,110VAC,60 Hz
  • ADVANTECH
  • Item # 40PR25
  • Mfr. Model # L3P
  • Sonic Sifter Separator, Sieve Diameter 3 In., Number of Full Size Sieves 6, Number of Intermediate Size...More

Sonic Sifter Separator,110VAC,50 Hz
  • ADVANTECH
  • Item # 40PR69
  • Mfr. Model # L3P-15
  • Sonic Sifter Separator, Sieve Diameter 3 In., Number of Full Size Sieves 6, Number of Intermediate Size...More

Sonic Sifter Separator,220VAC,50 Hz
  • ADVANTECH
  • Item # 40PR43
  • Mfr. Model # L3P-25
  • Sonic Sifter Separator, Sieve Diameter 3 In., Number of Full Size Sieves 6, Number of Intermediate Size...More

8 Test Sieve Shaker,110 VAC,50 Hz
  • ADVANTECH
  • Item # 16Y899
  • Mfr. Model # DT158
  • 8 Test Sieve Shaker,110 VAC,50 HzPower Required,Timer Type Digital,1/4 HP,Includes Rubber\Cork Hammer Plug...More

Ro-Tap Motorized Sieve Shaker
  • HUMBOLDT
  • Item # 5DPL5
  • Mfr. Model # 5DPL5
  • Ro-Tap Motorized Sieve Shaker, Sieve Diameter 12", Number of Full Size Sieves 4, Number of Intermediate Size...More

8 Test Sieve Shaker,220 VAC,50 Hz
  • ADVANTECH
  • Item # 16Y901
  • Mfr. Model # DT258
  • 8 Test Sieve Shaker,220 VAC,50 HzPower Required,Timer Type Digital,1/4 HP,Includes Rubber\Cork Hammer Plug...More

8 Test Sieve Shaker,220 VAC,60 Hz
  • ADVANTECH
  • Item # 16Y902
  • Mfr. Model # DT268
  • 8 Test Sieve Shaker,220 VAC,60 HzPower Required,Timer Type Digital,1/4 HP,Includes Rubber\Cork Hammer Plug...More

12 Test Sieve Shaker,110 VAC,60 Hz
  • ADVANTECH
  • Item # 16Y903
  • Mfr. Model # DT1612
  • 12 Test Sieve Shaker,110 VAC,60 HzPower Required,Timer Type Digital,1/4 HP,Includes Rubber\Cork Hammer Plug...More

Sieve Shaker,12 In,220VAC,50 Hz,Analog
  • ENDECOTTS
  • Item # 22FP53
  • Mfr. Model # EFL
  • Sieve Shaker, Sieve Diameter 12 In, Number of Full Size Sieves 6, Number of Intermediate Size Sieves 10,...More

12 Test Sieve Shaker,220 VAC,60 Hz
  • ADVANTECH
  • Item # 16Y904
  • Mfr. Model # DT2612
  • 12 Test Sieve Shaker,220 VAC,60 HzPower Required,Timer Type Digital,1/4 HP,Includes Rubber\Cork Hammer Plug...More

Sieve Shaker,8 In,220VAC,50 Hz,Analog
  • ENDECOTTS
  • Item # 22FP51
  • Mfr. Model # M200
  • Sieve Shaker, Sieve Diameter 8 In, Number of Full Size Sieves 8, Number of Half Size Sieves 14, Timer Range 1...More

Sieve Shaker,220 VAC,50 Hz
  • ADVANTECH
  • Item # 16Y905
  • Mfr. Model # DT2512
  • Sieve Shaker,220 VAC,50 HzPower Required,Timer Type Digital,1/4 HP,Includes Rubber\Cork Hammer Plug And Power...More

Sieve Shaker,12 In,110VAC,60 Hz,Analog
  • ENDECOTTS
  • Item # 22FP52
  • Mfr. Model # EFL
  • Sieve Shaker, Sieve Diameter 12 In, Number of Full Size Sieves 6, Number of Intermediate Size Sieves 10,...More

Hand-Operated Sieve Shaker
  • HUMBOLDT
  • Item # 5DPL2
  • Mfr. Model # 5DPL2
  • Hand-Operated Sieve Shaker, Number of Full Size Sieves 16 @3", 12 @ 5" or 10 @8", Number of Half Size Sieves...More

Sieve Shaker,8 In,220VAC,50 Hz,Digital
  • ENDECOTTS
  • Item # 22FP47
  • Mfr. Model # D200
  • Sieve Shaker, Sieve Diameter 8 In, Number of Full Size Sieves 8, Number of Half Size Sieves 18, Timer Range...More

Laboratory Screener
Vibratory Jogger,110V,12 x 12 In
Ultrasonic Sieve
Vibratory Jogger,220V,12 x 12 In
Laboratory Screener
Vibratory Jogger,110V,15 x 15 In
Motorized Laboratory Sifter
  • HUMBOLDT
  • Item # 5DPL3
  • Mfr. Model # 5DPL3
  • Motorized Laboratory Sifter, Sieve Diameter 8" or 12", Number of Full Size Sieves 10 @ 8" or 6 @12", Timer...More

Laboratory Screener
Ultrasonic Sieve
VibratoryPortable Screener
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More