Skip Content

Side Cabinets

9 results found that include 50 products

Choose a tool cabinet with side drawers from Grainger to help customize and organize your shop or workstation. Tool cabinets and chests are available with up to 12 durable drawers that glide smoothly on ball bearing drawer slides. Locking systems help keep everything secure, and drawer liners are included to help guard against scratches on your tools and the drawer finish. Find tool chests in stainless steel or high-gloss painted steel in more than 10 colors. Some cabinets include removable trays that can hold the tools you use most often. You can combine as many tool storage components as you need to hold your tools, nuts and bolts and other essential supplies.Close

Filter Results By

Branch Availability
Item
Tool Box Duty Rating
Width
Depth
Height
Number of Drawers
Color
Drawer Color
Drawer Capacity
Drawer Slides
Finish
Series
Brand
Price
Shop By

Viewing as

List Table
  • Standard Duty Side Cabinets
    • TM

      Grainger Choice

    • WESTWARD
    • Multiple product options available

      Designed for use on the side of a rolling cabinet, these side cabinets offer storage, portability, and make grabbing a hand tool easy. The quick lock and auto return features of the cabinet are for added safety to prevent unwanted or accidental opening of drawers while in transit. Standard duty chests are a fair alternative to heavy duty chests. This cabinet is ideal for professional mechanics, and garage owners interested in storing and organizing tools and parts.

      Multiple product options available

  • Heavy Duty Tool Lockers
    • Multiple product options available

      Mobile-Shop tool chest provides outstanding security for your tools and personal items. It can be fastened to the floor or wall, and locked quickly and securely with the included padlock. Heavy duty design is ideal for intensive use.

      Multiple product options available

  • Heavy Duty Side Cabinets
    • Multiple product options available

      Designed for use on the side of a rolling cabinet, these side cabinets offer storage, portability, and make grabbing a hand tool easy. These cabinets have a construction and a heavy load capacity to extend product life.

      Multiple product options available

  • Tan Standard Duty Tool Locker, 49-1/2" H X 23-5&#
    Standard Duty Tool Lockers
    • MOBILE SHOP
    • Tool lockers are great for mounting to the side of a rolling cabinet to keep your tools organized and secure. Efficient, ready-to-work systems are designed specifically for professional maintenance engineers. Standard duty lockers are a fair alternative to heavy duty lockers.

    • Item # 4HFZ7
    • Mfr. Model # MS-ECL
    • Tool Locker, Standard Duty, Width 23-5/8 In., Depth 28-3/4 In., Height 49-1/2 In., Number of Drawers 0, Tan,...More

  • Industrial Premium Side Cabinets
    • PROTO
    • Multiple product options available

      Premium side cabinets feature fully extending recessed drawer pulls made of brushed aluminum for added drawer rigidity. Adjustable drawer detents ensure drawers stay shut when box is locked. Your tools remain secure with heavy-duty locks with tubular key.

      Multiple product options available

  • Black Light Duty Side Cabinet, 45-1/4" H X 30-1&#
    Light Duty Side Cabinets
    • SWIVEL PRO SERIES
    • Designed for use on the side of a rolling cabinet, these side cabinets offer storage, portability, and a tamperproof lock system for security. Cabinets easily open and close with one hand to provide full access to the contents. Light duty chests are designed to handle moderate use and stress.

    • Item # 26X205
    • Mfr. Model # PRO904505
    • Side Cabinet, Pro 90 Series, Light Duty, Width 30-1/4 In., Depth 24-1/4 In., Height 45-1/4 In., Number of...More

  • Heavy Duty Side Lockers
    • KENNEDY
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Black Heavy Duty Corner Cabinet, 60" H X 48"
    Heavy Duty Corner Cabinets
    • SWIVEL PRO SERIES
    • Designed for use on the side of a rolling cabinet, these side cabinets offer storage, portability, and make grabbing a hand tool easy. No ball bearings or drawer slides to wear out. Tamperproof lock system. Outswinging drawers each have a single strong, greasable hinge that isn't affected by dirt or dust and won't bind, even under load. They easily open and close with one hand to provide full access to contents.

    • Item # 26X202
    • Mfr. Model # PRO506011
    • Corner Cabinet, Pro 50 Series, Heavy Duty, Width 48 In., Depth 27 In., Height 60 In., Number of Drawers 11,...More

  • Black Standard Duty Corner Cabinet, 30-1/4" H X 1
    Standard Duty Corner Cabinets
    • SWIVEL PRO SERIES
    • Designed for use on the side of a rolling cabinet, these side cabinets offer storage, portability, and a tamperproof lock system for security. Cabinets easily open and close with one hand to provide full access to the contents. Standard duty chests are a fair alternative to heavy duty chests.

    • Item # 26X203
    • Mfr. Model # PRO513009
    • Corner Cabinet, Pro 51 Series, Standard Duty, Width 12-3/8 In., Depth 12-3/8 In., Height 30-1/4 In., Number...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More