Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Shutter Motors

15 Results Found that Include 15 Products

Results per page:  16 | 32 | 48
Ceiling Shutter Motor Pack
  • TM

    Grainger Choice

  • DAYTON
  • Ceiling Shutter Motor Pack Ceiling Shutter Motor Pack
  • Shutter Motor, Voltage 120/240, 60 Hz, 1 Phase, Amps .20/.14, Height (In.) 8-1/2, Width (In.) 4-1/2, Depth (In.) 7-1/4, Horizontal Mounting Position, For Use With Ceiling Shutters, Includes Installation Hardware

  • Item # 24N066
  • Mfr. Model # 24N066
  • Shutter Motor, Voltage 120/240, 60 Hz, 1 Phase, Amps .20/.14, Height (In.) 8-1/2, Width (In.) 4-1/2, Depth...More

Single Panel Wall Shutter Motor Pack
  • TM

    Grainger Choice

  • DAYTON
  • Single Panel Wall Shutter Motor Pack Single Panel Wall Shutter Motor Pack
  • Shutter Motor, Voltage 100-240, 50/60 Hz, 1 Phase, Amps 2.0/1.3, Height (In.) 6-3/4, Width (In.) 4, Depth (In.) 4-3/4, Vertical Mounting Position, For Use With Single Panel Wall Shutters, Includes Installation Hardware

  • Item # 24N064
  • Mfr. Model # 24N064
  • Shutter Motor, Voltage 100-240, 50/60 Hz, 1 Phase, Amps 2.0/1.3, Height (In.) 6-3/4, Width (In.) 4, Depth...More

Shutter Motor,24 Volt
  • TM

    Grainger Choice

  • DAYTON
  • Shutter Motor, 24 Volt Shutter Motor,24 Volt
  • Shutter Motor, Voltage 24, 60 Hz, Single Phase, Amps 1.02, Height 8 In, Width 4 1/2 In, Depth 7 1/4 In, Vertical Mounting Position, For Use With All Dayton Backdraft Damers, Includes Mounting Bracket, Linkage and 6 In Leads With Junction Box

  • Item # 2FTX6
  • Mfr. Model # 2FTX6
  • Shutter Motor, Voltage 24, 60 Hz, Single Phase, Amps 1.02, Height 8 In, Width 4 1/2 In, Depth 7 1/4 In,...More

Shutter Motor
  • TM

    Grainger Choice

  • DAYTON
  • Shutter Motor Shutter Motor
  • Shutter Motor, For User With Dayton Double Panel Wall Shutters From 54 In to 60 In, 100-240 Volts

  • Item # 4C885
  • Mfr. Model # 4C885
  • Shutter Motor, For User With Dayton Double Panel Wall Shutters From 54 In to 60 In, 100-240 Volts

Double Panel Wall Shutter Motor Pack
  • TM

    Grainger Choice

  • DAYTON
  • Double Panel Wall Shutter Motor Pack Double Panel Wall Shutter Motor Pack
  • Shutter Motor, Voltage 100-240, 50/60 Hz, 1 Phase, Amps 2.0/1.3, Height (In.) 6-1/2, Width (In.) 4, Depth (In.) 6-1/4, Vertical Mounting Position, For Use With Double Panel Wall Shutters, Includes Installation Hardware

  • Item # 24N065
  • Mfr. Model # 24N065
  • Shutter Motor, Voltage 100-240, 50/60 Hz, 1 Phase, Amps 2.0/1.3, Height (In.) 6-1/2, Width (In.) 4, Depth...More

Actuator Motor,100-240 V
  • TM

    Grainger Choice

  • DAYTON
  • Actuator Motor, 100-240 V Actuator Motor,100-240 V
  • Actuator Motor, Voltage 100 to 240, 50/60 Hz, 1 Phase, Amps 3.0/1.5, Height (In.) 10, Width (In.) 4, Depth (In.) 5, Vertical Mounting Position, For Use With 12 In. to 48 In. Dayton Combination Louver Dampers, Includes Mounting Bracket, Linkage and 36 In. Leads With Junction Box

  • Item # 5NKP0
  • Mfr. Model # 5NKP0
  • Actuator Motor, Voltage 100 to 240, 50/60 Hz, 1 Phase, Amps 3.0/1.5, Height (In.) 10, Width (In.) 4, Depth...More

Pull Chain Kit,Single Panel Shutters
  • TM

    Grainger Choice

  • DAYTON
  • Pull Chain Kit, Single Panel Shutters Pull Chain Kit,Single Panel Shutters
  • Pull Chain Kit, Vertical Mounting Position, For Use With Dayton Single Panel Exhaust Shutters, Includes 4 Feet of Pull Chain

  • Item # 2FTW3
  • Mfr. Model # 2FTW3
  • Pull Chain Kit, Vertical Mounting Position, For Use With Dayton Single Panel Exhaust Shutters, Includes 4...More

Shutter Motor,For 10 to 36 In Shutters
  • TM

    Grainger Choice

  • DAYTON
  • Shutter Motor, For 10 to 36 In Shutters Shutter Motor,For 10 to 36 In Shutters
  • Shutter Motor, Width (In.) 4, Vertical Mounting Position, For Use With High Velocity Single Panel Exhaust Shutters 10 In. to 36 In.

  • Item # 45C683
  • Mfr. Model # 45C683
  • Shutter Motor, Width (In.) 4, Vertical Mounting Position, For Use With High Velocity Single Panel Exhaust...More

Shutter Motor,For 36 to 48In Shutters
  • TM

    Grainger Choice

  • DAYTON
  • Shutter Motor, For 36 to 48In Shutters Shutter Motor,For 36 to 48In Shutters
  • Shutter Motor, Length (In.) 6-1/2, Width (In.) 4, Mounting Hole Size (In.) 9/32, Max. Velocity (FPM) 3000, Vertical Mounting Position, For Use With High Velocity Double Panel Exhaust Shutters 36 In. to 48 In.

  • Item # 45C664
  • Mfr. Model # 45C664
  • Shutter Motor, Length (In.) 6-1/2, Width (In.) 4, Mounting Hole Size (In.) 9/32, Max. Velocity (FPM) 3000,...More

MotorPack, 24 to 240, Vertical, 50/60hz
  • TM

    Grainger Choice

  • DAYTON
  • MotorPack, 24 to 240, Vertical, 50/60hz MotorPack, 24 to 240, Vertical, 50/60hz
  • MotorPack, Voltage 24 to 240, 50/60 Hz, 1 Phase, Amps 6.0/2.5, Height (In.) 10-3/4, Width (In.) 4-1/2, Depth (In.) 7-1/2, Vertical Mounting Position, For Use With Combination Louver Damper, Includes Actuator, Mounting Bracket, Linkage and 36in Leads

  • Item # 20XG62
  • Mfr. Model # 20XG62
  • MotorPack, Voltage 24 to 240, 50/60 Hz, 1 Phase, Amps 6.0/2.5, Height (In.) 10-3/4, Width (In.) 4-1/2, Depth...More

Shutter Motor,208 Volt
  • TM

    Grainger Choice

  • DAYTON
  • Shutter Motor, 208 Volt Shutter Motor,208 Volt
  • Shutter Motor, Voltage 208, 60 Hz, Single Phase, Amps 0.11, Height 8 In, Width 4 1/2 In, Depth 7 1/4 In, Vertical Mounting Position, For Use With All Dayton Backdraft Damers, Includes Mounting Bracket, Linkage and 6 In Leads With Junction Box

  • Item # 2FTV1
  • Mfr. Model # 2FTV1
  • Shutter Motor, Voltage 208, 60 Hz, Single Phase, Amps 0.11, Height 8 In, Width 4 1/2 In, Depth 7 1/4 In,...More

Shutter Motor,460 Volt
  • TM

    Grainger Choice

  • DAYTON
  • Shutter Motor, 460 Volt Shutter Motor,460 Volt
  • Shutter Motor, Voltage 460, 60 Hz, Single Phase, Amps 0.11, Height 8 In, Width 4 1/2 In, Depth 7 1/4 In, Vertical Mounting Position, For Use With All Dayton Backdraft Damers, Includes Mounting Bracket, Linkage and 6 In Leads With Junction Box

  • Item # 2FTW4
  • Mfr. Model # 2FTW4
  • Shutter Motor, Voltage 460, 60 Hz, Single Phase, Amps 0.11, Height 8 In, Width 4 1/2 In, Depth 7 1/4 In,...More

Pull Chain Kit,Double Pannel Shutters
  • TM

    Grainger Choice

  • DAYTON
  • Pull Chain Kit, Double Pannel Shutters Pull Chain Kit,Double Pannel Shutters
  • Pull Chain Kit, Vertical Mounting Position, For Use With Dayton Double Panel Exhaust Shutters, Includes 4 Feet of Pull Chain

  • Item # 2FTY2
  • Mfr. Model # 2FTY2
  • Pull Chain Kit, Vertical Mounting Position, For Use With Dayton Double Panel Exhaust Shutters, Includes 4...More

Shutter Motor,For 49 to 60 In Shutters
  • TM

    Grainger Choice

  • DAYTON
  • Shutter Motor, For 49 to 60 In Shutters Shutter Motor,For 49 to 60 In Shutters
  • Shutter Motor, Length (In.) 6-1/4, Width (In.) 3Mounting Hole Size (In.) 9/32, Max. Velocity (FPM) 3000, Vertical Mounting Position, For Use With High Velocity Double Panel Exhaust Shutters 49 In. to 60 In.

  • Item # 45C665
  • Mfr. Model # 45C665
  • Shutter Motor, Length (In.) 6-1/4, Width (In.) 3Mounting Hole Size (In.) 9/32, Max. Velocity (FPM) 3000,...More

Shutter Motor,277 Volt
  • TM

    Grainger Choice

  • DAYTON
  • Shutter Motor, 277 Volt Shutter Motor,277 Volt
  • Shutter Motor, Voltage 277, 60 Hz, Single Phase, Amps 0.12, Height 8 In, Width 4 1/2 In, Depth 7 1/4 In, Vertical Mounting Position, For Use With All Dayton Backdraft Damers, Includes Mounting Bracket, Linkage and 6 In Leads With Junction Box

  • Item # 2FTV3
  • Mfr. Model # 2FTV3
  • Shutter Motor, Voltage 277, 60 Hz, Single Phase, Amps 0.12, Height 8 In, Width 4 1/2 In, Depth 7 1/4 In,...More

Results per page:  16 | 32 | 48

Help achieve proper ventilation with a wall exhaust shutter motor from Grainger for your single-panel or double-panel exhaust shutters. Exhaust shutter motors for single-panel wall shutters mount vertically and help relieve the starting load on the fan motor. This product includes 6" leads with junction box. Shutter motors for double-panel wall shutters also mount vertically and include 6” leads with junction box. Choose the size you need for your single-panel or double-panel exhaust shutters. Shop Grainger today for a dependable exhaust shutter motor!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More