Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Type
Material of Construction
Connection (In.)
Max. Flow
Brand
Price
Shop By
Ratings

Shower Heads and Shower Head Kits

326 Results Found that Include 326 Products

Results per page:  16 | 32 | 48
Metal Diverter Tub Spout
  • KISSLER & CO
  • Metal Diverter Tub Spout Metal Diverter Tub Spout
  • Item # 31XJ49
  • Mfr. Model # 82-0011
  • Tub Spout, Diverter, Color/Finish Chrome, Material of Construction Metal, Connection (In.) 1/2 IPS, Diverter...More

Plastic Handheld Shower Head w/Anti-Microbial Coating, 2.5
Brass Adjustable Shower Head, 2.5 gpm
Plastic Handheld Shower Head, 2.5 gpm
  • TM

    Grainger Choice

  • TRIDENT
  • Plastic Handheld Shower Head, 2.5 gpm Plastic Handheld Shower Head, 2.5 gpm
  • Item # 6PB95
  • Mfr. Model # 6PB95
  • Showerhead, Handheld, Color/Finish White, Material of Construction Plastic, Connection 1/2 MIPS In, Max. Flow...More

Brass Wall Mount Shower Head, 2.5 gpm
  • TM

    Grainger Choice

  • TRIDENT
  • Brass Wall Mount Shower Head, 2.5 gpm Brass Wall Mount Shower Head, 2.5 gpm
  • Item # 6PB81
  • Mfr. Model # 6PB81
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Brass, Connection 1/2 MIPS In,...More

Plastic Handheld w/Shutoff Shower Head w/Anti-Microbial Coa
Plastic Wall Mount Shower Head, 2.0 GPM
  • SPEAKMAN
  • Plastic Wall Mount Shower Head, 2.0 GPM Plastic Wall Mount Shower Head, 2.0 GPM
  • Item # 22FD77
  • Mfr. Model # S-2005-H-E2
  • Showerhead, Type Wall Mount, Color/Finish Polished Chrome, Material of Construction Plastic, Face Dia. (In.)...More

Plastic Rainfall Shower Head
Metal/Plastic Water Saving Two Function Water Saving 3-Func
Brass and Chrome Self Cleaning Shower Head, 1.5 gpm
Brass Adjustable Shower Head, 2.5 gpm
Brass Wall Mount Shower Head, 2.5 gpm
  • TM

    Grainger Choice

  • TRIDENT
  • Brass Wall Mount Shower Head, 2.5 gpm Brass Wall Mount Shower Head, 2.5 gpm
  • Item # 6PB85
  • Mfr. Model # 6PB85
  • Showerhead, Wall Mount, Handle Type -, Handle Finish -, Color/Finish Chrome Plated, Material of Construction...More

Brass Wall Mount/Low Flow Shower Head, 1.75 GPM
  • SPEAKMAN
  • Brass Wall Mount/Low Flow Shower Head, 1.75 GPM Brass Wall Mount/Low Flow Shower Head, 1.75 GPM
  • Item # 2WLN7
  • Mfr. Model # S-2253-E175
  • Showerhead, Wall Mount/Low Flow, Handle Type Spray Adjusting T-Handle, Handle Finish Chrome, Color/Finish...More

Metal And Plastic Water Saving Single Function Showerhead,
Metal Wall Mount Shower Head, 2.5 gpm
  • KOHLER
  • Metal Wall Mount Shower Head, 2.5 gpm Metal Wall Mount Shower Head, 2.5 gpm
  • Item # 46Y255
  • Mfr. Model # 10284-CP
  • Showerhead, Type Wall Mount, Color/Finish Chrome, Material of Construction Metal, Face Dia. (In.) 6 In,...More

Plastic Wall Mount Shower Head, 2.5 gpm
  • TM

    Grainger Choice

  • TRIDENT
  • Plastic Wall Mount Shower Head, 2.5 gpm Plastic Wall Mount Shower Head, 2.5 gpm
  • Item # 6PB92
  • Mfr. Model # 6PB92
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Plastic, Connection 1/2 MIPS In,...More

Plastic Handheld Shower Head, 2.5 gpm
  • TM

    Grainger Choice

  • TRIDENT
  • Plastic Handheld Shower Head, 2.5 gpm Plastic Handheld Shower Head, 2.5 gpm
  • Item # 6PB96
  • Mfr. Model # 6PB96
  • Showerhead, Handheld, Color/Finish Chrome Plated, Material of Construction Plastic, Connection 1/2 MIPS In,...More

Plastic Wall Mount Shower Head, 2.5 gpm
  • TM

    Grainger Choice

  • TRIDENT
  • Plastic Wall Mount Shower Head, 2.5 gpm Plastic Wall Mount Shower Head, 2.5 gpm
  • Item # 6PB76
  • Mfr. Model # 6PB76
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Plastic, Connection 1/2 MIPS In,...More

Plastic Wall Mount Shower Head, 2.5 gpm
  • TM

    Grainger Choice

  • TRIDENT
  • Plastic Wall Mount Shower Head, 2.5 gpm Plastic Wall Mount Shower Head, 2.5 gpm
  • Item # 6PB77
  • Mfr. Model # 6PB77
  • Showerhead, Wall Mount, Color/Finish White, Material of Construction Plastic, Connection 1/2 MIPS In, Max....More

Plastic Handheld Shower Head, 1.5 gpm
Chrome Wall Mount Shower Head, 2.5 GPM
  • SPEAKMAN
  • Chrome Wall Mount Shower Head, 2.5 GPM Chrome Wall Mount Shower Head, 2.5 GPM
  • Item # 2WLN5
  • Mfr. Model # S-2005-HB
  • Showerhead, Wall Mount, Handle Type Spray Adjusting T-Handle, Handle Finish Chrome, Color/Finish Chrome...More

Brass/Galvanized Steel Exposed Wall Mount Exposed Shower, 2
Metal Wall Mount/Hand Held Sprayhose
  • KOHLER
  • Metal Wall Mount/Hand Held Sprayhose Metal Wall Mount/Hand Held Sprayhose
  • Item # 46Y253
  • Mfr. Model # 9514-CP
  • Sprayhose, Type Wall Mount/Hand Held, Color/Finish Chrome, Material of Construction Metal, Connection (In.)...More

Brass Wall Mount Shower Head, 2.0 gpm
  • TM

    Grainger Choice

  • TRIDENT
  • Brass Wall Mount Shower Head, 2.0 gpm Brass Wall Mount Shower Head, 2.0 gpm
  • Item # 22JN59
  • Mfr. Model # 22JN59
  • Shower Head, Wall Mount, Handle Type Spray Adjusting T-Handle, Handle Finish Polished Chrome, Color/Finish...More

Plastic Wall Mount Shower Head, 2.5 gpm
  • TM

    Grainger Choice

  • TRIDENT
  • Plastic Wall Mount Shower Head, 2.5 gpm Plastic Wall Mount Shower Head, 2.5 gpm
  • Item # 6PB90
  • Mfr. Model # 6PB90
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Plastic, Connection 1/2 MIPS In,...More

Brass, Plastic Fixed Shower Head, 2.5 GPM
  • SPEAKMAN
  • Brass, Plastic Fixed Shower Head, 2.5 GPM Brass, Plastic Fixed Shower Head, 2.5 GPM
  • Item # 6MPG0
  • Mfr. Model # S-2252
  • Showerhead, Fixed, Handle Type Lever, Handle Finish Polished Chrome, Color/Finish Polished Chrome, Material...More

3-Function Shower Head, 1.75 gpm
  • MOEN
  • 3-Function Shower Head, 1.75 gpm 3-Function Shower Head, 1.75 gpm
  • Item # 4NEF1
  • Mfr. Model # 3233EP
  • Showerhead, 3-Function, Color/Finish Chrome, Face Dia 4 In, 1/2 In IPS Connection, Max Flow 1.75 GPM,...More

Brass Wall Mount Shower Head, 2.5 gpm
  • TM

    Grainger Choice

  • TRIDENT
  • Brass Wall Mount Shower Head, 2.5 gpm Brass Wall Mount Shower Head, 2.5 gpm
  • Item # 22JN60
  • Mfr. Model # 22JN60
  • Shower Head, Wall Mount, Handle Finish Polished Chrome, Color/Finish Polished Chrome, Material of...More

Brass   Tub And Shower Faucet, 2.5 gpm
  • TM

    Grainger Choice

  • TRIDENT
  • Brass Tub And Shower Faucet, 2.5 gpm Brass Tub And Shower Faucet, 2.5 gpm
  • Item # 6PB40
  • Mfr. Model # 6PB40
  • Tub And Shower Faucet, Handle Type 1H Lever Or Knob, Handle Finish Nickel or Acrylic, Color/Finish Brushed...More

Brass Wall Mount Shower Head, 2.5 gpm
  • TM

    Grainger Choice

  • TRIDENT
  • Brass Wall Mount Shower Head, 2.5 gpm Brass Wall Mount Shower Head, 2.5 gpm
  • Item # 6PB84
  • Mfr. Model # 6PB84
  • Showerhead, Wall Mount, Handle Type -, Handle Finish -, Color/Finish Chrome Plated, Material of Construction...More

Brass Wall Mount Shower Head, 2.5 gpm
  • TM

    Grainger Choice

  • TRIDENT
  • Brass Wall Mount Shower Head, 2.5 gpm Brass Wall Mount Shower Head, 2.5 gpm
  • Item # 6PB86
  • Mfr. Model # 6PB86
  • Showerhead, Wall Mount, Handle Type -, Handle Finish -, Color/Finish Chrome Plated, Material of Construction...More

Plastic Handheld Shower Head, 2.5 gpm
  • TM

    Grainger Choice

  • TRIDENT
  • Plastic Handheld Shower Head, 2.5 gpm Plastic Handheld Shower Head, 2.5 gpm
  • Item # 6PB94
  • Mfr. Model # 6PB94
  • Showerhead, Handheld, Color/Finish White, Material of Construction Plastic, Connection 1/2 MIPS In, Max. Flow...More

Results per page:  16 | 32 | 48

Check out the wide selection of shower heads and tub faucets at Grainger. An anti-scald shower head and valve help to prevent hot water burns and comply with ADA and ASME standards. A water-saving shower head or hand shower can help conserve water and provide significant cost savings. Get all the external fixtures and hardware you need for a shower-over-tub installation with a complete tub and shower faucet kit. Shop Grainger today and find the showerheads and tub faucets that can fit your applications.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More