Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Drain Material
Grid Material
Length (In.)
Pipe Dia. (In.)
Connection
Brand
Price
Shop By
Ratings

Shower Drains

72 results found that include 72 products

Results per page:  16 | 32 | 48
Shower Drain,Compression,PVC,SS Grid
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shower Drain, Compression, PVC, SS Grid Shower Drain,Compression,PVC,SS Grid
  • Item # 1RLU7
  • Mfr. Model # 1RLU7
  • Shower Drain, Material of Construction PVC/SS Grid, Color/Finish Stainless Steel, Length 4 1/4 In., Drain...More

Floor Drain Grid,Dia 4 In,SS
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Floor Drain Grid, Dia 4 In, SS Floor Drain Grid,Dia 4 In,SS
  • Item # 1PPE8
  • Mfr. Model # 1PPE8
  • Floor Drain Grid, Material of Construction Stainless Steel, Color/Finish Stainless Steel, 16 Gauge, Grid...More

Shower Drain,Hair Catcher,Chrome
  • DANCO
  • Shower Drain, Hair Catcher, Chrome Shower Drain,Hair Catcher,Chrome
  • Item # 29VM51
  • Mfr. Model # 9D00010529
  • Shower Drain, Hair Catcher, Material of Construction Steel, Color/Finish Chrome, Length (In.) 3-55/64, Drain...More

Snap-In Drain,PVC,White,4-1/2 in.
  • OATEY
  • Snap-In Drain, PVC, White, 4-1/2 in. Snap-In Drain,PVC,White,4-1/2 in.
  • Item # 49K219
  • Mfr. Model # 43569
  • Drain Assembly, Snap-In, Material of Construction PVC, Color/Finish White, Length (In.) 4-1/2, Drain Material...More

Shower Drain Grid,Pipe Dia 3 In,CI
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shower Drain Grid, Pipe Dia 3 In, CI Shower Drain Grid,Pipe Dia 3 In,CI
  • Item # 1PPE9
  • Mfr. Model # 1PPE9
  • Shower Drain Grid, Material of Construction Cast-Iron, Color/Finish Black, Grid Material Cast-Iron, Pipe Dia....More

Shower Drain,Compression,Brass,SS Grid
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shower Drain, Compression, Brass, SS Grid Shower Drain,Compression,Brass,SS Grid
  • Item # 1RLV3
  • Mfr. Model # 1RLV3
  • Shower Drain, Material of Construction Brass/SS Grid, Color/Finish Stainless Steel, Length 4 1/4 In., Drain...More

Floor Drain Grid, Dia 3 In,SS
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Floor Drain Grid, Dia 3 In, SS Floor Drain Grid, Dia 3 In,SS
  • Item # 1PPE7
  • Mfr. Model # 1PPE7
  • Floor Drain Grid, Material of Construction Stainless Steel, Color/Finish Stainless Steel, 16 Gauge, Grid...More

Shower Drain Grid,Pipe Dia 5 In,CI
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shower Drain Grid, Pipe Dia 5 In, CI Shower Drain Grid,Pipe Dia 5 In,CI
  • Item # 1PPF2
  • Mfr. Model # 1PPF2
  • Shower Drain Grid, Material of Construction Cast-Iron, Color/Finish Black, Grid Material Cast-Iron, Pipe Dia....More

Floor Drain Grid,Dia 5 In,SS
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Floor Drain Grid, Dia 5 In, SS Floor Drain Grid,Dia 5 In,SS
  • Item # 1PPE6
  • Mfr. Model # 1PPE6
  • Floor Drain Grid, Material of Construction Stainless Steel, Color/Finish Stainless Steel, 0.35 Gauge, Grid...More

Shower Drain Grid,Pipe Dia 6 In,CI
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shower Drain Grid, Pipe Dia 6 In, CI Shower Drain Grid,Pipe Dia 6 In,CI
  • Item # 1PPF3
  • Mfr. Model # 1PPF3
  • Shower Drain Grid, Material of Construction Cast-Iron, Color/Finish Black, Grid Material Cast-Iron, Pipe Dia....More

Shower Drain Grid,Snap In,SS
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shower Drain Grid, Snap In, SS Shower Drain Grid,Snap In,SS
  • Item # 1RLV6
  • Mfr. Model # 1RLV6
  • Shower Drain Grid, Snap In, Material of Construction Stainless Steel, Color/Finish Stainless Steel, Grid...More

Lift And Turn Tub Closure
  • WATCO
  • Lift And Turn Tub Closure Lift And Turn Tub Closure
  • Item # 6AVL3
  • Mfr. Model # 58305-CP
  • Tub Closer, Lift and Turn Tub Closure, Material of Construction Chrome Plated Brass, Color/Finish Chrome,...More

Foot Actuated Tub Closure
  • WATCO
  • Foot Actuated Tub Closure Foot Actuated Tub Closure
  • Item # 6AVK6
  • Mfr. Model # 38410-CP
  • Foot Actuated Tub Closure, Material of Construction Chrome Plated Brass , Color/Finish Chrome, Length (In.)...More

Shower Drain,Hair Catcher,White
  • DANCO
  • Shower Drain, Hair Catcher, White Shower Drain,Hair Catcher,White
  • Item # 29VM50
  • Mfr. Model # 9D00010533
  • Shower Drain, Hair Catcher, Material of Construction Plastic, Color/Finish White, Length (In.) 3-55/64, Drain...More

Push Pull(R) Tub Stopper
  • WATCO
  • Push Pull(R) Tub Stopper Push Pull(R) Tub Stopper
  • Item # 6AVK7
  • Mfr. Model # 38516-CP
  • Tub Stopper, Push Pull(r) Tub Stopper, Material of Construction Chrome Plated Brass , Color/Finish Chrome,...More

Shower Strainer,Snap In,SS,4-1/4in
Oatey 2insolvent weld shower drain
Replacement Shower Strainer,4.25in,White
Drain Assembly,PVC,Pipe Dia 1 1/2 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drain Assembly, PVC, Pipe Dia 1 1/2 In Drain Assembly,PVC,Pipe Dia 1 1/2 In
  • Item # 1PPD2
  • Mfr. Model # 1PPD2
  • Drain Assembly, Bathtub Trip Lever, Material of Construction PVC, Color/Finish Chrome/PVC, 0.75 Gauge, Drain...More

Shower Stall Strainer,Brass,SS Grid
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shower Stall Strainer, Brass, SS Grid Shower Stall Strainer,Brass,SS Grid
  • Item # 1RLV5
  • Mfr. Model # 1RLV5
  • Shower Drain, Material of Construction Brass/SS Grid, Color/Finish Chrome Plated/SS, Length 3 1/2 x 3 1/2...More

Drain,All Plastic Snap In,PVC,3in
Shower Drain,Brass,Pipe Dia 2 in.
  • ZURN INDUSTRIES
  • Shower Drain, Brass, Pipe Dia 2 in. Shower Drain,Brass,Pipe Dia 2 in.
  • Item # 29RP53
  • Mfr. Model # FD2275-BR2
  • Shower Drain, Floor, Material of Construction Brass, Color/Finish Brass, Length (In.) 4-1/4, Drain Material...More

True-Set Commercial Drain,Floor,PVC,4in
Drain Plate,Oil Rubbed Bronze,Round
  • TILE REDI
  • Drain Plate, Oil Rubbed Bronze, Round Drain Plate,Oil Rubbed Bronze,Round
  • Item # 29TD21
  • Mfr. Model # DP-RD-OB
  • Drain Plate, Plate, Material of Construction PVC, Color/Finish Oil Rubbed Bronze, Length (In.) 4-1/4, 14...More

Drain Assembly,PVC,Pipe Dia 1 1/2 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drain Assembly, PVC, Pipe Dia 1 1/2 In Drain Assembly,PVC,Pipe Dia 1 1/2 In
  • Item # 1PPD3
  • Mfr. Model # 1PPD3
  • Drain Assembly, Bathtub Lift and Turn, Material of Construction PVC, Color/Finish Chrome/PVC, 0.75 Gauge,...More

Shower Drain,Clamping,PVC,Plastic Lid
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shower Drain, Clamping, PVC, Plastic Lid Shower Drain,Clamping,PVC,Plastic Lid
  • Item # 1RLV2
  • Mfr. Model # 1RLV2
  • Shower Drain, Material of Construction PVC/SS Grid, Color/Finish PVC/SS, Length 5 1/2 In., Drain Material...More

Shower Drain Grid,Pipe Dia 4 In,CI
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shower Drain Grid, Pipe Dia 4 In, CI Shower Drain Grid,Pipe Dia 4 In,CI
  • Item # 1PPF1
  • Mfr. Model # 1PPF1
  • Shower Drain Grid, Material of Construction Cast-Iron, Color/Finish Black, Grid Material Cast-Iron, Pipe Dia....More

Foot Actuated Tub Closure
  • WATCO
  • Foot Actuated Tub Closure Foot Actuated Tub Closure
  • Item # 6AVL4
  • Mfr. Model # 68305-CP
  • Tub Closer, Foot Actuated Tub Closure, Material of Construction Chrome Plated Brass, Color/Finish Chrome,...More

Nufit(R) Lift And Turn Tub Closure
  • WATCO
  • Nufit(R) Lift And Turn Tub Closure Nufit(R) Lift And Turn Tub Closure
  • Item # 6AVL5
  • Mfr. Model # 48300-CP
  • Nufit(r) Tub Closure, Nutfit(r) Lift and Turn Tub Closure, Material of Construction Chrome Plated Brass,...More

Tub Closure Lift And Turn
  • WATCO
  • Tub Closure Lift And Turn Tub Closure Lift And Turn
  • Item # 6AVK9
  • Mfr. Model # 58301-CP
  • Tub Closer, Lift and Turn Tub Closure, Material of Construction Chrome Plated Brass , Color/Finish Chrome,...More

Push Pull(R) Tub Closure
  • WATCO
  • Push Pull(R) Tub Closure Push Pull(R) Tub Closure
  • Item # 6AVL2
  • Mfr. Model # 38305-CP
  • Tub Closer, Push Pull(r) Tub Closure, Material of Construction Chrome Plated Brass, Color/Finish Chrome,...More

Bathtub Stopper And Drain,Grid Strainer
Results per page:  16 | 32 | 48

Pick up the shower drains and drain accessories you need from Grainger for your next residential or commercial plumbing job. A shower drain grid can help prevent pipes from getting clogged. Get a shower drain assembly with bathtub trip lever and a push-pull or lift-and-turn tub closure for shower-over-tub installations. Use solvent weld shower drains with preformed shower bases. Find high-quality shower drains and accessories at Grainger to fit your application.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More