Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Shovels

9 Results Found that Include 12 Products

Results per page:  16 | 32 | 48
Shovel,Round Point,Fiberglass,48 In
  • SEYMOUR MIDWEST STRUCTRON
  • Shovel, Round Point, Fiberglass, 48 In Shovel
  • Item # 9WAU4
  • Mfr. Model # 49560
  • Shovel, Handle Type Cushion Grip, Handle Material Fiberglass, Handle Length 48 In., Blade Width 9 In., Blade...More

Square Point Shovel,27 In. Handle,14 ga.
  • TM

    Grainger Choice

  • WESTWARD
  • Square Point Shovel, 27 In. Handle, 14 ga. Square Point Shovel
  • Item # 12V171
  • Mfr. Model # 12V171
  • Square Point Shovel, Handle Type D-Grip, Handle Material Fiberglass, Handle Length 27 In., Blade Width 9-1/4...More

Street/Coal Shovel,14ga,DHndl,40in.LHndl
Square Point Shovel,48 In.Handle,16 ga.
  • NUPLA
  • Square Point Shovel, 48 In.Handle, 16 ga. Square Point Shovel
  • Item # 3MD56
  • Mfr. Model # SP2L-E
  • Square Point Shovel, Handle Type Straight, Ergonomic, Handle Material Fiberglass with Polypropylene Outer...More

  • TRUE TEMPER
  • Shovel Shovel
  • Multiple product options available

    Multiple product options available

Round Point Shovel,27 In. Handle,16 ga.
  • NUPLA
  • Round Point Shovel, 27 In. Handle, 16 ga. Round Point Shovel
  • Item # 3MD53
  • Mfr. Model # 72-017
  • Round Point Shovel, Handle Type D-Grip, Ergonomic, Handle Material Fiberglass with Polypropylene Outer...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Round Point Shovel Round Point Shovel
  • Multiple product options available

    Multiple product options available

Square Point Shovel,29 In. Handle,14 ga.
  • JACKSON
  • Square Point Shovel, 29 In. Handle, 14 ga. Square Point Shovel
  • Item # 9PRL1
  • Mfr. Model # SFGDS
  • Square Point Shovel, Handle Type D-Grip, Handle Material Fiberglass, Handle Length 29 In., Blade Width 9-1/2...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More