Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Shovels, Tampers, and Digging Tools

5 Results Found that Include 5 Products

Results per page:  16 | 32 | 48
Eastern Scoop,27 In. Handle,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Eastern Scoop, 27 In. Handle, Steel Eastern Scoop,27 In. Handle,Steel
  • Item # 4LVR7
  • Mfr. Model # 4LVR7
  • Eastern Scoop, Handle Length 27 In., Handle Type D-Grip, Handle Material Ash, 16 ga., Steel Blade Material,...More

  • Category : Scoop Shovels
Square Point Shovel,27 In. Handle,14 ga.
  • TM

    Grainger Choice

  • WESTWARD
  • Square Point Shovel, 27 In. Handle, 14 ga. Square Point Shovel
  • Item # 12V171
  • Mfr. Model # 12V171
  • Square Point Shovel, Handle Type D-Grip, Handle Material Fiberglass, Handle Length 27 In., Blade Width 9-1/4...More

  • Category : Shovels
Tamper with 43" Tube w/Rubber Grip Steel Handle
  • TM

    Grainger Choice

  • WESTWARD
  • Tamper with 43" Tube w/Rubber Grip Steel Handle Dirt Tamper
  • Item # 38ZD97
  • Mfr. Model # 38ZD97
  • Tamper, Handle Type Tube w/Rubber Grip, Handle Material Steel, Handle Length 43 In., Blade Width 10 In.,...More

  • Category : Tampers
General Purpose Scoop,43 In.,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • General Purpose Scoop, 43 In., Steel General Purpose Scoop
  • Item # 12U493
  • Mfr. Model # 12U493
  • General Purpose Scoop, Handle Length 43 In., Handle Type Straight, Handle Material Fiberglass, 14 ga., Steel...More

  • Category : Scoop Shovels
Garden Spade,29 In Handle,7 In Blade
  • TM

    Grainger Choice

  • WESTWARD
  • Garden Spade, 29 In Handle, 7 In Blade Garden Spade
  • Item # 3YU80
  • Mfr. Model # 3YU80
  • Garden Spade, Handle Length 29 In., Handle Type D-Grip, Handle Material Fiberglass, Blade Width 7 In., Blade...More

  • Category : Spade Shovels
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More