Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Shovels, Tampers, and Digging Tools

20 Results Found that Include 23 Products

Results per page:  16 | 32 | 48
Eastern Scoop,27 In. Handle,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Eastern Scoop, 27 In. Handle, Steel Eastern Scoop,27 In. Handle,Steel
  • Item # 4LVR7
  • Mfr. Model # 4LVR7
  • Eastern Scoop, Handle Length 27 In., Handle Type D-Grip, Handle Material Ash, 16 ga., Steel Blade Material,...More

  • Category : Scoop Shovels
General Purpose Scoop,43 In.,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • General Purpose Scoop, 43 In., Steel General Purpose Scoop
  • Item # 12U493
  • Mfr. Model # 12U493
  • General Purpose Scoop, Handle Length 43 In., Handle Type Straight, Handle Material Fiberglass, 14 ga., Steel...More

  • Category : Scoop Shovels
Square Point Shovel,27 In. Handle,14 ga.
  • TM

    Grainger Choice

  • WESTWARD
  • Square Point Shovel, 27 In. Handle, 14 ga. Square Point Shovel
  • Item # 12V171
  • Mfr. Model # 12V171
  • Square Point Shovel, Handle Type D-Grip, Handle Material Fiberglass, Handle Length 27 In., Blade Width 9-1/4...More

  • Category : Shovels
Tamper with 43" Tube w/Rubber Grip Steel Handle
  • TM

    Grainger Choice

  • WESTWARD
  • Tamper with 43" Tube w/Rubber Grip Steel Handle Dirt Tamper
  • Item # 38ZD97
  • Mfr. Model # 38ZD97
  • Tamper, Handle Type Tube w/Rubber Grip, Handle Material Steel, Handle Length 43 In., Blade Width 10 In.,...More

  • Category : Tampers
Shovel,Round Point,Fiberglass,48 In
  • SEYMOUR MIDWEST STRUCTRON
  • Shovel, Round Point, Fiberglass, 48 In Shovel
  • Item # 9WAU4
  • Mfr. Model # 49560
  • Shovel, Handle Type Cushion Grip, Handle Material Fiberglass, Handle Length 48 In., Blade Width 9 In., Blade...More

  • Category : Shovels
Square Point Shovel,48 In.Handle,16 ga.
  • NUPLA
  • Square Point Shovel, 48 In.Handle, 16 ga. Square Point Shovel
  • Item # 3MD56
  • Mfr. Model # SP2L-E
  • Square Point Shovel, Handle Type Straight, Ergonomic, Handle Material Fiberglass with Polypropylene Outer...More

  • Category : Shovels
Non-conductive Soil Probe, 60" Shaft Length, Non-conductive
Garden Spade,29 In Handle,7 In Blade
  • TM

    Grainger Choice

  • WESTWARD
  • Garden Spade, 29 In Handle, 7 In Blade Garden Spade
  • Item # 3YU80
  • Mfr. Model # 3YU80
  • Garden Spade, Handle Length 29 In., Handle Type D-Grip, Handle Material Fiberglass, Blade Width 7 In., Blade...More

  • Category : Spade Shovels
Garden Spade,30 In Handle,6-3/4 In Blade
Roof Shovel,Straight Handle,48inL Handle
Trenching Shovel, 48" Handle Length, 4" Blade Width,&#
Garden Spade,40 In Handle,6-7/8 In Blade
  • TRUE TEMPER
  • Shovel Shovel
  • Multiple product options available

    Multiple product options available

  • Category : Shovels
DrainSpade,27 In Handle,4-3/4 Blade,16ga
  • NUPLA
  • DrainSpade, 27 In Handle, 4-3/4 Blade, 16ga Drain Spade
  • Item # 3MD57
  • Mfr. Model # 72-092
  • Drain Spade, Handle Length 27 In., Handle Type D-Grip, Ergonomic, Handle Material Fiberglass with...More

  • Category : Spade Shovels
Street/Coal Shovel,14ga,DHndl,40in.LHndl
Round Point Shovel,27 In. Handle,16 ga.
  • NUPLA
  • Round Point Shovel, 27 In. Handle, 16 ga. Round Point Shovel
  • Item # 3MD53
  • Mfr. Model # 72-017
  • Round Point Shovel, Handle Type D-Grip, Ergonomic, Handle Material Fiberglass with Polypropylene Outer...More

  • Category : Shovels
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Round Point Shovel Round Point Shovel
  • Multiple product options available

    Multiple product options available

  • Category : Shovels
Square Point Shovel,29 In. Handle,14 ga.
  • JACKSON
  • Square Point Shovel, 29 In. Handle, 14 ga. Square Point Shovel
  • Item # 9PRL1
  • Mfr. Model # SFGDS
  • Square Point Shovel, Handle Type D-Grip, Handle Material Fiberglass, Handle Length 29 In., Blade Width 9-1/2...More

  • Category : Shovels
Ice Auger Blade,8 In. Dia.
  • ECHO
  • Ice Auger Blade, 8 In. Dia. Ice Auger Blade
  • Item # 44Y658
  • Mfr. Model # 99944900300
  • Ice Auger Blade, Diameter 8 In., For Use With MFG. NO. EA-410, Driveshaft Connection 1 In. Round, Rotation...More

  • Category : Earth Augers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More