Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Shovels, Tampers, and Digging Tools

13 Results Found that Include 15 Products

Results per page:  16 | 32 | 48
Drain Spade,Square,D-Handle,Fiberglass
Drain Spade,27 In. Handle,6 In. Blade
  • TM

    Grainger Choice

  • WESTWARD
  • Drain Spade, 27 In. Handle, 6 In. Blade Drain Spade
  • Item # 4LVR6
  • Mfr. Model # 4LVR6
  • Drain Spade, Handle Length 27 In., Handle Type D-Grip, Ergonomic, Handle Material Fiberglass with...More

  • Category : Spade Shovels
Grain Scoop,48 In. Handle,Poly
  • TRUE TEMPER
  • Grain Scoop, 48 In. Handle, Poly Grain Scoop
  • Item # 5GTN4
  • Mfr. Model # 1680100GR
  • Grain Scoop, Handle Length 48 In., Handle Type Straight, Handle Material Hardwood, Poly Blade Material, Blade...More

  • Category : Scoop Shovels
Garden Spade,46-3/4 In Hndle,12 In Blade
  • TM

    Grainger Choice

  • WESTWARD
  • Garden Spade, 46-3/4 In Hndle, 12 In Blade Garden Spade
  • Item # 12V168
  • Mfr. Model # 12V168
  • Garden Spade, Handle Length 46-3/4 In., Handle Type Straight, Handle Material Fiberglass, Blade Width 7-1/4...More

  • Category : Spade Shovels
Non-conductive Soil Probe, 48" Shaft Length, Non-conductive
Dirt Tamper with 42" Straight Wood Handle
  • TRUE TEMPER
  • Dirt Tamper with 42" Straight Wood Handle Dirt Tamper
  • Item # 6HFZ7
  • Mfr. Model # 1133400
  • Dirt Tamper, Handle Type Straight, Handle Material Wood, Handle Length 42 In., Blade Width 8 In., Blade...More

  • Category : Tampers
Round Point Shovel,27 In. Handle,14 ga.
  • TM

    Grainger Choice

  • WESTWARD
  • Round Point Shovel, 27 In. Handle, 14 ga. Round Point Shovel
  • Item # 12V170
  • Mfr. Model # 12V170
  • Round Point Shovel, Handle Type D-Grip, Handle Material Fiberglass, Handle Length 27 In., Blade Width 8-1/4...More

  • Category : Shovels
Shovel,D-Grip,Wood,Round,Steel
Shovel,Square Point,48 In
  • SEYMOUR MIDWEST STRUCTRON
  • Shovel, Square Point, 48 In Shovel
  • Item # 8CW42
  • Mfr. Model # 49562
  • Shovel, Handle Type Long Handle, Handle Material Fiberglass, Handle Length 48 In., Blade Width 9-1/2 In.,...More

  • Category : Shovels
Ice Auger,n/ In. Dia.
  • ECHO
  • Ice Auger, n/ In. Dia. Ice Auger
  • Item # 44Y655
  • Mfr. Model # 99944900275
  • Ice Auger, Diameter n/a, For Use With MFG. NO. EA-410, Driveshaft Connection 1 In. Round, Rotation Clockwise,...More

  • Category : Earth Augers
Replacement Blade,4-3/4"L,10" Dia.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More