Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Shovels, Tampers, and Digging Tools

8 Results Found that Include 9 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Round Point Shovel Round Point Shovel
  • Multiple product options available

    Multiple product options available

  • Category : Shovels
Fence Post Driver,17.5 lbs
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Fence Post Driver, 17.5 lbs Fence Post Driver,17.5 lbs
  • Item # 4LVN8
  • Mfr. Model # 4LVN8
  • Fence Post Driver, Type Manual, Steel, Painted, Red, 9 Gauge,2 3/4 in ID,3 in OD, Width 12 In, Height 24 In,...More

  • Category : Post Drivers
General Purpose Soil Probe/Locator, 48" Shaft Length,
Straight Shovel Replacement Handle, 48", Fiberglass w/Polyp
Probe with Replaceable Metal Tip
Square Point Shovel,Steel,Yellow
  • TM

    Grainger Choice

  • WESTWARD
  • Square Point Shovel, Steel, Yellow Square Point Shovel,Steel,Yellow
  • Item # 46MP81
  • Mfr. Model # 46MP81
  • Square Point Shovel, Handle Type Straight, Ergonomic, Handle Material Fiberglass Poly Coated, Handle Length...More

  • Category : Shovels
Trenching Shovel, 48" Handle Length, 5" Blade Width,&#
Garden Spade,30 In Handle,6-3/4 In Blade
  • TM

    Grainger Choice

  • WESTWARD
  • Garden Spade, 30 In Handle, 6-3/4 In Blade Garden Spade
  • Item # 4LVR9
  • Mfr. Model # 4LVR9
  • Garden Spade, Handle Length 30 In., Handle Type D-Grip, Handle Material Ash, Blade Width 6-3/4 In., Blade...More

  • Category : Spade Shovels
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More