Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Shovels, Tampers, and Digging Tools

17 results found that include 23 products

Results per page:  16 | 32 | 48
Round Point Shovel,48 In.Handle,14 ga.
  • TM

    Grainger Choice

  • WESTWARD
  • Round Point Shovel, 48 In.Handle, 14 ga. Round Point Shovel
  • Item # 1WG31
  • Mfr. Model # 1WG31
  • Round Point Shovel, Handle Type Straight, Handle Material Ash, Handle Length 48 In., Blade Width 8-1/2 In.,...More

  • Category : Shovels
Square Point Shovel,48 In.Handle,16 ga.
  • TM

    Grainger Choice

  • WESTWARD
  • Square Point Shovel, 48 In.Handle, 16 ga. Square Point Shovel
  • Item # 4LVT1
  • Mfr. Model # 4LVT1
  • Square Point Shovel, Handle Type Straight, Handle Material Ash, Handle Length 48 In., Blade Width 11-1/2 In.,...More

  • Category : Shovels
  • TM

    Grainger Choice

  • WESTWARD
  • General Purpose Scoop General Purpose Scoop
  • Multiple product options available

    Multiple product options available

  • Category : Scoop Shovels
Tamper with 43" Tube w/Rubber Grip Steel Handle
  • TM

    Grainger Choice

  • WESTWARD
  • Tamper with 43" Tube w/Rubber Grip Steel Handle Dirt Tamper
  • Item # 38ZD98
  • Mfr. Model # 38ZD98
  • Tamper, Handle Type Tube w/Rubber Grip, Handle Material Steel, Handle Length 43 In., Blade Width 8 In., Blade...More

  • Category : Tampers
Eastern Scoop,27 In. Handle,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Eastern Scoop, 27 In. Handle, Steel Eastern Scoop,27 In. Handle,Steel
  • Item # 4LVR7
  • Mfr. Model # 4LVR7
  • Eastern Scoop, Handle Length 27 In., Handle Type D-Grip, Handle Material Ash, 16 ga., Steel Blade Material,...More

  • Category : Scoop Shovels
  • TM

    Grainger Choice

  • WESTWARD
  • Garden Spade Garden Spade
  • Multiple product options available

    Multiple product options available

  • Category : Spade Shovels
  • TM

    Grainger Choice

  • WESTWARD
  • Drain Spade Drain Spade
  • Multiple product options available

    Multiple product options available

  • Category : Spade Shovels
General Purpose Soil Probe/Locator, 48" Shaft Length,
D-Grip Shovel Replacement Handle, 26-1/2", Wood and St
Straight Shovel Replacement Handle, 48", Fiberglass w/Polyp
Trenching Shovel, 48" Handle Length, 5" Blade Width,&#
Square Point Shovel,Straight Handle
Industrial Shovel,10 In. W,Orange
  • REMCO
  • Industrial Shovel, 10 In. W, Orange Industrial Shovel,10 In. W,Orange
  • Item # 3UE45
  • Mfr. Model # 6880EB
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 10 In., Blade Length 12 In.,...More

  • Category : Plastic Shovels
Square Point Shovel,29 In. Handle,14 ga.
  • JACKSON
  • Square Point Shovel, 29 In. Handle, 14 ga. Square Point Shovel
  • Item # 9PRL1
  • Mfr. Model # SFGDS
  • Square Point Shovel, Handle Type D-Grip, Handle Material Fiberglass, Handle Length 29 In., Blade Width 9-1/2...More

  • Category : Shovels
Irrigation Shovel,27 In. Handle,14 ga.
  • NUPLA
  • Irrigation Shovel, 27 In. Handle, 14 ga. Irrigation Shovel
  • Item # 4HGA7
  • Mfr. Model # 69033
  • Irrigation Shovel, Handle Type D-Grip, Handle Material Fiberglass, Handle Length 27 In., Blade Width 6 In.,...More

  • Category : Shovels
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More