Skip Content

Shoulder Screws

2,476 results found that include 2,476 products

A shoulder screw has a smooth shank top, or shoulder, with a narrower, threaded tip at the bottom. These screws are often used in engines and mechanical applications to allow for rotation of pulleys, linkages and other moving parts. Typically, separate dimensions are specified for the shoulder and the threaded part of the shaft. A shoulder screw is often called a shoulder bolt or, when used to attach a stripper plate, a stripper bolt. Whether you are doing repairs, maintenance or assembly, Grainger has the shoulder screw for the job, from standard socket head screws to metric self-locking screws.Close

Filter Results By

Branch Availability
Head Style
Type
Drive Type
Thread Size
Shoulder Length
Shoulder Dia.
Material
Thread Length
Finish
System of Measurement
Brand
Price
Shop By
Ratings

Viewing as

List
  • Shoulder Screw,1/2"X3/4",3/8-16,PK4
    Shoulder Screw,1/2"X3/4",3/8-16,PK4
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 2DMN2
    • Mfr. Model # 2DMN2
    • Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 3/8-16, Drive Type Hex, Drive...More

  • Shoulder Screw,1"X2",3/4-10
    Shoulder Screw,1"X2",3/4-10
    • TM

      Grainger Choice

    • FABORY
    • Item # 31KG97
    • Mfr. Model # U07111.100.0200
    • Shoulder Screw, Imperial, Alloy Steel, Finish Plain, Head Style Knurled, Thread Size 3/4-10, Drive Type Hex...More

  • Shoulder Screw,5/8"X3-3/4",1/2-13
    Shoulder Screw,5/8"X3-3/4",1/2-13
    • TM

      Grainger Choice

    • FABORY
    • Item # 1CB84
    • Mfr. Model # U07111.062.0375
    • Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size...More

  • Shoulder Screw,1/2"X1",3/8-16,PK5
    Shoulder Screw,1/2"X1",3/8-16,PK5
    • TM

      Grainger Choice

    • FABORY
    • Item # 31KG41
    • Mfr. Model # U07111.050.0100
    • Shoulder Screw, Imperial, Alloy Steel, Finish Plain, Head Style Knurled, Thread Size 3/8-16, Drive Type Hex...More

  • Shoulder Screw,1/2"X1",3/8-16,PK25
    Shoulder Screw,1/2"X1",3/8-16,PK25
    • CAMCAR
    • Item # 5YPG4
    • Mfr. Model # DSSB0500100CP-PK25
    • Shoulder Screw, Alloy Steel, Finish Plain, Head Style Knurled, Thread Size 3/8-16, Drive Type Hex Socket,...More

  • Shoulder Screw,3/8"X3/4",5/16-18,PK10
    Shoulder Screw,3/8"X3/4",5/16-18,PK10
    • TM

      Grainger Choice

    • FABORY
    • Item # 31KG30
    • Mfr. Model # U07111.037.0075
    • Shoulder Screw, Imperial, Alloy Steel, Finish Plain, Head Style Knurled, Thread Size 5/16-18, Drive Type Hex...More

  • Shoulder Screw,1/2"X1/2",3/8-16,PK5
    Shoulder Screw,1/2"X1/2",3/8-16,PK5
    • TM

      Grainger Choice

    • FABORY
    • Item # 4XY37
    • Mfr. Model # U07111.050.0050
    • Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size...More

  • Shoulder Screw,5/16"X1",1/4-20,PK10
    Shoulder Screw,5/16"X1",1/4-20,PK10
    • TM

      Grainger Choice

    • FABORY
    • Item # 42NN64
    • Mfr. Model # U07111.031.0100
    • Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size...More

  • Shoulder Screw,1/4"X1/4",10-24,PK25
    Shoulder Screw,1/4"X1/4",10-24,PK25
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 5MA32
    • Mfr. Model # 5MA32
    • Shoulder Screw, Steel, Zinc Plated Finish, Truss Head Style, Slotted/Phillips Drive Type, Thread Size 10-24,...More

  • Shoulder Screw,5/16"X7/8",1/4-20,PK10
    Shoulder Screw,5/16"X7/8",1/4-20,PK10
    • TM

      Grainger Choice

    • FABORY
    • Item # 1CA89
    • Mfr. Model # U07111.031.0087
    • Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size...More

  • Shoulder Screw,1/4"X1/4",10-24
    Shoulder Screw,1/4"X1/4",10-24
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 5MA47
    • Mfr. Model # 5MA47
    • Shoulder Screw, 18-8 SS, Plain Finish, Truss Head Style, 6 Lobe With Pin Drive Type, Drive Size T20, Thread...More

  • Shoulder Screw,1/2"X1",3/8-16,PK2
    Shoulder Screw,1/2"X1",3/8-16,PK2
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 2DMN3
    • Mfr. Model # 2DMN3
    • Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 3/8-16, Drive Type Hex, Drive...More

  • Shoulder Screw,5/16"X1-1/4",1/4-20,PK10
    Shoulder Screw,5/16"X1-1/4",1/4-20,PK10
    • TM

      Grainger Choice

    • FABORY
    • Item # 42NN68
    • Mfr. Model # U07111.031.0125
    • Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size...More

  • Shoulder Screw,5/8"X1-1/4",1/2-13,PK5
    Shoulder Screw,5/8"X1-1/4",1/2-13,PK5
    • TM

      Grainger Choice

    • FABORY
    • Item # 31KG90
    • Mfr. Model # U07111.062.0125
    • Shoulder Screw, Imperial, Alloy Steel, Finish Plain, Head Style Knurled, Thread Size 1/2-13, Drive Type Hex...More

  • Shoulder Screw,3/8"X1",5/16-18,PK2
    Shoulder Screw,3/8"X1",5/16-18,PK2
    • TM

      Grainger Choice

    • FABORY
    • Item # 31KH19
    • Mfr. Model # U51044.037.0100
    • Shoulder Screw, Imperial, 18-8 Stainless Steel, Finish Plain, Head Style Knurled, Thread Size 5/16-18, Drive...More

  • Shoulder Screw,3/8"X2-3/4",5/16-18,PK5
    Shoulder Screw,3/8"X2-3/4",5/16-18,PK5
    • TM

      Grainger Choice

    • FABORY
    • Item # 1CB20
    • Mfr. Model # U07111.037.0275
    • Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size...More

  • Shoulder Screw,5/16"X1/4",1/4-20,PK25
    Shoulder Screw,5/16"X1/4",1/4-20,PK25
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 5MA33
    • Mfr. Model # 5MA33
    • Shoulder Screw, Steel, Zinc Plated Finish, Truss Head Style, Slotted/Phillips Drive Type, Thread Size 1/4-20,...More

  • Shoulder Screw,10mmX40mm,M8 x 1.25mm,PK5
    Shoulder Screw,10mmX40mm,M8 x 1.25mm,PK5
    • TM

      Grainger Choice

    • FABORY
    • Item # 6EU48
    • Mfr. Model # M07111.100.0040
    • Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 5mm,...More

  • Shoulder Screw,1/2"X3/8",3/8-16,PK4
    Shoulder Screw,1/2"X3/8",3/8-16,PK4
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 2DML8
    • Mfr. Model # 2DML8
    • Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 3/8-16, Drive Type Hex, Drive...More

  • Shoulder Screw,8mmX16mm,M6 x 1mm,PK5
    Shoulder Screw,8mmX16mm,M6 x 1mm,PK5
    • TM

      Grainger Choice

    • FABORY
    • Item # 6EU31
    • Mfr. Model # M07111.080.0016
    • Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 4mm,...More

  • Shoulder Screw,8mmX12mm,M6 x 1mm,PK5
    Shoulder Screw,8mmX12mm,M6 x 1mm,PK5
    • TM

      Grainger Choice

    • FABORY
    • Item # 6EU30
    • Mfr. Model # M07111.080.0012
    • Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 4mm,...More

  • Shoulder Screw,1/2"X3/8",3/8-16,PK5
    Shoulder Screw,1/2"X3/8",3/8-16,PK5
    • TM

      Grainger Choice

    • FABORY
    • Item # 1CB38
    • Mfr. Model # U07111.050.0037
    • Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size...More

  • Shoulder Screw,5/16"X4-1/2",1/4-20
    Shoulder Screw,5/16"X4-1/2",1/4-20
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 25L297
    • Mfr. Model # STR60151C72
    • Shoulder Screw, Socket Head, 18-8 Stainless Steel, Finish None, Head Style Socket, Thread Size 1/4-20, Drive...More

  • Shoulder Screw,3/8"X5/8",5/16-18,PK4
    Shoulder Screw,3/8"X5/8",5/16-18,PK4
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 2DMJ8
    • Mfr. Model # 2DMJ8
    • Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 5/16-18, Drive Type Hex, Drive...More

  • Shoulder Screw,3/4"X1/2",5/8-11
    Shoulder Screw,3/4"X1/2",5/8-11
    • TM

      Grainger Choice

    • FABORY
    • Item # 1CE10
    • Mfr. Model # U07111.075.0050
    • Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size...More

  • Shoulder Screw,5/8"X1-1/4",1/2-13,PK2
    Shoulder Screw,5/8"X1-1/4",1/2-13,PK2
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 2DMR8
    • Mfr. Model # 2DMR8
    • Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 1/2-13, Drive Type Hex, Drive...More

  • Shoulder Screw,3/16"X3/16",8-32
    Shoulder Screw,3/16"X3/16",8-32
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 25L236
    • Mfr. Model # STR60131C03
    • Shoulder Screw, Socket Head, 18-8 Stainless Steel, Finish None, Head Style Socket, Thread Size 8-32, Drive...More

  • Shoulder Screw,1/8"X3/16",4-40,PK10
    Shoulder Screw,1/8"X3/16",4-40,PK10
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 6JY82
    • Mfr. Model # 4711
    • Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Phillips Drive Type, Drive Size #1, Thread...More

  • Shldr Screw,4.987mmX8mm,M4x0.70mm,PK10
    Shldr Screw,4.987mmX8mm,M4x0.70mm,PK10
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 6KB58
    • Mfr. Model # MSB1-9
    • Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Slotted Drive Type, Thread Size M4X0.70mm,...More

  • Shoulder Screw,1/2"X1-3/8",3/8-16
    Shoulder Screw,1/2"X1-3/8",3/8-16
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 1JUH9
    • Mfr. Model # Z0711SS
    • Shoulder Screw, Hex Head, 18-8 Stainless Steel, Plain Finish, Hex Head Style, Drive Size 3/4 In, Thread Size...More

  • Shoulder Screw,8mmX8mm,M6 x 1mm
    Shoulder Screw,8mmX8mm,M6 x 1mm
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 45GA49
    • Mfr. Model # STR401M8X8
    • Shoulder Screw, Metric, 18-8 Stainless Steel, Plain Finish, Head Style Standard, System of Measurement...More

  • Shoulder Screw,5/16"X4",1/4-20
    Shoulder Screw,5/16"X4",1/4-20
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 25L433
    • Mfr. Model # STR60251C64
    • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 1/4-20, Drive...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More