Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Head Style
Type
Drive Type
Thread Size
Shoulder Length
Shoulder Dia.
Material
Thread Length
Finish
System of Measurement
Brand
Price
Shop By

Shoulder Screws

156 Results Found that Include 156 Products

Results per page:  16 | 32 | 48
Shoulder Bolt,1/4x1/2,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Bolt, 1/4x1/2, PK25 Shoulder Bolt,1/4x1/2,PK25
  • Item # 4XY18
  • Mfr. Model # U07111.025.0050
  • Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 10-24,...More

Shoulder Screw,1/4-20 x 2 1/2 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, 1/4-20 x 2 1/2 In L Shoulder Screw,1/4-20 x 2 1/2 In L
  • Item # 25L429
  • Mfr. Model # STR60251C40
  • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 1/4-20, Drive...More

Shldr Scrw,1/8Dia X7/16 Lth 316 SS,PK4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shldr Scrw, 1/8Dia X7/16 Lth 316 SS, PK4 Shldr Scrw,1/8Dia X7/16 Lth 316 SS,PK4
  • Item # 2DMY7
  • Mfr. Model # 2DMY7
  • Shoulder Screw, Standard, 316 Stainless Steel, Head Style Socket, Thread Size 4-40, Drive Type Hex, Drive...More

Shoulder Screw,18-8 SS,1/4-20,3/4in.L
  • ACCURATE MFD PRODUCTS
  • Shoulder Screw, 18-8 SS, 1/4-20,3/4in.L Shoulder Screw,18-8 SS,1/4-20,3/4in.L
  • Item # 45GC22
  • Mfr. Model # STR40151C12H
  • Shoulder Screw, Imperial, 18-8 Stainless Steel, Plain Finish, Head Style Standard, System of Measurement...More

Shoulder Screw,6-32x1/8 L,Pk10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, 6-32x1/8 L, Pk10 Shoulder Screw,6-32x1/8 L,Pk10
  • Item # 6JU95
  • Mfr. Model # 4461
  • Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 3/32, Thread...More

Shoulder Screw,M16x2x80mm L,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, M16x2x80mm L, PK2 Shoulder Screw,M16x2x80mm L,PK2
  • Item # 31KG19
  • Mfr. Model # M07111.200.0080
  • Shoulder Screw, Metric, Alloy Steel, Finish Plain, Head Style Knurled, Thread Size M16 x 2mm, Drive Type Hex...More

Shoulder Screw,Hex,3/8-16 x 1 In,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, Hex, 3/8-16 x 1 In, PK5 Shoulder Screw,Hex,3/8-16 x 1 In,PK5
  • Item # 5MMN3
  • Mfr. Model # U51044.050.0100
  • Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Head Style Knurled, System of Measurement...More

Shoulder Bolt,1/2x4, PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Bolt, 1/2x4, PK5 Shoulder Bolt,1/2x4, PK5
  • Item # 1CB52
  • Mfr. Model # U07111.050.0400
  • Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size...More

Shldr Scrw,3/8Dia X3/8 Lth 188 SS,PK4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shldr Scrw, 3/8Dia X3/8 Lth 188 SS, PK4 Shldr Scrw,3/8Dia X3/8 Lth 188 SS,PK4
  • Item # 2DMJ6
  • Mfr. Model # 2DMJ6
  • Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 5/16-18, Drive Type Hex, Drive...More

Shldr Scrw,1/2Dia X1 Lth 188 SS,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shldr Scrw, 1/2Dia X1 Lth 188 SS, PK2 Shldr Scrw,1/2Dia X1 Lth 188 SS,PK2
  • Item # 2DMN3
  • Mfr. Model # 2DMN3
  • Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 3/8-16, Drive Type Hex, Drive...More

Shldr Scrw,5/16Dia X1 Lth 188 SS,PK4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shldr Scrw, 5/16Dia X1 Lth 188 SS, PK4 Shldr Scrw,5/16Dia X1 Lth 188 SS,PK4
  • Item # 2DMH3
  • Mfr. Model # 2DMH3
  • Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 1/4-20, Drive Type Hex, Drive...More

Shldr Scrw,3/8Dia X1/2 Lth 188 SS,PK4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shldr Scrw, 3/8Dia X1/2 Lth 188 SS, PK4 Shldr Scrw,3/8Dia X1/2 Lth 188 SS,PK4
  • Item # 2DMJ7
  • Mfr. Model # 2DMJ7
  • Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 5/16-18, Drive Type Hex, Drive...More

Shldr Scrw,1/2Dia X1-1/4 Lth 188 SS,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shldr Scrw, 1/2Dia X1-1/4 Lth 188 SS, PK2 Shldr Scrw,1/2Dia X1-1/4 Lth 188 SS,PK2
  • Item # 2DMN4
  • Mfr. Model # 2DMN4
  • Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 3/8-16, Drive Type Hex, Drive...More

Shoulder Bolt,1/4x5/8,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Bolt, 1/4x5/8, PK25 Shoulder Bolt,1/4x5/8,PK25
  • Item # 1CA71
  • Mfr. Model # U07111.025.0062
  • Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size 10-24,...More

Shoulder Screw,Alloy Stl,3/4-10x1-1/2 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, Alloy Stl, 3/4-10x1-1/2 In Shoulder Screw,Alloy Stl,3/4-10x1-1/2 In
  • Item # 5MXW8
  • Mfr. Model # 5MXW8
  • Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Standard, Thread Size 3/4-10, Drive Type Hex...More

Shoulder Screw,M12 x 1.75 x 50mm L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, M12 x 1.75 x 50mm L Shoulder Screw,M12 x 1.75 x 50mm L
  • Item # 25L602
  • Mfr. Model # STR601M16X50
  • Shoulder Screw, 18-8 Stainless Steel, Head Style Standard, Thread Size M12 x 1.75mm, Drive Type Hex Socket,...More

Shoulder Bolt,1/2x4 1/4, PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Bolt, 1/2x4 1/4, PK5 Shoulder Bolt,1/2x4 1/4, PK5
  • Item # 1CB54
  • Mfr. Model # U07111.050.0425
  • Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size...More

Shoulder Screw,4-40 x 1 1/4 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, 4-40 x 1 1/4 In L Shoulder Screw,4-40 x 1 1/4 In L
  • Item # 25L355
  • Mfr. Model # STR60218C20
  • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 4-40, Drive...More

Shoulder Screw,M8x1.25x90mm L,Pk5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, M8x1.25x90mm L, Pk5 Shoulder Screw,M8x1.25x90mm L,Pk5
  • Item # 6EU55
  • Mfr. Model # 6EU55
  • Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 5mm,...More

Shoulder Screw,8-32 x 1 3/4 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, 8-32 x 1 3/4 In L Shoulder Screw,8-32 x 1 3/4 In L
  • Item # 25L402
  • Mfr. Model # STR60273C28
  • Shoulder Screw, 316 Stainless Steel, Head Style Standard, Thread Size 8-32, Drive Type Hex Socket, Drive Size...More

Shoulder Screw,Hex,10-24,1/4,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, Hex, 10-24,1/4, PK5 Shoulder Screw,Hex,10-24,1/4,PK5
  • Item # 6JY25
  • Mfr. Model # 24. Oct 4428
  • Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 1/8, Thread...More

Shoulder Screw,Hex,10-32 x 1-1/2 In,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, Hex, 10-32 x 1-1/2 In, PK5 Shoulder Screw,Hex,10-32 x 1-1/2 In,PK5
  • Item # 5MMR3
  • Mfr. Model # SBFIX0250150L-005P1
  • Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Head Style Standard, Thread Size 10-32, Drive...More

Shoulder Screw,M8 x 1.25 x 50mm L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, M8 x 1.25 x 50mm L Shoulder Screw,M8 x 1.25 x 50mm L
  • Item # 25L651
  • Mfr. Model # STR602M10X50
  • Shoulder Screw, 316 Stainless Steel, Head Style Standard, Thread Size M8 x 1.25mm, Drive Type Hex Socket,...More

Shoulder Screw,M12 x 1.75 x 40mm L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, M12 x 1.75 x 40mm L Shoulder Screw,M12 x 1.75 x 40mm L
  • Item # 25L601
  • Mfr. Model # STR601M16X40
  • Shoulder Screw, 18-8 Stainless Steel, Head Style Standard, Thread Size M12 x 1.75mm, Drive Type Hex Socket,...More

Shoulder Screw,M6 x 1 x 40mm L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, M6 x 1 x 40mm L Shoulder Screw,M6 x 1 x 40mm L
  • Item # 25L644
  • Mfr. Model # STR602M8X40
  • Shoulder Screw, 316 Stainless Steel, Head Style Standard, Thread Size M6 x 1mm, Drive Type Hex Socket, Drive...More

Shoulder Screw,8-32 x 2 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, 8-32 x 2 In L Shoulder Screw,8-32 x 2 In L
  • Item # 25L378
  • Mfr. Model # STR60231C32
  • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 8-32, Drive...More

Shldr Scrw,1/4Dia X1-1/2 Lth 188 SS,PK4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shldr Scrw, 1/4Dia X1-1/2 Lth 188 SS, PK4 Shldr Scrw,1/4Dia X1-1/2 Lth 188 SS,PK4
  • Item # 2DMF8
  • Mfr. Model # 2DMF8
  • Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 10-24, Drive Type Hex, Drive...More

Shoulder Bolt,1/2x4 1/2, PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Bolt, 1/2x4 1/2, PK5 Shoulder Bolt,1/2x4 1/2, PK5
  • Item # 1CB56
  • Mfr. Model # U07111.050.0450
  • Shoulder Screw, Alloy Steel, Plain Finish, Head Style Knurled, System of Measurement Inch, Thread Size...More

Shoulder Screw,M10 x 1.5 x 60mm L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, M10 x 1.5 x 60mm L Shoulder Screw,M10 x 1.5 x 60mm L
  • Item # 25L597
  • Mfr. Model # STR601M12X60
  • Shoulder Screw, 18-8 Stainless Steel, Head Style Standard, Thread Size M10 x 1.50mm, Drive Type Hex Socket,...More

Shldr Scrw,3/8Dia X3 Lth 188 SS,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shldr Scrw, 3/8Dia X3 Lth 188 SS, PK2 Shldr Scrw,3/8Dia X3 Lth 188 SS,PK2
  • Item # 2DMK9
  • Mfr. Model # 2DMK9
  • Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 5/16-18, Drive Type Hex, Drive...More

Shoulder Screw,M8 x 1 x 40mm L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, M8 x 1 x 40mm L Shoulder Screw,M8 x 1 x 40mm L
  • Item # 25L650
  • Mfr. Model # STR602M10X40
  • Shoulder Screw, 316 Stainless Steel, Head Style Standard, Thread Size M8 x 1.25mm, Drive Type Hex Socket,...More

Shoulder Screw,SS,8-32,1/2 L,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, SS, 8-32,1/2 L, PK10 Shoulder Screw,SS,8-32,1/2 L,PK10
  • Item # 6JU42
  • Mfr. Model # 4320
  • Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Slotted Drive Type, Thread Size 8-32, Shoulder...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More