Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Shop Supplies

7 Results Found that Include 7 Products

Results per page:  16 | 32 | 48
Water Cooled Sharpening System,5/64 HP
  • TORMEK
  • Water Cooled Sharpening System, 5/64 HP Water Cooled Sharpening System,5/64 HP
  • Item # 38ZC72
  • Mfr. Model # TOR-T4
  • Water Cooled Sharpening System, Table Top, Motor HP 5/64, Single Phase, Voltage 115, 60 Hz, 1.0 Amps AC, 120...More

  • Category : Tool Sharpeners
Mesh Bskt w/Lid,14inLx10inWx6inH
Tube Oil Skimmer,110VAC
  • ABANAKI
  • Tube Oil Skimmer, 110VAC Tube Oil Skimmer
  • Item # 44F746
  • Mfr. Model # STUBE3
  • Tube Oil Skimmer, Reach 3 to 10 ft., Oil Removal 3.5 gph, Timer No, 45 RPM, Max. Temp. (F) 140 Degrees , Side...More

  • Category : Oil Skimmers
Coolescer,1 GPM, Removes Oils
Mesh Basket,9 in Dia. x 18 in H
  • MARLIN STEEL WIRE PRODUCTS
  • Mesh Basket, 9 in Dia. x 18 in H Mesh Basket,9 in Dia. x 18 in H
  • Item # 32HD20
  • Mfr. Model # 00-00007001A-31
  • Mesh Basket w/Handles, Basket, Stainless Steel, Electropolish Finish, Natural, Rectangular, Length (In.) 18,...More

  • Category : Wire Baskets
Tank,Coolant,10 G
  • LITTLE GIANT
  • Tank, Coolant, 10 G Tank,Coolant,10 G
  • Item # 2P345
  • Mfr. Model # MCT-10
  • Machine Tool Coolant Tank, Tank Capacity 10 Gallons, Painted Steel, Length 10 Inches, Height 11 3/8 Inches,...More

  • Category : Coolant Tanks
Mesh Bskt w/Lid,11inLx6-1/2inWx2-3/4inH
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More