Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Shop Supplies

15 Results Found that Include 20 Products

Results per page:  16 | 32 | 48
Sidewinder Tube Oil Skimmer,8 in L
  • ZEBRA SKIMMERS CORP.
  • Sidewinder Tube Oil Skimmer, 8 in L Sidewinder Tube Oil Skimmer,8 in L
  • Item # 34WP41
  • Mfr. Model # ZVA8-08
  • Sidewinder Tube Oil Skimmer, Type Generation 8 Industrial Grade Tube, Size 8 In., Reach 8 In., Length (In.)...More

  • Category : Oil Skimmers
Mesh Bskt w/Handles,15inLx10inWx8inH
Mesh Bskt w/Handles,18inLx12inWx9inH
Coolant Mixer,Wall,3.5 gpm
  • ERIEZ
  • Coolant Mixer, Wall, 3.5 gpm Coolant Mixer,Wall,3.5 gpm
  • Item # 48TR12
  • Mfr. Model # 467619
  • Coolant Mixer, Flow Rate (GPM) 3.5, Wall Mounting, Dilution Range 1 Percent to 50 Percent, Mix Concentrate...More

  • Category : Coolant Mixers
Micronizer Jr
Panel Chiller,Metal,2 in. W,3000cc
  • ABANAKI
  • Panel Chiller, Metal, 2 in. W, 3000cc Panel Chiller,Metal,2 in. W,3000cc
  • Item # 45AP82
  • Mfr. Model # CX9
  • Panel Chiller, Cooler, Material Metal, Width 2 In., Reach 3000cc, Features Low Cost Cooling, Use Filtered...More

  • Category : Oil Skimmer Accessories
Mesh Basket w/Hndls,8-3/4"L,11-3/4"W,3"H
Oil Belt Skimmer,24 In L
  • ZEBRA SKIMMERS CORP.
  • Oil Belt Skimmer, 24 In L Oil Belt Skimmer
  • Item # 34WP32
  • Mfr. Model # BSF1-24
  • Oil Belt Skimmer, Type Stainless Steel Belt, Size 1", Reach 24 In., Length (In.) 24, Oil Removal 1 gph, Timer...More

  • Category : Oil Skimmers
Micronizer Jr
Mesh Bskt w/Handles,14inLx14inWx8inH
Mesh Bskt w/Handles,14inLx10inWx6inH
Smart Disk Skimmer,18In,Plastic Disk
  • ZEBRA SKIMMERS CORP.
  • Smart Disk Skimmer, 18In, Plastic Disk Smart Disk Skimmer
  • Item # 34WP42
  • Mfr. Model # GS4H460
  • Smart Disk Skimmer, Type Smart Disk Skimmer with High Density Polyethylene Disk, Size 1 In. X 18 In., Reach...More

  • Category : Oil Skimmers
Mesh Bskt w/Handles,12inLx18inWx9inH
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More