Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Shop Supplies

23 Results Found that Include 25 Products

Results per page:  16 | 32 | 48
Skimmer, Disc, 12 In
  • ABANAKI
  • Skimmer, Disc, 12 In Skimmer, Disc, 12 In
  • Item # 3AU32
  • Mfr. Model # SCD12
  • SkimmerReach 4 In., Length (In.) 12, Oil Removal 1-1/27 RPM, Max. Temp. (F) 160Voltage 110, Motor Frequency...More

  • Category : Oil Skimmers
Mixer, Coolant
  • ABANAKI
  • Mixer, Coolant Mixer, Coolant
  • Item # 3AU33
  • Mfr. Model # EMIX100
  • Economixer 100, Consistently Mixes Coolant Concentrate with Water at Desired Level, Dispenses Directly to...More

  • Category : Coolant Mixers
Knife and tool sharpener, WorkSharp
  • WORK SHARP
  • Knife and tool sharpener, WorkSharp Knife and tool sharpener, WorkSharp
  • Item # 6JHJ2
  • Mfr. Model # WSKTS
  • Knife and tool sharpener, WorkSharp, Motor HP 0.125, 1 Phase, Voltage 110, 60 Hz, 0.7 Amps AC, 18000 RPM,...More

  • Category : Tool Sharpeners
Knife Sharpener,3/4W In.,120/6000 Grit
  • WORK SHARP
  • Knife Sharpener, 3/4W In., 120/6000 Grit Knife Sharpener,3/4W In.,120/6000 Grit
  • Item # 45NU48
  • Mfr. Model # WSKTS-KO
  • Knife Sharpener, Dry, Adjustable Trigger Phase, Voltage 120, 60 Hz, 1.5 Amps AC, 2800 RPM, 120 Grit, Features...More

  • Category : Tool Sharpeners
Mighty Mini Skimmer Wiper Blades,PK30
3 In 1 Knife Sharpener
Truing Tool
Blade and Edge Sharpener Kit
  • TM

    Grainger Choice

  • DAYTON
  • Blade and Edge Sharpener Kit Blade and Edge Sharpener Kit
  • Item # 49H007
  • Mfr. Model # 49H007
  • Blade and Edge Sharpener Kit, Wet, Features Different Fixtures to Be Used with The Universal Support, Used...More

  • Category : Tool Sharpeners
Skimmer Replacement Belt,24 in. L,Steel
Disk Skimmer Wiper Blades,12 In,PK6
Tube and Gear Cartridge,Plastic,5 in.
  • ZEBRA SKIMMERS CORP.
  • Tube and Gear Cartridge, Plastic, 5 in. Tube and Gear Cartridge,Plastic,5 in.
  • Item # 34WP63
  • Mfr. Model # ZXCART8-08
  • Tube and Gear Cartridge, Material Plastic, Width 5 In., Reach 8 In., Features Used with Tube Skimmer. 8 In....More

  • Category : Oil Skimmer Accessories
Gouge Jig
Economy Machinist Mixer,Mtl/Plstc,2 In
Tramp Oil Diverter,Steel,3 In
  • ZEBRA SKIMMERS CORP.
  • Tramp Oil Diverter, Steel, 3 In Tramp Oil Diverter,Steel,3 In
  • Item # 34WP35
  • Mfr. Model # BGST4
  • Tramp Oil Diverter, Separator, Material Heavy Duty Steel, Width 3 In., Features Heavy Duty Steel...More

  • Category : Oil Skimmer Accessories
Nesting Wire Disp Bskt,12inLx18inWx5inH
Spring,For Mini Wiper Blade,PK30
Oil Concentrator,5-1/2 in. W,Separator
  • ABANAKI
  • Oil Concentrator, 5-1/2 in. W, Separator Oil Concentrator,5-1/2 in. W,Separator
  • Item # 45AP83
  • Mfr. Model # ODM50
  • Oil Concentrator, Separator, Material Plastic, Width 5-1/2 In., Features Decanter Has Oil and Coolant Outlets...More

  • Category : Oil Skimmer Accessories
Base Plate,Metal,5 in.
  • ZEBRA SKIMMERS CORP.
  • Base Plate, Metal, 5 in. Base Plate,Metal,5 in.
  • Item # 34WP62
  • Mfr. Model # ZXB8
  • Base Plate, Material Metal, Width 5 In., Features Allows Portability, Function Mounts to Wall or Tank, For...More

  • Category : Oil Skimmer Accessories
Grindstone
Mixer Lockout,Plastic,2 in.
  • ZEBRA SKIMMERS CORP.
  • Mixer Lockout, Plastic, 2 in. Mixer Lockout,Plastic,2 in.
  • Item # 34WP43
  • Mfr. Model # MIXXLOCK
  • Mixer Lockout, Material Plastic, Width 2 In., Features Locking mechanism with Key to prevent tamering with...More

  • Category : Oil Skimmer Accessories
Electric Oxygenator,Use with Sump Pumps
Ceramic Drive Fingers,12 Pcs For 6KYV8
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More