Skip Content

Clearance Items Shop Furniture

17 results found that include 17 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Round Pneumatic Stool with 15" to 20" Seat Height
    Round Pneumatic Stool
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 5NWF9
    • Mfr. Model # 5NWF9
    • Round Pneumatic Stool, Weight Capacity 250 lb., Seat Width 16 In., Seat Depth 16 In., Seat Height Range 15...More

    • Category : Shop Stools
  • Sit/Stand Stool with 23-1/2" to 33-1/2" Seat
    Sit/Stand Stool with 23-1/2" to 33-1/2" Seat
    • LYON
    • Item # 5NN44
    • Mfr. Model # NF2092N
    • Sit/Stand Stool, No, Weight Capacity 250 lb., Seat Width 12 In., Seat Depth 8 In., Seat Height Range 23-1/2...More

    • Category : Shop Stools
  • Soft Tough Economy Workbench Chair with 22" to 32"
    Soft Tough Economy Workbench Chair with 22" to 32"
    • SAFCO
    • Item # 49J044
    • Mfr. Model # 6680
    • Soft Tough Economy Workbench Chair, Weight Capacity 250 lb., Seat Width 18 In., Seat Depth 16-1/2 In., Seat...More

    • Category : Shop Stools
  • 28-1/4" x 29-1/2" x 57-1/8" Steel Compu
    28-1/4" x 29-1/2" x 57-1/8" Steel Compu
    • LISTA
    • Item # 4VM38
    • Mfr. Model # CWS1350
    • Computer Enclosure, Overall Width 28-1/4 In., Overall Depth 29-1/2 In., Overall Height 57-1/8 In.,...More

    • Category : Computer Cabinets
  • Round Stool with 16" to 22" Seat Height Range
    Steel Diesel Low Base Stool
    • SAFCO
    • Item # 49J043
    • Mfr. Model # 6669
    • Round Stool, No, Weight Capacity 250 lb., Seat Width 14 In., Seat Depth 15 In., Seat Height Range 16 In. to...More

    • Category : Shop Stools
  • Shop Stool with 12" to 17" Seat Height Range
    Shop Stool with 12" to 17" Seat Height Range
    • MILAGON
    • Item # 6LVY5
    • Mfr. Model # WS3222
    • Shop Stool, No, Weight Capacity 300 lb., Seat Width 14 In., Seat Depth 12 In., Seat Height Range 12 In. to 17...More

    • Category : Shop Stools
  • Sit/Stand Stool with 26-34" Seat Height Range and
    Polyurethane Round Pneumatic Stool
    • MILAGON
    • Item # 20H857
    • Mfr. Model # WS4011TPU
    • Sit/Stand Stool, No, Weight Capacity 300 lb., Seat Width 14 In., Seat Depth 12 In., Seat Height Range 26-34...More

    • Category : Shop Stools
  • Sit/Stand Stool with 25" to 35" Seat Height
    Sit/Stand Stool with 25" to 35" Seat Height
    • BIOFIT
    • Item # 39EP24
    • Mfr. Model # GX150
    • Sit/Stand Stool, Yes, Weight Capacity 300 lb., Seat Width 13 In., Seat Depth 13 In., Seat Height Range 25 In....More

    • Category : Shop Stools
  • Urethane Chair with 16" to 21" Seat Height Range&
    Urethane Chair with 16" to 21" Seat Height Range&
    • BIOFIT
    • Item # 39EP22
    • Mfr. Model # UUS-L-RC-06
    • Urethane Chair, Yes, Weight Capacity 300 lb., Seat Width 18-1/2 In., Seat Depth 17 In., Seat Height Range 16...More

    • Category : Shop Stools
  • Adjustable, 18" dia. Stool Foot Ring, Chrome
    Adjustable, 18" dia. Stool Foot Ring, Chrome
    • MILAGON
    • Item # 5UYF4
    • Mfr. Model # U05S
    • Stool Foot Ring, Adjustable, 18 In. dia., Depth (In.) 18, Color Chrome

    • Category : Shop Stool Accessories
  • Pneumatic Stool with 22" to 32" Seat Height Range
    Pneumatic Stool with 22" to 32" Seat Height Range
    • SAFCO
    • Item # 9TCJ7
    • Mfr. Model # 6660BU
    • Pneumatic Stool, No, Weight Capacity 250 lb., Seat Width 19 In., Seat Depth 14 In., Seat Height Range 22 In....More

    • Category : Shop Stools
  • Round Stool with 22" to 27" Seat Height Range
    Padded Round Stool with Backrest
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 8VZG6
    • Mfr. Model # 6665
    • Round Stool, No, Weight Capacity 250 lb., Seat Width 14 In., Seat Depth 16-1/2 In., Seat Height Range 22 In....More

    • Category : Shop Stools
  • Soft Tough Economy Task Chair with 17" to 22"
    Soft Tough Economy Task Chair with 17" to 22"
    • SAFCO
    • Item # 49J046
    • Mfr. Model # 6900
    • Soft Tough Economy Task Chair, Weight Capacity 250 lb., Seat Width 18 In., Seat Depth 16-1/2 In., Seat Height...More

    • Category : Shop Stools
  • ESD Stool Plastic Glide, Gray
    ESD Stool Plastic Glide, Gray
    • MILAGON
    • Item # 20H862
    • Mfr. Model # A10511
    • Stool Plastic Glide, ESD, Width (In.) 1-1/2, Depth (In.) 1, Height (In.) 1, Color Gray

    • Category : Shop Stool Accessories
  • Non-Rolling Stool Glide, Black
    Non-Rolling Stool Glide, Black
    • CRAMER
    • Item # 22F040
    • Mfr. Model # 41413400
    • Stool Glide, Non-Rolling, Width (In.) 2, Depth (In.) 2, Height (In.) 4, Color Black

    • Category : Shop Stool Accessories
  • Round Stool and 250 lb. Weight Capacity, Pewter
    Round Stool and 250 lb. Weight Capacity, Pewter
    • SAFCO
    • Item # 49J041
    • Mfr. Model # 6666
    • Round Stool, No, Weight Capacity 250 lb., Seat Width 17-1/2 In., Seat Depth 17-1/2 In., Overall Height 23-1/2...More

    • Category : Shop Stools
  • Sit/Stand Stool with 26-34" Seat Height Range and
    Sit/Stand Stool with 26-34" Seat Height Range and
    • MILAGON
    • Item # 6LVY3
    • Mfr. Model # WS4211TPU
    • Sit/Stand Stool, Yes, Weight Capacity 300 lb., Seat Width 15-1/2 In., Seat Depth 14 In., Seat Height Range...More

    • Category : Shop Stools
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More