Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Shop Furniture

20 results found that include 109 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
34" x 30-1/4" x 55-1/2" Steel Open Shop
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 34" x 30-1/4" x 55-1/2" Steel Open Shop Desk, Beige

    34" x 30-1/4" x 55-1/2" Steel Open Shop Desk, Beige
  • Item # 4TX91
  • Mfr. Model # 4TX91
  • Open Shop Desk, Premier Series, Overall Width 34 In., Overall Height 55-1/2 In., Overall Depth 30-1/4 In.,...More

  • Category : Shop Desks
Sit/Stand Stool with 26-34" Seat Height Range and
34-1/2" x 29" x 53" 14 ga. Steel Open&#
Soft Tough Deluxe Workbench Chair with 22" to 32"
Task Chair and 350 lb. Weight Capacity, Black
24-1/2" x 22-1/2" x 26" Steel Mobile Co
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 24-1/2" x 22-1/2" x 26" Steel Mobile Computer Cabinet Base, Light Gray

    Mobile Computer Cabinet
  • Item # 8GXL1
  • Mfr. Model # CSC6625BGY
  • Mobile Computer Cabinet Base, Overall Width 24-1/2 In., Overall Depth 22-1/2 In., Overall Height 26 In.,...More

  • Category : Computer Cabinets
Stool and 300 lb. Weight Capacity
ESD Adjustable Stool Armrest, Chrome
24" x 22" x 49" to 52" Steel Shop
  • LITTLE GIANT
  • 24" x 22" x 49" to 52" Steel Shop Desk, Gray

    24" x 22" x 49" to 52" Steel Shop Desk, Gray
  • Item # 34AV06
  • Mfr. Model # PSR-2224-LLDR
  • Shop Desk, Overall Width 24 In., Overall Height 49 In. to 52 In., Overall Depth 22 In., Number of Pedestals...More

  • Category : Shop Desks
Task Chair and 350 lb. Weight Capacity, Blue
Vinyl ESD/Cleanroom Pneumatic Task Chair with 15-1/2"&
Vinyl ESD Cleanroom Chair with 25" to 30" Seat&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More