Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Shop Furniture

34 Results Found that Include 163 Products

Results per page:  16 | 32 | 48
34-1/2" x 30" x 45-1/8" Steel Open Shop
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 34-1/2" x 30" x 45-1/8" Steel Open Shop Desk, Industrial Gray 34-1/2" x 30" x 45-1/8" Steel Open Shop Desk, Industrial Gray
  • Item # 1W907
  • Mfr. Model # 1W907
  • Open Shop Desk, Overall Width 34-1/2 In., Overall Height 45-1/8 In., Overall Depth 30 In., Pedestal Location...More

  • Category : Shop Desks
34-1/2" x 29" x 53" 14 ga. Steel Open&#
Soft Tough Deluxe Workbench Chair with 250 lb. Weight
34" x 30-1/4" x 55-1/2" Steel Open Shop
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 34" x 30-1/4" x 55-1/2" Steel Open Shop Desk, Beige 34" x 30-1/4" x 55-1/2" Steel Open Shop Desk, Beige
  • Item # 4TX91
  • Mfr. Model # 4TX91
  • Open Shop Desk, Premier Series, Overall Width 34 In., Overall Height 55-1/2 In., Overall Depth 30-1/4 In.,...More

  • Category : Shop Desks
23" x 20" x 51" 16 ga. Steel Mobile Sho
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 23" x 20" x 51" 16 ga. Steel Mobile Shop Desk, Gray 23" x 20" x 51" 16 ga. Steel Mobile Shop Desk, Gray
  • Item # 8DPV3
  • Mfr. Model # MSD-2023-95
  • Mobile Shop Desk, Overall Width 23 In., Overall Height 51 In., Overall Depth 20 In., Pedestal Location None,...More

  • Category : Shop Desks
Task Chair with 500 lb. Weight Capacity, Black
Lab Stool with 19" to 27" Seat Height Range
  • SHOPSOL
  • Lab Stool with 19" to 27" Seat Height Range and 300 lb. Weight Capacity, Black Round Lab Stools
  • Item # 45TX10
  • Mfr. Model # 3010011
  • Lab Stool, Yes, Weight Capacity 300 lb., Seat Width 16 In., Seat Depth 16 In., Seat Height Range 19 In. to 27...More

  • Category : Shop Stools
Sit/Stand Stool with 22" to 32" Seat Height
  • BEVCO
  • Sit/Stand Stool with 22" to 32" Seat Height Range and 300 lb. Weight Capacity, Black Polyurethane Sit-Stand Stool
  • Item # 38XX89
  • Mfr. Model # D3505
  • Sit/Stand Stool, No, Weight Capacity 300 lb., Seat Width 14 In., Seat Depth 13 In., Seat Height Range 22 In....More

  • Category : Shop Stools
Task Chair with 300 lb. Weight Capacity, Black
  • SHOPSOL
  • Task Chair with 300 lb. Weight Capacity, Black Task Chair with 300 lb. Weight Capacity, Black
  • Item # 48RH32
  • Mfr. Model # 1010300
  • Task Chair, Weight Capacity 300 lb., Color Black, Seat Depth 18-1/2 In., Seat Tilt Backward No, Seat Tilt...More

  • Category : Task Chairs
WorkFit Deluxe Industrial Chair with 250 lb. Weight Capacit
30" x 27-3/4" x 32" Steel Computer Cabinet&#
Round Stool with 19-1/2 to 26-3/4" Seat Height&#x
Task Chair with 500 lb. Weight Capacity, Black
Round Stool with 16-3/4 to 21-3/4" Seat Height&#x
Round Pneumatic Stool with 17-1/4" to 22" Seat&#x
34" x 30-1/4" x 55-1/2" Steel Open Shop
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More