Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Shop Furniture

44 Results Found that Include 135 Products

Results per page:  16 | 32 | 48
21" x 22-1/2" x 26" Steel CRT Monitor C
  • 21" x 22-1/2" x 26" Steel CRT Monitor Cabinet, Black Desktop Computer Cabinet
  • Item # 8VUZ2
  • Mfr. Model # CSC6900ABLK
  • CRT Monitor Cabinet, Overall Width 21 In., Overall Depth 22-1/2 In., Overall Height 26 In., Compartment Width...More

  • Category : Computer Cabinets
Ergonomic Task Chair with 300 lb. Weight Capacity, Black
  • SHOPSOL
  • Ergonomic Task Chair with 300 lb. Weight Capacity, Black Ergonomic Task Chair with 300 lb. Weight Capacity, Black
  • Item # 48RH31
  • Mfr. Model # 1010275
  • Ergonomic Task Chair, Weight Capacity 300 lb., Color Black, Seat Depth 17 In., Seat Tilt Backward No, Seat...More

  • Category : Task Chairs
Deluxe Task Stool With Plastic Stool with 300 lb. Weig
Soft Tough Economy Workbench Chair with 250 lb. Weight
34-1/2" x 30" x 53" Steel Open Shop Des
Pneumatic Stool with 22" to 32" Seat Height Range
Pneumatic Task Chair with 250 lb. Weight Capacity, Black
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pneumatic Task Chair with 250 lb. Weight Capacity, Black Pneumatic Task Chair with 250 lb. Weight Capacity, Black
  • Item # 5NWF8
  • Mfr. Model # 5NWF8
  • Pneumatic Task Chair, Weight Capacity 250 lb., Color Black, Seat Depth 16-1/2 In., Seat Height Range 15 In....More

  • Category : Task Chairs
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Task Chair Task Chair
  • Multiple product options available

    Multiple product options available

  • Category : Task Chairs
Ergonomic Task Chair with 300 lb. Weight Capacity, Black
  • BEVCO
  • Ergonomic Task Chair with 300 lb. Weight Capacity, Black Ergonomic Task Chair with 300 lb. Weight Capacity, Black
  • Item # 48KR81
  • Mfr. Model # 7301D
  • Ergonomic Task Chair, Weight Capacity 300 lb., Color Black, Seat Depth 17-1/4 In., Seat Tilt Backward 6...More

  • Category : Task Chairs
Soft Tough Economy Task Chair with 250 lb. Weight Capa
Multitask Stool with 300 lb. Weight Capacity, Black
  • BALT
  • Multitask Stool with 300 lb. Weight Capacity, Black Multitask Stool with 300 lb. Weight Capacity, Black
  • Item # 39A038
  • Mfr. Model # 34643
  • Multitask Stool, Weight Capacity 300 lb., Color Black, Seat Depth 18 In., Seat Tilt Backward No tilt, Seat...More

  • Category : Task Chairs
Polyurethane Cleanroom Pneumatic Task Chair with 15" to
ESD Vinyl Cleanroom/ESD Pneumatic Stool with 300 lb. W
Round Pneumatic Stool with 21-1/2 to 28-1/2" Seat
Task Chair with 300 lb. Weight Capacity, Black
  • NATIONAL PUBLIC SEATING
  • Task Chair with 300 lb. Weight Capacity, Black Task Chair with 300 lb. Weight Capacity, Black
  • Item # 45LR40
  • Mfr. Model # 6722HB
  • Task Chair, Weight Capacity 300 lb., Color Black, Seat Depth 17 In., Seat Height Range 22 to 32 In., Back...More

  • Category : Task Chairs
34-1/2" x 30" x 32-1/2" Steel Wall-Mount
Lab Stool with 17" to 22" Seat Height Range
  • SHOPSOL
  • Lab Stool with 17" to 22" Seat Height Range and 300 lb. Weight Capacity, Black Round Lab Stools
  • Item # 45TX11
  • Mfr. Model # 3010012
  • Lab Stool, Yes, Weight Capacity 300 lb., Seat Width 16 In., Seat Depth 16 In., Seat Height Range 17 In. to 22...More

  • Category : Shop Stools
Standard Task Stool With Chrome Base with 300 lb. Weig
Welding Stool with 18" to 26" Seat Height Range&#
Task Chair with 300 lb. Weight Capacity, Black
  • SHOPSOL
  • Task Chair with 300 lb. Weight Capacity, Black Task Chair with 300 lb. Weight Capacity, Black
  • Item # 48RH33
  • Mfr. Model # 1010301
  • Task Chair, Weight Capacity 300 lb., Color Black, Seat Depth 17 In., Seat Tilt Backward No, Seat Tilt Forward...More

  • Category : Task Chairs
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More