Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Shop Furniture

10 Results Found that Include 17 Products

Results per page:  16 | 32 | 48
Round Stool with 31" to 39" Seat Height Range,&#x
Round Stool with 16" Seat Height Range and 250 lb
Chair Arm, Black
Round Stool with 18" Seat Height Range and 300 lb
  • NATIONAL PUBLIC SEATING
  • Round Stool with 18" Seat Height Range and 300 lb. Weight Capacity, Black Steel Stool
  • Item # 35JG60
  • Mfr. Model # 6218B-10
  • Round Stool, Yes, Weight Capacity 300 lb., Seat Width 14 In., Seat Height Range 18 In., Overall Height 31...More

  • Category : Shop Stools
Square Stool with 19" to 27" Seat Height Range,&#
Casters, Black
Square Stool with 30" Seat Height Range, Gray
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More