Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Shop Furniture

13 results found that include 20 products

Results per page:  16 | 32 | 48
Value-Line Series, Ergonomic Adjustable Arm Kit for V4 Seri
Round Stool and 300 lb. Weight Capacity, Black
Stool Optional Back Lab Stool Backrest, Black Frame, Oak&#x
Dual Wheel Interval Brake Casters
Stool and 250 lb. Weight Capacity
  • SAFCO
  • Stool and 250 lb. Weight Capacity Stool and 250 lb. Weight Capacity
  • Item # 49KD15
  • Mfr. Model # 6604SL
  • Stool, Weight Capacity 250 lb., Seat Width 17-3/4 In., Seat Depth 17-3/4 In., Overall Height 18 In., Seat...More

  • Category : Shop Stools
Stool and 250 lb. Weight Capacity
Stool and 250 lb. Weight Capacity
Stool and 250 lb. Weight Capacity
Chair Arm, Black
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More