Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Shop Furniture

9 Results Found that Include 11 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hardboard Round Stool Hardboard Round Stool
  • Multiple product options available

    Multiple product options available

  • Category : Shop Stools
Round Stool with 30" Seat Height Range and 300 lb
  • NATIONAL PUBLIC SEATING
  • Round Stool with 30" Seat Height Range and 300 lb. Weight Capacity, Gray Steel Stool with Padded Seat
  • Item # 8CV72
  • Mfr. Model # 6430
  • Round Stool, No, Weight Capacity 300 lb., Seat Height Range 30 In., Overall Height 30 In., Color Gray, Seat...More

  • Category : Shop Stools
Round Stool with 19" to 27" Seat Height Range
  • NATIONAL PUBLIC SEATING
  • Round Stool with 19" to 27" Seat Height Range and 300 lb. Weight Capacity, Gray Adjustable Steel Stool
  • Item # 8VZX4
  • Mfr. Model # 6218H
  • Round Stool, No, Weight Capacity 300 lb., Seat Height Range 19 In. to 27 In., Overall Height 19 In. to 26-1/2...More

  • Category : Shop Stools
Dual Wheel Interval Brake Casters, Black
Stool Optional Back Lab Stool Backrest, Gray Frame, Oak
Stool Optional Back Lab Stool Backrest, Black Frame, Oak&#x
Loop Arms, Black
Square Stool with 18" Seat Height Range and 300 l
  • NATIONAL PUBLIC SEATING
  • Square Stool with 18" Seat Height Range and 300 lb. Weight Capacity, Gray Steel Square Stool
  • Item # 8CV36
  • Mfr. Model # 6318
  • Square Stool, No, Weight Capacity 300 lb., Seat Height Range 18 In., Overall Height 17-1/2 In., Color Gray,...More

  • Category : Shop Stools
Adjustable, 18" dia. Stool Foot Ring, Chrome
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More