Skip Content

Shop Furniture

11 results found that include 14 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Round Stool with 25" to 33" Seat Height Range
    Steel Stool
    • NATIONAL PUBLIC SEATING
    • Item # 3LLV9
    • Mfr. Model # 3LLV9
    • Round Stool, No, Weight Capacity 300 lb., Seat Width 16 In., Seat Height Range 25 In. to 33 In., Overall...More

  • Steel Stool with Padded Seat
    • NATIONAL PUBLIC SEATING
    • Multiple product options available

      Multiple product options available

  • Steel Stool
    • NPS
    • Multiple product options available

      Multiple product options available

  • Hardboard Round Stool
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      Multiple product options available

  • Round Stool with 19" to 27" Seat Height Range
    Adjustable Steel Stool
    • NATIONAL PUBLIC SEATING
    • Item # 8VZX4
    • Mfr. Model # 6218H
    • Round Stool, No, Weight Capacity 300 lb., Seat Height Range 19 In. to 27 In., Overall Height 19 In. to 26-1/2...More

  • Square Stool and 300 lb. Weight Capacity, Gray
    Steel Square Stool
    • NATIONAL PUBLIC SEATING
    • Item # 8CV36
    • Mfr. Model # 6318
    • Square Stool, No, Weight Capacity 300 lb., Overall Height 17-1/2 In., Color Gray, Seat Material Masonite...More

  • Round Stool and 300 lb. Weight Capacity, Gray
    Steel Round Stool with Backrest
    • NATIONAL PUBLIC SEATING
    • Item # 8DA83
    • Mfr. Model # 6218B
    • Round Stool, Yes, Weight Capacity 300 lb., Overall Height 31 In., Color Gray, Seat Material Masonite Board,...More

  • Stool with 24" Seat Height Range and 330 lb. Weig
    Stool with 24" Seat Height Range and 330 lb. Weig
    • FLASH
    • Item # 420G34
    • Mfr. Model # CH-31320-24-SIL-GG
    • Stool, No, Weight Capacity 330 lb., Seat Width 16 In., Seat Depth 16 In., Seat Height Range 24 In., Overall...More

  • Stool with 30" Seat Height Range and 330 lb. Weig
    Stool with 30" Seat Height Range and 330 lb. Weig
    • FLASH
    • Item # 420G35
    • Mfr. Model # CH-31320-30-WH-GG
    • Stool, No, Weight Capacity 330 lb., Seat Width 17 In., Seat Depth 17 In., Seat Height Range 30 In., Overall...More

  • Stool with 24" Seat Height Range and 330 lb. Weig
    Stool with 24" Seat Height Range and 330 lb. Weig
    • FLASH
    • Item # 420G32
    • Mfr. Model # CH-31320-24-BK-GG
    • Stool, No, Weight Capacity 330 lb., Seat Width 16 In., Seat Depth 16 In., Seat Height Range 24 In., Overall...More

  • Stool with 24" Seat Height Range and 330 lb. Weig
    Stool with 24" Seat Height Range and 330 lb. Weig
    • FLASH
    • Item # 420G33
    • Mfr. Model # CH-31320-24-RED-GG
    • Stool, No, Weight Capacity 330 lb., Seat Width 16 In., Seat Depth 16 In., Seat Height Range 24 In., Overall...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More