Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Shop Furniture

19 Results Found that Include 32 Products

Results per page:  16 | 32 | 48
Task Chair with 250 lb. Weight Capacity, Black
  • SAFCO
  • Task Chair with 250 lb. Weight Capacity, Black Task Chair with 250 lb. Weight Capacity, Black
  • Item # 49H930
  • Mfr. Model # 3395BV
  • Task Chair, Weight Capacity 250 lb., Color Black, Seat Depth 17-1/2 In., Seat Height Range 23 In. to 33 In.,...More

  • Category : Task Chairs
Pneumatic Stool with 22" to 32" Seat Height Range
Round Stool with 16" to 21" Seat Height Range
Soft Tough Economy Workbench Chair with 250 lb. Weight
Task Chair with 500 lb. Weight Capacity, Black
WorkFit Deluxe Industrial Chair with 250 lb. Weight Capacit
Loop Arms, Black
Soft Tough Deluxe Workbench Chair with 250 lb. Weight
Soft Tough Economy Task Chair with 250 lb. Weight Capa
Round Stool with 16" Seat Height Range and 250 lb
Task Chair with 500 lb. Weight Capacity, Black
Soft Tough Adjustable T-Pad Arms, Black
Soft Tough Deluxe Task Chair with 250 lb. Weight Capac
T-Pad Arm, Black
WorkFit Economy Industrial Chair with 250 lb. Weight Capaci
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More