Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Shop Furniture

46 Results Found that Include 422 Products

Results per page:  16 | 32 | 48
6-3/8" Dual Wheel Hard Floor Caster Set for 5-Sta
Dual Wheel Carpet Dual Wheel Carpet Caster Set for 5-S
Standard Task Stool with 300 lb. Weight Capacity, Black
  • BEVCO
  • Standard Task Stool with 300 lb. Weight Capacity, Black Standard Task Stool with 300 lb. Weight Capacity, Black
  • Item # 8AL73
  • Mfr. Model # 7500D
  • Standard Task Stool, Weight Capacity 300 lb., Color Black, Seat Depth 17-1/4 In., Seat Tilt Backward None,...More

  • Category : Task Chairs
Square Stool with 20" to 28" Seat Height Range&#x
Bevco Poly Seating Replacement Glides, Black
Deluxe Task Stool With Plastic Stool with 300 lb. Weig
Value-Line Series, Ergonomic Adjustable Arm Kit for V4 Seri
Ergonomic Task Chair with 300 lb. Weight Capacity, Black
  • BEVCO
  • Ergonomic Task Chair with 300 lb. Weight Capacity, Black Ergonomic Task Chair with 300 lb. Weight Capacity, Black
  • Item # 48KR81
  • Mfr. Model # 7301D
  • Ergonomic Task Chair, Weight Capacity 300 lb., Color Black, Seat Depth 17-1/4 In., Seat Tilt Backward 6...More

  • Category : Task Chairs
Pneumatic Task Chair with 300 lb. Weight Capacity, Navy
  • BEVCO
  • Pneumatic Task Chair with 300 lb. Weight Capacity, Navy Pneumatic Task Chair with 300 lb. Weight Capacity, Navy
  • Item # 45HL40
  • Mfr. Model # 6501-4550/5-A5 navy fabric
  • Pneumatic Task Chair, Weight Capacity 300 lb., Color Navy, Seat Depth 18 In., Seat Tilt Backward 6 Degrees,...More

  • Category : Task Chairs
ESD Vinyl Cleanroom/ESD Pneumatic Stool with 300 lb. W
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More