Skip Content

MILAGON Shop Furniture

17 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Steel Task Chair with 20" to 25" Seat Height Range and 300 lb. Weight Capacity, Gray

    Brand
    MILAGON
    Item #
    45NL52
    Mfr. Model #
    WS3520KLGMP
    Steel Task Chair with 20" to 25" Seat Height
    Web Price $1,075.00 / each
  • Shop Stool with 12" to 17" Seat Height Range and 300 lb. Weight Capacity

    Brand
    MILAGON
    Item #
    6LVY5
    Mfr. Model #
    WS3222
    Shop Stool with 12" to 17" Seat Height Range
    Clearance Price $479.75 / each

    Web Price $505.00

  • Fabric ESD Stool with 24" to 34" Seat Height Range and 300 lb. Weight Capacity, Gray

    Brand
    MILAGON
    Item #
    20H868
    Mfr. Model #
    WS1611GWS05S
    Fabric ESD Stool with 24" to 34" Seat Height
    Web Price $1,206.00 / each
  • Fabric ESD Stool with 17" to 24" Seat Height Range and 300 lb. Weight Capacity, Gray

    Brand
    MILAGON
    Item #
    20H870
    Mfr. Model #
    WS1610G
    Fabric ESD Stool with 17" to 24" Seat Height
    Web Price $971.00 / each
  • Fabric ESD Standing Support Stool with 300 lb. Weight Capacity, Gray

    Brand
    MILAGON
    Item #
    6LVY4
    Mfr. Model #
    WS4311GT
    Fabric ESD Standing Support Stool with 300 lb. Weight
    Web Price $693.00 / each
  • Fabric ESD Stool with 17" to 24" Seat Height Range and 300 lb. Weight Capacity, Gray

    Brand
    MILAGON
    Item #
    20H871
    Mfr. Model #
    WS1620G
    Fabric ESD Stool with 17" to 24" Seat Height
    Web Price $1,187.00 / each
  • Vinyl ESD/Cleanroom Task Chair with 22" to 29" Seat Height Range and 300 lb. Weight Capacity, Charco

    Brand
    MILAGON
    Item #
    5UYF3
    Mfr. Model #
    WS1711
    Vinyl ESD/Cleanroom Task Chair with 22" to 29"&#x
    Web Price $850.00 / each
  • Vinyl/Fabric ESD/Cleanroom Task Chair with 17" to 24" Seat Height Range and 300 lb. Weight Capacity,

    Brand
    MILAGON
    Item #
    5UYF2
    Mfr. Model #
    WS1720
    Vinyl/Fabric ESD/Cleanroom Task Chair with 17" to
    Web Price $971.00 / each
  • Vinyl ESD Task Chair with 24" to 34" Seat Height Range and 300 lb. Weight Capacity, Black

    Brand
    MILAGON
    Item #
    5UYF1
    Mfr. Model #
    WS1611
    Vinyl ESD Task Chair with 24" to 34" Seat He
    Web Price $740.00 / each
  • Vinyl ESD Task Chair with 17" to 24" Seat Height Range and 300 lb. Weight Capacity, Black

    Brand
    MILAGON
    Item #
    5UYF0
    Mfr. Model #
    WS1620
    Vinyl ESD Task Chair with 17" to 24" Seat He
    Web Price $891.00 / each
  • Polyurethane Cleanroom Pneumatic Stool with 300 lb. Weight Capacity, Gray

    Brand
    MILAGON
    Item #
    45NL53
    Mfr. Model #
    WS3020PU
    Polyurethane Cleanroom Pneumatic Stool with 300 lb. Weight
    Web Price $686.00 / each
  • Steel Task Chair with 22" to 29" Seat Height Range and 300 lb. Weight Capacity, Gray

    Brand
    MILAGON
    Item #
    45NL49
    Mfr. Model #
    WS1320GMP
    Steel Task Chair with 22" to 29" Seat Height
    Web Price $2,278.00 / each
  • Steel Task Chair with 20" to 25" Seat Height Range and 300 lb. Weight Capacity, Black

    Brand
    MILAGON
    Item #
    45NL54
    Mfr. Model #
    WS3920GMP
    Steel Task Chair with 20" to 25" Seat Height
    Web Price $1,016.00 / each
  • Steel Task Chair with 15-1/2" to 20-1/2" Seat Height Range and 300 lb. Weight Capacity, Gray

    Brand
    MILAGON
    Item #
    45NL50
    Mfr. Model #
    WS4211GMP
    Steel Task Chair with 15-1/2" to 20-1/2" Sea
    Web Price $618.00 / each
  • Vinyl Cleanroom Pneumatic Stool with 300 lb. Weight Capacity, Black

    Brand
    MILAGON
    Item #
    45NL51
    Mfr. Model #
    WS3520KL
    Vinyl Cleanroom Pneumatic Stool with 300 lb. Weight Capacit
    Web Price $831.00 / each
  • Steel Task Chair with 22" to 29" Seat Height Range and 300 lb. Weight Capacity, Gray

    Brand
    MILAGON
    Item #
    45NL48
    Mfr. Model #
    WSP9220079DR
    Steel Task Chair with 22" to 29" Seat Height
    Web Price $1,778.00 / each
  • ESD Stool Plastic Glide, Gray

    Brand
    MILAGON
    Item #
    20H862
    Mfr. Model #
    A10511
    ESD Stool Plastic Glide, Gray
    Clearance Price $1.04 / each

    Web Price $2.39

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More