Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Shoe and Boot Covers

10 Results Found that Include 36 Products

Results per page:  16 | 32 | 48
  • DUPONT
  • Shoe Covers Shoe Covers
  • Multiple product options available

    Shoe Covers, Seam Style Serged and Package Type Bulk; Varies by Slip Resistant Sole, Waterproof, Size and Height

  • DUPONT
  • Boot Covers Boot Covers
  • Multiple product options available

    Boot Covers and Waterproof No; Varies by Slip Resistant Sole, Size and Height

  • Cleanroom Shoe Covers Cleanroom Shoe Covers
  • Multiple product options available

    Cleanroom Shoe Covers, Slip Resistant Sole Yes, Waterproof No, Color White, Closure Type Elastic Ankle, Material Tyvek® IsoClean®, PVC Sole and Seam Style Serged; Varies...More

L/XL Boot Covers, Slip Resistant Sole: Yes, Waterproof
Universal Shoe Covers, Slip Resistant Sole: No, Waterproof&
  • KLEENGUARD
  • Universal Shoe Covers, Slip Resistant Sole: No, Waterproof: No, 7" Height Anti-Static Shoe Covers
  • Item # 2WXC7
  • Mfr. Model # 44490
  • Shoe Covers, Slip Resistant Sole No, Waterproof No, Size Universal, Height 7 In., Color White, Closure Type...More

XL Boot Covers, Slip Resistant Sole: No, Waterproof:&#
  • ENVIROGUARD
  • XL Boot Covers, Slip Resistant Sole: No, Waterproof: No, 18" Height Boot Covers
  • Item # 30N503
  • Mfr. Model # CE8106-CI-XL
  • Boot Covers, Slip Resistant Sole No, Waterproof No, Size XL, Height 18 In., Color White, Closure Type Elastic...More

M Boot Covers, Slip Resistant Sole: Yes, Waterproof:&#
  • PROCLEAN
  • M Boot Covers, Slip Resistant Sole: Yes, Waterproof: No, 18" Height Boot Covers
  • Item # 5DMY9
  • Mfr. Model # PC444SWHMD01000B
  • Boot Covers, Slip Resistant Sole Yes, Waterproof No, Size M, Height 18 In., Color White, Closure Type Elastic...More

  • ENVIROGUARD
  • Shoe Covers Shoe Covers
  • Multiple product options available

    Shoe Covers, Waterproof No, Color White, Closure Type Elastic Top, Seam Style Serged and Package Type Bulk; Varies by Slip Resistant Sole, Size and Height

  • ALPHA PROTECH
  • Shoe Covers Shoe Covers
  • Multiple product options available

    Shoe Covers, Closure Type Elastic Top, Package Type Bulk and Standards ASTM D751; Varies by Slip Resistant Sole, Waterproof, Size and Height

XL Shoe Covers, Slip Resistant Sole: No, Waterproof:&#
  • ACTION CHEMICAL
  • XL Shoe Covers, Slip Resistant Sole: No, Waterproof: No, 6" Height Shoe Covers
  • Item # 13V938
  • Mfr. Model # A-1070
  • Shoe Covers, Slip Resistant Sole No, Waterproof No, Size XL, Height 6 In., Color White, Closure Type Elastic...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More