Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Shoe and Boot Covers

16 results found that include 56 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
  • DUPONT
  • Shoe Covers

    Shoe Covers
  • Multiple product options available

    Shoe Covers, Seam Style Serged and Package Type Bulk; Varies by Slip Resistant Sole, Waterproof, Size and Height

  • DUPONT
  • Boot Covers

    Boot Covers
  • Multiple product options available

    Boot Covers and Waterproof No; Varies by Slip Resistant Sole, Size and Height

  • ALPHA PROTECH
  • Boot Covers

    Boot Covers
  • Multiple product options available

    Boot Covers, Slip Resistant Sole Yes, Waterproof Yes, Material Polypropylene w/Polyethylene Coating, Seam Style Serged, Package Type Bulk, Resists Water, Dry Particulate...More

  • TM

    Grainger Choice

  • CONDOR
  • Shoe Covers

    Shoe Covers
  • Multiple product options available

    Shoe Covers, Waterproof No, Size Universal, Color White and Seam Style Serged; Varies by Slip Resistant Sole and Height

  • Cleanroom Shoe Covers

    Cleanroom Shoe Covers
  • Multiple product options available

    Cleanroom Shoe Covers, Slip Resistant Sole Yes, Waterproof No, Color White, Closure Type Elastic Ankle, Material Tyvek® IsoClean®, PVC Sole and Seam Style Serged; Varies...More

Universal Shoe Covers, Slip Resistant Sole: Yes, Waterproof
  • CELLUCAP
  • Universal Shoe Covers, Slip Resistant Sole: Yes, Waterproof: Yes, 6-1/2" Height

    Shoe Covers
  • Item # 34G186
  • Mfr. Model # 2602W
  • Shoe Covers, Slip Resistant Sole Yes, Waterproof Yes, Size Universal, Height 6-1/2 In., Color White, Closure...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoe Covers

    Shoe Covers
  • Multiple product options available

    Shoe Covers, Closure Type Elastic Top and Thickness 5.5 mil; Varies by Slip Resistant Sole, Waterproof, Size and Height

  • TM

    Grainger Choice

  • CONDOR
  • Boot Covers

    Boot Covers
  • Multiple product options available

    Boot Covers, Waterproof No, Color White and Seam Style Serged; Varies by Slip Resistant Sole, Size and Height

  • ALPHA PROTECH
  • Shoe Covers

    Shoe Covers
  • Multiple product options available

    Shoe Covers, Closure Type Elastic Top, Package Type Bulk and Standards ASTM D751; Varies by Slip Resistant Sole, Waterproof, Size and Height

Universal Shoe Covers, Slip Resistant Sole: Yes, Waterproof
  • SUNRISE
  • Universal Shoe Covers, Slip Resistant Sole: Yes, Waterproof: Yes, 6" Height

    Shoe Covers
  • Item # 3PKT2
  • Mfr. Model # T156
  • Shoe Covers, Slip Resistant Sole Yes, Waterproof Yes, Size Universal, Height 6 In., Color White, Closure Type...More

Universal Shoe Covers, Slip Resistant Sole: Yes, Waterproof
  • BODYFILTER 95+
  • Universal Shoe Covers, Slip Resistant Sole: Yes, Waterproof: No, 6" Height

    Shoe Covers
  • Item # 3HKK3
  • Mfr. Model # 4100
  • Shoe Covers, Slip Resistant Sole Yes, Waterproof No, Size Universal, Height 6 In., Color White, Closure Type...More

  • ENVIROGUARD
  • Shoe Covers

    Shoe Covers
  • Multiple product options available

    Shoe Covers, Waterproof No, Color White, Closure Type Elastic Top, Seam Style Serged and Package Type Bulk; Varies by Slip Resistant Sole, Size and Height

  • ENVIROGUARD
  • Boot Covers

    Boot Covers
  • Multiple product options available

    Boot Covers, Waterproof No, Height 18", Color White, Closure Type Elastic Top, Material Microporous Film Laminate, Seam Style Serged and Package Type Bulk; Varies by...More

  • PROCLEAN
  • Boot Covers

    Boot Covers
  • Multiple product options available

    Boot Covers, Slip Resistant Sole Yes, Waterproof No, Height 18", Color White, Closure Type Elastic Ankle and Top, Material ProClean w/PVC Sole, Thickness 5.4 mil, Seam...More

Universal Shoe Covers, Slip Resistant Sole: No, Waterproof&
XL Shoe Covers, Slip Resistant Sole: No, Waterproof:&#
  • ACTION CHEMICAL
  • XL Shoe Covers, Slip Resistant Sole: No, Waterproof: No, 6" Height

    Shoe Covers
  • Item # 13V938
  • Mfr. Model # A-1070
  • Shoe Covers, Slip Resistant Sole No, Waterproof No, Size XL, Height 6 In., Color White, Closure Type Elastic...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More