Skip Content

Shim Stock

10 results found that include 429 products

Filter Results By

Branch Availability
Item - Shim Stock
Shim Material
Grade
Shim Thickness
Thickness Tolerance
Shim Width
Width Tolerance
Shim Length
Length Tolerance
Shim Temper
Tensile Strength (PSI)
Rockwell Hardness
Temp. Range (F)
Brand
Price
Shop By

Viewing as

List Table
  • Shim Stock Roll
    • Multiple product options available

      Shim stock is engineered to help meet the precise spacing requirements of most industrial applications. It is typically used for support, leveling, and fit adjustment. Shims can also be used as electrical insulation, to seal joints, and to adjust valve spring pressure. Use shim stock rolls to create shims for your specific applications. Shim stock is easy to form and fabricate. It can be cut, stamped, bored, milled, sheared, and drilled into almost any shape required to make custom shims.

      Multiple product options available

  • Shim Stock Sheet
    • Multiple product options available

      Shim stock is easy to form and fabricate. It can be cut, stamped, bored, milled, sheared, and drilled into almost any shape to make custom shims. Use for support, leveling, and fit adjustment. Select material with precise thickness to accommodate your specific application.

      Multiple product options available

  • Steel Shim Stock Roll, 1095 Grade, 0.0050" Thickness,
    Steel Shim Stock Roll, 1095 Grade, 0.0050" Thickness,
    • LYON
    • Steel Coil, 1095, Blue Tempered Spring Steel, Temper Fully Hardened, Thickness (In.) .005, Thickness (mm) .127, Thickness Tolerance +/-.0003, .005 In. X 6 In. X 10 Ft., Width Tolerance +/-.010, Length Tolerance +/-1 In., Color Blue, Tensile Strength (PSI) 230,000 to 250,000, Temp. Range (F) 1300, Rockwell Hardness C 48 to 51, Shims, Gaskets, Washers, Wear Plates, Brackets, Springs, Meets/Exceeds AMS-5122, MIL-S-7947, ASTM-A-682, ASTM-A-684

    • Item # 22ME59
    • Mfr. Model # TPB5-600
    • Steel Coil, 1095, Blue Tempered Spring Steel, Temper Fully Hardened, Thickness (In.) .005, Thickness (mm)...More

  • +/-.001 Thickness Tolerance
    +/-.001 Thickness Tolerance
    • LYON
    • Steel Coil, 1095, Blue Tempered Spring Steel, Temper Fully Hardened, Thickness (In.) .025, Thickness (mm) .635, Thickness Tolerance +/-.001, .025 In. X 1-1/4 In. X 50 Ft., Width Tolerance +/-.005, Length Tolerance +/-1 In., Color Blue, Tensile Strength (PSI) 230,000 to 250,000, Temp. Range (F) 1300, Rockwell Hardness C 48 to 51, Shims, Gaskets, Washers, Wear Plates, Brackets, Springs, Meets/Exceeds AMS-5122, MIL-S-7947, ASTM-A-682, ASTM-A-684

    • Item # 22MF91
    • Mfr. Model # TPB25-104
    • Steel Coil, 1095, Blue Tempered Spring Steel, Temper Fully Hardened, Thickness (In.) .025, Thickness (mm)...More

  • Steel, 1095 Grade, 0.0020" Thickness, +/-.001 Thicknes
    Steel, 1095 Grade, 0.0020" Thickness, +/-.001 Thicknes
    • LYON
    • Steel Coil, 1095, Blue Tempered Spring Steel, Temper Fully Hardened, Thickness (In.) .020, Thickness (mm) .508, Thickness Tolerance +/-.001, .020 In. X 1-1/2 In. X 50 Ft., Width Tolerance +/-.005, Length Tolerance +/-1 In., Color Blue, Tensile Strength (PSI) 230,000 to 250,000, Temp. Range (F) 1300, Rockwell Hardness C 48 to 51, Shims, Gaskets, Washers, Wear Plates, Brackets, Springs, Meets/Exceeds AMS-5122, MIL-S-7947, ASTM-A-682, ASTM-A-684

    • Item # 22MF61
    • Mfr. Model # TPB20-108
    • Steel Coil, 1095, Blue Tempered Spring Steel, Temper Fully Hardened, Thickness (In.) .020, Thickness (mm)...More

  • Stainless Steel, 301 Grade, 0.0030" Thickness, +/-.000
    Stainless Steel, 301 Grade, 0.0030" Thickness, +/-.000
    • LYON
    • Steel Coil, 301, Stainless Steel, Temper Spring Tempered, Thickness (In.) .003, Thickness (mm) .076, Thickness Tolerance +/-.0003, .003 In. x 1/2 In. x 10 Ft., Width Tolerance +/-.005, Length Tolerance +/-1 In., Color Silver, Tensile Strength (PSI) 192,000, Temp. Range (F) 1700, Rockwell Hardness C 42 minimum, Shims, Gaskets, Washers, Wear Plates, Brackets, Springs, Meets/Exceeds ASTM-A-666

    • Item # 22MD58
    • Mfr. Model # SSMC3-08
    • Steel Coil, 301, Stainless Steel, Temper Spring Tempered, Thickness (In.) .003, Thickness (mm) .076,...More

  • Steel Shim Stock Roll, 1095 Grade, 0.0620" Thickness,
    Steel Shim Stock Roll, 1095 Grade, 0.0620" Thickness,
    • LYON
    • Steel Coil, 1095, Blue Tempered Spring Steel, Temper Fully Hardened, Thickness (In.) .062, Thickness (mm) 1.575, Thickness Tolerance +/-.002, .062 In. X 10 In. X 3-1/2 Ft., Width Tolerance +/-.010, Length Tolerance +/-1 In., Color Blue, Tensile Strength (PSI) 230,000 to 250,000, Temp. Range (F) 1300, Rockwell Hardness C 48 to 51, Shims, Gaskets, Washers, Wear Plates, Brackets, Springs, Meets/Exceeds AMS-5122, MIL-S-7947, ASTM-A-682, ASTM-A-684

    • Item # 22MG91
    • Mfr. Model # TPB62-1000
    • Steel Coil, 1095, Blue Tempered Spring Steel, Temper Fully Hardened, Thickness (In.) .062, Thickness (mm)...More

  • +/-.0003 Thickness Tolerance
    +/-.0003 Thickness Tolerance
    • LYON
    • Steel Coil, 301, Stainless Steel, Temper Spring Tempered, Thickness (In.) .003, Thickness (mm) .076, Thickness Tolerance +/-.0003, .003 In. x 2 In. x 5 Ft., Width Tolerance +/-.005, Length Tolerance +/-1 In., Color Silver, Tensile Strength (PSI) 192,000, Temp. Range (F) 1700, Rockwell Hardness C 42 minimum, Shims, Gaskets, Washers, Wear Plates, Brackets, Springs, Meets/Exceeds ASTM-A-666

    • Item # 22MD59
    • Mfr. Model # SSMC3-200
    • Steel Coil, 301, Stainless Steel, Temper Spring Tempered, Thickness (In.) .003, Thickness (mm) .076,...More

  • Stainless Steel, 301 Grade, 0.0100" Thickness, +/-.000
    Stainless Steel, 301 Grade, 0.0100" Thickness, +/-.000
    • LYON
    • Steel Coil, 301, Stainless Steel, Temper Spring Tempered, Thickness (In.) .010, Thickness (mm) .254, Thickness Tolerance +/-.0007, .010 In. x 6 In. x 20 Ft., Width Tolerance +/-.010, Length Tolerance +/-1 In., Color Silver, Tensile Strength (PSI) 192,000, Temp. Range (F) 1700, Rockwell Hardness C 42 minimum, Shims, Gaskets, Washers, Wear Plates, Brackets, Springs, Meets/Exceeds ASTM-A-666

    • Item # 22MC92
    • Mfr. Model # SSNL10-600
    • Steel Coil, 301, Stainless Steel, Temper Spring Tempered, Thickness (In.) .010, Thickness (mm) .254,...More

  • Steel, 1095 Grade, 0.0150" Thickness, +/-.001 Thicknes
    Steel, 1095 Grade, 0.0150" Thickness, +/-.001 Thicknes
    • LYON
    • Steel Coil, 1095, Blue Tempered Spring Steel, Temper Fully Hardened, Thickness (In.) .015, Thickness (mm) .381, Thickness Tolerance +/-.001, .015 In. X 6 In. X 20 Ft., Width Tolerance +/-.010, Length Tolerance +/-1 In., Color Blue, Tensile Strength (PSI) 230,000 to 250,000, Temp. Range (F) 1300, Rockwell Hardness C 48 to 51, Shims, Gaskets, Washers, Wear Plates, Brackets, Springs, Meets/Exceeds AMS-5122, MIL-S-7947, ASTM-A-682, ASTM-A-684

    • Item # 22MF28
    • Mfr. Model # TPB15-600
    • Steel Coil, 1095, Blue Tempered Spring Steel, Temper Fully Hardened, Thickness (In.) .015, Thickness (mm)...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More