Skip Content

Shelving and Storage Racks

6 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Steel Tie Plate, Overall Width: 3", Overall Height: 2-3/4", Gray

    Brand
    TENNSCO
    Item #
    39FM96
    Mfr. Model #
    TP-1
    Steel Tie Plate, Overall Width: 3", Overall Height
    Web Price $1.34 / each
  • Nylon Footplate, Overall Width: 3-7/16", Overall Depth: 2", Overall Height: 3/4", Black

    Brand
    TENNSCO
    Item #
    39FM97
    Mfr. Model #
    ZTPNF
    Nylon Footplate, Overall Width: 3-7/16", Overall Depth
    Web Price $1.18 / each
  • Particle Board Decking used with Boltless Shelving, 12"D x 36"W, Natural

    Brand
    TENNSCO
    Item #
    3W582
    Mfr. Model #
    PB-3612
    Particle Board Decking used with Boltless Shelving, 12"D&#x
    Web Price $3.99 / each
  • Nylon Post Cap, Overall Width: 3-7/16", Overall Depth: 2", Overall Height: 3/4", Black

    Brand
    TENNSCO
    Item #
    39FM98
    Mfr. Model #
    ZTPPC
    Nylon Post Cap, Overall Width: 3-7/16", Overall D
    Web Price $1.18 / each
  • Steel Divider, Gray, 1 EA

    Brand
    TENNSCO
    Item #
    39FM48
    Mfr. Model #
    P-55D
    Steel Divider, Gray, 1 EA
    Web Price $1.14 / each
  • Steel Footplate, Overall Width: 5", Overall Depth: 2-1/4", Overall Height: 3/4", Gray

    Brand
    TENNSCO
    Item #
    39FM91
    Mfr. Model #
    DZFP
    Steel Footplate, Overall Width: 5", Overall Depth:
    Web Price $2.63 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More